Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Dust Mop Handles

16 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
60" Wood, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Wood, Clip On Dust Mop Handle 60" Wood, Clip On Dust Mop Handle
  • Item # 1TZG8
  • Mfr. Model # 1TZG8
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Wood, Handle Color Natural,...More

  • Category : Broom and Mop Handles
60" Fiberglass, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Fiberglass, Clip On Dust Mop Handle 60" Fiberglass, Clip On Dust Mop Handle
  • Item # 1TZG9
  • Mfr. Model # 1TZG9
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Fiberglass, Handle Color...More

  • Category : Broom and Mop Handles
60" Fiberglass, Sliding Collar Dust Mop Handle
58" Aluminum, Quick Connect Mop Handle
60" Vinyl Coated Tubular Steel, Snap On Dust Mop
48" to 72" Powder Coated Aluminum, Quick Connect
Silver Aluminum Microfiber Mop Handle, Length 34" to 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Aluminum Microfiber Mop Handle, Length 34" to 60" Silver Aluminum Microfiber Mop Handle, Length 34" to 60"
  • Item # 6PVX3
  • Mfr. Model # 6PVX3
  • Microfiber Mop Handle, Material Aluminum, Length 34 In. to 60 In., Dia. 7/8 In., Color Silver, Broom Handle...More

  • Category : Broom and Mop Handles
Metal Dust Mop Frame, Length 18", Width 5", 1
  • RUBBERMAID
  • Metal Dust Mop Frame, Length 18", Width 5", 1 EA Metal Dust Mop Frame, Length 18", Width 5", 1 EA
  • Item # 9CND4
  • Mfr. Model # FGM252000000
  • Dust Mop Frame, Material Metal, Black, Launderable No, Length 18 In., Depth 5 In., Antimicrobial No, End Type...More

  • Category : Dust Mops
60" Bamboo/Poplar, Clip On Dust Mop Handle
54" Wood, Wire Dust Mop Frame and Handle
Gray Aluminum Dust Mop Handle, Length 60"
60" Wood, Clamp Mop Handle
  • FEATHERWEIGHT
  • 60" Wood, Clamp Mop Handle 60" Wood, Clamp Mop Handle
  • Item # 38HX84
  • Mfr. Model # 4120
  • Mop Handle, Connection Type Clamp, Handle Length 60 In., Frame Length 6 In., Frame Width 5 In., For Use With...More

  • Category : Broom and Mop Handles
Microfiber Dust Mop Kit, Length 60", Width 60", 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Dust Mop Kit, Length 60", Width 60", 1 EA Dust Mop Kit
  • Item # 32PH92
  • Mfr. Model # 32PH92
  • Dust Mop Kit, Material Microfiber, Depth 18 In., Width 60 In., Launderable Yes, Color Blue, Handle Material...More

  • Category : Dust Mops
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More