Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

12-Volt Batteries

33 Results Found that Include 90 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 12V Sealed Lead Acid Battery 12V Sealed Lead Acid Battery
  • Multiple product options available

    Battery, Battery Type Sealed Lead Acid, Voltage 12 and Black; Varies by Battery Capacity, Housing Material, Terminal Type and Terminal Connection

  • Category : Sealed Lead Acid Batteries
Alkaline Battery, Voltage 12, Battery Size 23A, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alkaline Battery, Voltage 12, Battery Size 23A, 1 EA Battery
  • Item # 4LW07
  • Mfr. Model # 4LW07
  • Battery, Battery Size 23A, Battery Chemistry Alkaline, Voltage 12, Standards ANSI/IEC, Replaces 1811A, 3LR50,...More

  • Category : Specialty Batteries
Battery Pack,12V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 12V, NiCd, 1.7A/hr. 12.0 Volt Battery Pack
  • Item # 4GA68
  • Mfr. Model # DC9071
  • Battery Pack, Voltage 12.0, Cordless Tool Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All...More

  • Category : Cordless Tool Batteries
General purpose Lantern Battery, Voltage 12.0, Screw Terminal&#x
Standby Deep Cycle Battery, For Use With Mfr. No. PHCC
Alkaline Button Cell Battery, Voltage 12, Battery Size A27,
Lead Calcium Battery, 7.2Ah Battery Capacity, For Use With&
ABS Battery, Voltage 8, Battery Capacity 4.2Ah, Faston Term
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • ABS Battery, Voltage 8, Battery Capacity 4.2Ah, Faston Terminal Type 8, Battery
  • Item # 5EFG5
  • Mfr. Model # 5EFG5
  • Battery, Battery Chemistry Sealed Lead Acid, Voltage 8, Battery Capacity 4.2Ah, Housing Material ABS,...More

  • Category : Sealed Lead Acid Batteries
Fire Alarm Battery,10 Amps
Standby Deep Cycle Battery, For Use With Mfr. No. PHCC
Replacement Battery,SpeedClean,CJ-125
AGM Battery, For Use With 1APP3, 4NE46, 4CUK2, 4CUK4 O
Battery,12.0 V,2.5Ah
  • BOSCH
  • Battery, 12.0 V, 2.5Ah Battery,12.0 V,2.5Ah
  • Item # 45MW55
  • Mfr. Model # BAT415
  • Battery, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.5Ah, For Use With Bosch 12V...More

  • Category : Cordless Tool Batteries
AGM Battery, For Use With 2RXT7
  • ZOELLER
  • AGM Battery, For Use With 2RXT7 AGM Battery, For Use With 2RXT7
  • Item # 2RXT8
  • Mfr. Model # 10-2362
  • AGM Battery, Continuous Run Time Rating 7 hr., Voltage 12, Length 12 In., Width 6-3/4 In., Height 8-1/2 In.,...More

  • Category : Sump Pump Accessories
Battery,12V, GRP 27,105 AH,Dry
  • TEREX
  • Battery, 12V, GRP 27,105 AH, Dry Battery,12V, GRP 27,105 AH,Dry
  • Item # 42LE20
  • Mfr. Model # 57159
  • Battery, 12V, GRP 27, 105 AH, Dry, For Use With Grainger Item Number 38R202, 38R203, 38R204, 38R205, 38R206,...More

  • Category : Parts
Non Rechargeable Battery Pack, Voltage 12, 1 EA
Alkaline Battery, Voltage 12, Battery Size MN27, 1 EA
Battery Pack,12.0V,Li-Ion,1.3A/hr.
Battery Pack,10.8V and 12.0V,Li-Ion
  • BOSCH
  • Battery Pack, 10.8V and 12.0V, Li-Ion Battery Pack,10.8V and 12.0V,Li-Ion
  • Item # 1ZTB1
  • Mfr. Model # BAT412A
  • Battery Pack, Voltage 10.8 and 12.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.3Ah, For Use With...More

  • Category : Cordless Tool Batteries
Cordless Grease Gun Kit, Voltage 12.0 Li-Ion, Number of
Cordless Polisher Kit, Voltage 12.0 Li-Ion, Number of Tools
Phenolic or Fiberglass Lead Acid Battery- 12VDC/12Ah
Spare Battery Kit,Charger,Battery
Cordless Battery,12 VDC,Use With 1VUC1
Battery Pack,Lead Acid,12V,Streamlight
Nickel Cadmium Battery, 4.5Ah Battery Capacity, For Use Wit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More