Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Fire Alarm Strobe Lights

25 Results Found that Include 66 Products

Results per page:  16 | 32 | 48
  • SYSTEM SENSOR
  • Strobe Strobe
  • Multiple product options available

    Strobe, Wall, Alarm Current 66ma-210ma (DC Max), Flash (Candela) 15-115 Selectable, Depth (In.) 2-1/2, Height (In.) 5-5/8, Length (In.) 4-3/4, Width (In.) 4-3/4, Ambient...More

  • Category : Fire Alarm System Components
Strobe Light,AC Power
  • BRK
  • Strobe Light, AC Power Strobe Light,AC Power
  • Item # 2FTP6
  • Mfr. Model # SL177
  • Strobe Light, Provides 60 fpm Strobe For Hearing Impaired, Up to 18 Interconnections with Smoke, Heat, CO...More

  • Category : Carbon Monoxide and Smoke Alarm Accessories
Strobe Wall Mount,Red,L 4 1/2 In
Smoke Alarm,Photoelectric,120V
  • FIRST ALERT
  • Smoke Alarm, Photoelectric, 120V Smoke Alarm
  • Item # 48Z666
  • Mfr. Model # 7010BSL
  • Smoke Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source 120V, (2) AAA,...More

  • Category : Carbon Monoxide and Smoke Detectors
Strobe Light
  • KIDDE
  • Strobe Light Strobe Light
  • Item # 3KN63
  • Mfr. Model # SL177I
  • Strobe Light, Provides 60 fpm Strobe For Hearing Impaired, For Use With Residential or Commercial Detectors,...More

  • Category : Carbon Monoxide and Smoke Alarm Accessories
  • SYSTEM SENSOR
  • Horn Strobe Horn Strobe
  • Multiple product options available

    Horn Strobe, Two-Wire, Wall, Alarm Current 79ma-218ma (DC Max), Peak Output (dBA) 88, Flash (Candela) 15-115 Selectable, Depth (In.) 2-1/2, Height (In.) 5-5/8, Length...More

  • Category : Fire Alarm System Components
Wall Chime Strobe,White
  • SYSTEM SENSOR
  • Wall Chime Strobe, White Wall Chime Strobe,White
  • Item # 21HN52
  • Mfr. Model # CHSW
  • Wall Chime Storbe, Finish White, Wall Mounting, Alarm Current 64 to 217mA DC, Peak Output (dBA) 77, Flash...More

  • Category : Fire Alarm System Components
High Candela Horn Strobe,Wall,Red,2 Wire
  • SYSTEM SENSOR
  • High Candela Horn Strobe, Wall, Red, 2 Wire High Candela Horn Strobe,Wall,Red,2 Wire
  • Item # 21HN49
  • Mfr. Model # P2RH
  • High Candela Horn Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current 272 to 355mA DC, Peak Output...More

  • Category : Fire Alarm System Components
  • SYSTEM SENSOR
  • Wall Speaker Strobe Wall Speaker Strobe
  • Multiple product options available

    Wall Speaker Strobe, Marked Fire, Wall, Alarm Current 66 to 286mA DC, Peak Output (dBA) 85, Flash (Candela) 15/30/75/95/110/115, Standby Current (uA) 0, Depth (In.)...More

  • Category : Fire Alarm System Components
  • EDWARDS SIGNALING
  • Ceiling Strobe Ceiling Strobe
  • Multiple product options available

    Ceiling Strobe, Marked Fire, Finish White, Flush, Depth (In.) 1-5/8, Height (In.) 6-13/16, Length (In.) 6-13/16, Ambient Temp. Limits (F) 32 to 120, Humidity Range (%...More

  • Category : Fire Alarm System Components
Speaker Strobe,Ceiling,Std Candela,Red
  • SYSTEM SENSOR
  • Speaker Strobe, Ceiling, Std Candela, Red Speaker Strobe,Ceiling,Std Candela,Red
  • Item # 21HN46
  • Mfr. Model # SPSCR
  • Ceiling Speaker Strobe, Marked Fire, Finish Red, Ceiling Mounting, Alarm Current 66 to 286mA DC, Peak Output...More

  • Category : Fire Alarm System Components
  • EDWARDS SIGNALING
  • Strobe Strobe
  • Multiple product options available

    Strobe; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Width (In.), Alarm Current and Voltage

  • Category : Fire Alarm System Components
Strobe Light,Smoke Detector,55mA
  • EDWARDS SIGNALING
  • Chime Strobe Chime Strobe
  • Multiple product options available

    Chime Strobe, Peak Output (dBA) 78.6, Flash (Candela) 15/30/75/110 and Height (In.) 4-1/2; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Alarm Current and...More

  • Category : Fire Alarm System Components
Outdoor Strobe,Wall,Standard Candela,Red
  • SYSTEM SENSOR
  • Outdoor Strobe, Wall, Standard Candela, Red Outdoor Strobe,Wall,Standard Candela,Red
  • Item # 21HN48
  • Mfr. Model # SRK
  • Outdoor Wall Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current 66 to 210mA DCStandby Current (uA)...More

  • Category : Fire Alarm System Components
  • SYSTEM SENSOR
  • Ceiling Strobe Ceiling Strobe
  • Multiple product options available

    Ceiling Strobe, Marked Fire, Alarm Current 66 to 210mA DC, Flash (Candela) 15/30/75/95/110/115, Standby Current (uA) 0, Depth (In.) 2-1/2, Height (In.) 6-4/5, Length...More

  • Category : Fire Alarm System Components
Howler Alarm w/Strb Light,Mfr. No. WEX01
  • EDWARDS SIGNALING
  • Outdoor Speaker Strobe Outdoor Speaker Strobe
  • Multiple product options available

    Outdoor Speaker Strobe, Flush or Surface, Peak Output (dBA) 81/84/87/90, Depth (In.) 2-1/4, Height (In.) 8-1/2, Length (In.) 5.625, Ambient Temp. Limits (F) -31 to 150,...More

  • Category : Fire Alarm System Components
  • EDWARDS SIGNALING
  • Wall Speaker Strobe Wall Speaker Strobe
  • Multiple product options available

    Wall Speaker Strobe, Flush or Surface, Alarm Current 96 to 294mA DC, 120 to 375mA FWR, Peak Output (dBA) 80/83/86/89, Flash (Candela) 15/30/75/110, Height (In.) 6-1/2,...More

  • Category : Fire Alarm System Components
  • EDWARDS SIGNALING
  • Speaker Strobe Speaker Strobe
  • Multiple product options available

    Speaker Strobe, Marked Fire, Ambient Temp. Limits (F) 32 to 120, Humidity Range (% RH) 93 and Standards UL, ULC, CSFM; Varies by Finish, Mounting, Depth (In.), Length...More

  • Category : Fire Alarm System Components
Strobe Ceiling Mount,White,L 8-5/16 In
  • EDWARDS SIGNALING
  • Alarm Speaker and Strobe Alarm Speaker and Strobe
  • Multiple product options available

    Alarm Speaker and Strobe, —, Finish Red, Alarm Current —, Peak Output (dBA) 90 @ 2 Watts, Flash (Candela) 15/30/60/75/110, Standby Current (uA) —, Depth (In.) —, Height...More

  • Category : Fire Alarm System Components
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More