Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Fire Alarms

38 Results Found that Include 110 Products

Results per page:  16 | 32 | 48
Strobe Light,AC Power
  • BRK
  • Strobe Light, AC Power Strobe Light,AC Power
  • Item # 2FTP6
  • Mfr. Model # SL177
  • Strobe Light, Provides 60 fpm Strobe For Hearing Impaired, Up to 18 Interconnections with Smoke, Heat, CO...More

  • Category : Carbon Monoxide and Smoke Alarm Accessories
Heat Alarm,Thermistor,Red LED
  • KIDDE
  • Heat Alarm, Thermistor, Red LED Heat Alarm,Thermistor,Red LED
  • Item # 20JK13
  • Mfr. Model # HD135F
  • Heat Alarm, Detection Method Thermistor, Yes Interconnection Capability, Power Source 120VAC, 9V, Audible...More

  • Category : Carbon Monoxide and Smoke Detectors
Strobe Light
  • KIDDE
  • Strobe Light Strobe Light
  • Item # 3KN63
  • Mfr. Model # SL177I
  • Strobe Light, Provides 60 fpm Strobe For Hearing Impaired, For Use With Residential or Commercial Detectors,...More

  • Category : Carbon Monoxide and Smoke Alarm Accessories
Heat Alarm,Thermistor,120VAC, 9V
  • BRK
  • Heat Alarm, Thermistor, 120VAC, 9V Heat Alarm,Thermistor,120VAC, 9V
  • Item # 2FTN6
  • Mfr. Model # HD6135FB
  • Heat Alarm, Detection Method Thermistor, Up to 18 Units Interconnection Capability, Power Source 120VAC, 9V,...More

  • Category : Carbon Monoxide and Smoke Detectors
  • EDWARDS SIGNALING
  • Photoelectric Smoke Detector Photoelectric Smoke Detector
  • Multiple product options available

    Photoelectric Smoke Detector, Finish White, Single Gang, 3" Round, 4" Octagonal, Alarm Current 60mA Max, Standby Current (uA) 70, Height (In.) 2, Width (In.) 6, Ambient...More

  • Category : Fire Alarm System Components
Outdoor H/S,Wall,2-Wire,Hi Candela,Red
  • SYSTEM SENSOR
  • Outdoor H/S, Wall, 2-Wire, Hi Candela, Red Outdoor Horn Strobe
  • Item # 21HN50
  • Mfr. Model # P2RHK-120
  • Outdoor Horn Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current 272 to 355mA DC, Peak Output (dBA)...More

  • Category : Fire Alarm System Components
Duct Smoke Detector,L 14 1/2 In
  • EDWARDS SIGNALING
  • Duct Smoke Detector, L 14 1/2 In Duct Smoke Detector,L 14 1/2 In
  • Item # 1EYB5
  • Mfr. Model # SD-4WJ
  • Duct Smoke Detector, Photoelectric, Finish Clear Plastic, Surface Mounting, Alarm Current 35 mA, Standby...More

  • Category : Fire Alarm System Components
Smoke and Carbon Monoxide Alarm,120VAC
  • FIREX
  • Smoke and Carbon Monoxide Alarm, 120VAC Smoke and Carbon Monoxide Alarm,120VAC
  • Item # 5MPL0
  • Mfr. Model # KN-COPE-IC
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Up to 24 Units Interconnection Capability,...More

  • Category : Carbon Monoxide and Smoke Detectors
Wall Chime Strobe,White
  • SYSTEM SENSOR
  • Wall Chime Strobe, White Wall Chime Strobe,White
  • Item # 21HN52
  • Mfr. Model # CHSW
  • Wall Chime Storbe, Finish White, Wall Mounting, Alarm Current 64 to 217mA DC, Peak Output (dBA) 77, Flash...More

  • Category : Fire Alarm System Components
Smoke and Carbon Monoxide Alarm
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alarm Smoke and Carbon Monoxide Alarm
  • Item # 48Z670
  • Mfr. Model # SCO500B
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source...More

  • Category : Carbon Monoxide and Smoke Detectors
High Candela Horn Strobe,Wall,Red,2 Wire
  • SYSTEM SENSOR
  • High Candela Horn Strobe, Wall, Red, 2 Wire High Candela Horn Strobe,Wall,Red,2 Wire
  • Item # 21HN49
  • Mfr. Model # P2RH
  • High Candela Horn Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current 272 to 355mA DC, Peak Output...More

  • Category : Fire Alarm System Components
Smoke Detector,Painted Enamel,5-1/2" H
  • AIR PRODUCTS AND CONTROLS
  • Smoke Detector, Painted Enamel, 5-1/2" H Smoke Detector,Painted Enamel,5-1/2" H
  • Item # 45JU42
  • Mfr. Model # RT-3000-P
  • Duct Smoke Detector, Photoelectric, Finish Plastic, Duct Mounting, Alarm Current 29mA @ 230VAC, 50mA @...More

  • Category : Fire Alarm System Components
Smoke Detector,Plastic,2-1/4" H
  • AIR PRODUCTS AND CONTROLS
  • Smoke Detector, Plastic, 2-1/4" H Smoke Detector,Plastic,2-1/4" H
  • Item # 45JU44
  • Mfr. Model # SM-501-P
  • Duct Smoke Detector, Photoelectric, Finish Plastic, Duct Mounting, Alarm Current 16.0mA @ 230VAC, 32mA @...More

  • Category : Fire Alarm System Components
Smoke Detector,Painted Enamel,13-1/2" L
  • AIR PRODUCTS AND CONTROLS
  • Smoke Detector, Painted Enamel, 13-1/2" L Smoke Detector,Painted Enamel,13-1/2" L
  • Item # 45JU41
  • Mfr. Model # RT-3000-N
  • Duct Smoke Detector, Ionization, Finish Plastic, Duct Mounting, Alarm Current 29mA @ 230VAC, 50mA @ 115VAC,...More

  • Category : Fire Alarm System Components
Speaker Strobe,Ceiling,Std Candela,Red
  • SYSTEM SENSOR
  • Speaker Strobe, Ceiling, Std Candela, Red Speaker Strobe,Ceiling,Std Candela,Red
  • Item # 21HN46
  • Mfr. Model # SPSCR
  • Ceiling Speaker Strobe, Marked Fire, Finish Red, Ceiling Mounting, Alarm Current 66 to 286mA DC, Peak Output...More

  • Category : Fire Alarm System Components
Strobe Light,Smoke Detector,55mA
Remote Test Station,Keyed,H 3 x L 2 In
Outdoor Strobe,Wall,Standard Candela,Red
  • SYSTEM SENSOR
  • Outdoor Strobe, Wall, Standard Candela, Red Outdoor Strobe,Wall,Standard Candela,Red
  • Item # 21HN48
  • Mfr. Model # SRK
  • Outdoor Wall Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current 66 to 210mA DCStandby Current (uA)...More

  • Category : Fire Alarm System Components
Outdoor Horn,Red
  • SYSTEM SENSOR
  • Outdoor Horn, Red Outdoor Horn,Red
  • Item # 21HN51
  • Mfr. Model # HRK
  • Outdoor Wall Horn, Marked Fire, Finish Red, Wall Mounting, Alarm Current 207 to 286mA DC, Peak Output (dBA)...More

  • Category : Fire Alarm System Components
Smoke Detector,Plastic,9-1/8" L
  • AIR PRODUCTS AND CONTROLS
  • Smoke Detector, Plastic, 9-1/8" L Smoke Detector,Plastic,9-1/8" L
  • Item # 45JU43
  • Mfr. Model # SM-501-N
  • Duct Smoke Detector, Ionization, Finish Plastic, Duct Mounting, Alarm Current 16.0mA @ 230VAC, 32mA @ 115VAC,...More

  • Category : Fire Alarm System Components
Smoke Detector,4" Height,Plastic
  • AIR PRODUCTS AND CONTROLS
  • Smoke Detector, 4" Height, Plastic Smoke Detector,4" Height,Plastic
  • Item # 45JU40
  • Mfr. Model # HS-100-P
  • Duct Smoke Detector, Photoelectric, Finish Plastic, Duct Mounting, Alarm Current 20mA @ 230VAC, 34mA @...More

  • Category : Fire Alarm System Components
Smoke Detector,6" Length,Plastic
  • AIR PRODUCTS AND CONTROLS
  • Smoke Detector, 6" Length, Plastic Smoke Detector,6" Length,Plastic
  • Item # 45JU39
  • Mfr. Model # HS-100-N
  • Duct Smoke Detector, Ionization, Finish Plastic, Duct Mounting, Alarm Current 20mA @ 230VAC, 34mA @ 115VAC,...More

  • Category : Fire Alarm System Components
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More