Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Multifunction Tools

35 Results Found that Include 82 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool Multi-Tool
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Tools
Butterfly Opening Multi-Tool/Utility Knife Set, Natural, Number&
Westward Oscillating Kit,2.3 A,120 V
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

  • Category : Corded Oscillating Tools
Compound Leverage Gears Stainless Steel Wire Stripper Multi-Tool
Cordless Oscillating Tool,Bare Tool,20V
  • PORTER CABLE
  • Cordless Oscillating Tool, Bare Tool, 20V Cordless Oscillating Tool,Bare Tool,20V
  • Item # 25DT65
  • Mfr. Model # PCC710B
  • Cordless Oscillating Tool, Bare Tool, Voltage 20.0, 8000 to 18,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
Lifesaver Hammer 5-in-1
  • EMI
  • Lifesaver Hammer 5-in-1 Lifesaver Hammer 5-in-1
  • Item # 9PVF4
  • Mfr. Model # 7000
  • 5-in-1 Lifesaver Hammer, Color Orange, Disposable Yes, Material Plastic/Forged Steel, Includes Seat Belt...More

  • Category : EMT Tools and Tool Sets
Cordless Oscillating Tool,18V,20,000
Corded Oscillating Tool Kit,3.0 A
  • PORTER CABLE
  • Corded Oscillating Tool Kit, 3.0 A Corded Oscillating Tool Kit,3.0 A
  • Item # 40F274
  • Mfr. Model # PCE605K
  • Corded Oscillating Tool, 3.0 AmpsOrbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool Weight 3.7 lb.,...More

  • Category : Corded Oscillating Tools
Oscillating Tool Kit,120V,3.8A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.8A Oscillating Tool Kit,120V,3.8A
  • Item # 40TF48
  • Mfr. Model # MM40-05
  • Oscillating Tool Kit, 3.8 Amps, Voltage 120, Orbits per Minute 21,000, Tool Length 10.55 In., Tool Weight 3...More

  • Category : Corded Oscillating Tools
Cordless Oscillating Tool Kit,18V,20,000
  • MAKITA
  • Cordless Oscillating Tool Kit, 18V, 20,000 Cordless Oscillating Tool Kit,18V,20,000
  • Item # 34G805
  • Mfr. Model # XMT035
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 18.0, 20,000 Orbits per Minute, Cordless Tool...More

  • Category : Cordless Oscillating Tools
Butterfly Opening Stainless Steel Scissor Multi-Tool, Black, Num
Cordless Oscillating Tool Kit,12V
  • MILWAUKEE
  • Cordless Oscillating Tool Kit, 12V Cordless Oscillating Tool Kit
  • Item # 6CZA7
  • Mfr. Model # 2426-22
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Cordless...More

  • Category : Cordless Oscillating Tools
Butterfly Opening Stainless Steel with Wood Inlays Multi-Tool&#x
Butterfly Opening Stainless Steel EOD Multi-Tool, Black, Number&
Butterfly Opening Stainless Steel Locking Plier Multi-Tool, Natu
Oscillating Tool Kit,120V,3.3A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.3A Oscillating Tool Kit,120V,3.3A
  • Item # 40TF49
  • Mfr. Model # MM30-04
  • Oscillating Tool Kit, 3.3 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 12 In., Tool...More

  • Category : Corded Oscillating Tools
Multi-Tool Folding Knife,Blue,6 Function
Butterfly Opening Stainless Steel Multi-Tool, Natural, Number of
Multi-Tool Folding Knife,Gray,6 Function
Multi-Tool, Number of Tools: 7
  • COAST
  • Multi-Tool, Number of Tools: 7 Multi-Tool, Number of Tools: 7
  • Item # 31XM98
  • Mfr. Model # LED155
  • Multi-Tool, One-Hand Operation Yes, Number of Tools 7, Number of Functions 7, Length Open 6-1/4 In., Closed...More

  • Category : Multi-Tools
Plumbers Multi Tool with Stainess Steel and Aluminum Constr
Oscillating MultiTool,2.5 Amps
  • BOSCH
  • Oscillating MultiTool, 2.5 Amps Oscillating MultiTool,2.5 Amps
  • Item # 21TY27
  • Mfr. Model # MX25EC-21
  • Oscillating MultiTool, 2.5 Amps, Voltage 120, Orbits per Minute 8000-20,000, Tool Length 12.65, Tool Weight...More

  • Category : Corded Oscillating Tools
Butterfly Opening Stainless Steel Body, Selinoid Handle Multi-To
Black Multipurpose Shear, Multi-tool Blade End Style, Stainless&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More