Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Multitools

127 Results Found that Include 275 Products

Results per page:  16 | 32 | 48
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Wave,Nylon Sheath Wave Leatherman
Chain Saw Adjusting Tool
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Folding Multi-Blade Knife,Plain Blade Edge 3-3/4" Blade
Cordless Oscillating Tool,12V,10-1/4in L
  • MILWAUKEE
  • Cordless Oscillating Tool, 12V, 10-1/4in L Cordless Oscillating Tool
  • Item # 6CZA6
  • Mfr. Model # 2426-20
  • Cordless Oscillating Tool, Bare Tool, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool Multi-Tool
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Tools
Locking Plier Multi-Tool, Natural Handle Color, Butterfly Openin
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Skeletool Cx,Multiple Tool,Nylon
  • LEATHERMAN
  • Skeletool Cx, Multiple Tool, Nylon Skeletool Cx,Multiple Tool,Nylon
  • Item # 8ZN27
  • Mfr. Model # 830950
  • Skeletool CX, Multi-Tool, Number of Tools 7, Number of Functions 7, Closed Length 4 In., DLC-coated Stainless...More

  • Category : Multi-Tool Folding Knives
Maintenance Kit,14 Tools
Bladeless Multi-Tool, Gray Handle Color, Butterfly Opening Openi
Eod Black,Multi-Tool Cutter Inserts
Multi-Tool/Utility Knife Set, Natural Handle Color, Butterfly&#x
Wire Stripper Multi-Tool, Natural Handle Color, Compound Leverag
Skeletool,7 Tools,4 In
  • LEATHERMAN
  • Skeletool, 7 Tools, 4 In Skeletool,7 Tools,4 In
  • Item # 9R248
  • Mfr. Model # 830948
  • Skeletool, Multi-tool, Number of Tools 7, Number of Functions 7, Closed Length 4 In., Stainless Steel with...More

  • Category : Multi-Tool Folding Knives
Saw/Screwdriver Set,14 PC
  • GENERAL
  • Saw/Screwdriver Set, 14 PC Saw/Screwdriver Set,14 PC
  • Item # 1JGL7
  • Mfr. Model # 86014
  • Saw/Screwdriver Set, Number of Pieces 14, Handle Length 6 In, Blade Length 6 In, Teeth Per Inch 6,10,24, Use...More

  • Category : Hand Saws
Electricians Knife,3 Blades
  • PROTO
  • Electricians Knife, 3 Blades Electricians Knife,3 Blades
  • Item # 4R172
  • Mfr. Model # J18535
  • Electricians Folding Knife, Self Locking, Number of Functions 3, Blade Edge Fine, Blade Type Pen And...More

  • Category : Multi-Tool Folding Knives
Lifesaver Hammer 5-in-1
  • EMI
  • Lifesaver Hammer 5-in-1 Lifesaver Hammer 5-in-1
  • Item # 9PVF4
  • Mfr. Model # 7000
  • 5-in-1 Lifesaver Hammer, Color Orange, Disposable Yes, Material Plastic/Forged Steel, Includes Seat Belt...More

  • Category : EMT Tools and Tool Sets
Knife, Electrician
Multi-Tool, Number of Tools: 7
  • COAST
  • Multi-Tool, Number of Tools: 7 Multi-Tool, Number of Tools: 7
  • Item # 31XM98
  • Mfr. Model # LED155
  • Multi-Tool, One-Hand Operation Yes, Number of Tools 7, Number of Functions 7, Length Open 6-1/4 In., Closed...More

  • Category : Multi-Tools
Electricians Knife,2 Blades
  • PROTO
  • Electricians Knife, 2 Blades Electricians Knife,2 Blades
  • Item # 4R169
  • Mfr. Model # J18500
  • Electricians Folding Knife, Self Locking, Number of Functions 2, Blade Edge Fine, Blade Type Pen, Blade...More

  • Category : Multi-Tool Folding Knives
Multi-Tool,10 Tools,27 Functions,4 In,SS
  • VICTORINOX SWISS ARMY
  • Multi-Tool, 10 Tools, 27 Functions, 4 In, SS Multi-Tool,10 Tools,27 Functions,4 In,SS
  • Item # 19T438
  • Mfr. Model # 53814
  • Multi-Tool, Number of Tools 10, Number of Functions 27, Closed Length 4 In., High Carbon Stainless Steel...More

  • Category : Multi-Tool Folding Knives
Multi-Tool Folding Knife,Gray,6 Function
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More