Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Planers

36 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

  • Category : Rotary Tools
Planer, 3-1/4 In, 7.5 A
Planer Kit,3 1/4 In
  • DEWALT
  • Planer Kit, 3 1/4 In Planer Kit,3 1/4 In
  • Item # 5VC66
  • Mfr. Model # DW680K
  • Planer Kit, Depth of Cut 3/32 Inch, No Load Speed 15000 RPM, Current @ 120 VAC 5.2 Amps, Bearing Ball/Roller,...More

  • Category : Electric Hand Planers
Hand Planer,5.5,3 1/4 In,5.5A,17000 RPM
Planer Kit, 3-1/4 In, 6.5 A
Portable Planer,6.5A/hr,3-1/4 In
  • BOSCH
  • Portable Planer, 6.5A/hr, 3-1/4 In Portable Planer,6.5A/hr,3-1/4 In
  • Item # 36WH96
  • Mfr. Model # PL1632
  • Planer,16,500 Speed,6.5 Amps,Cutting Width (In.) 3-1/4,Cutting Thickness (In.) 1/16,Depth of Cut (In.)...More

  • Category : Electric Hand Planers
Portable Planer,2 HP,13 In W,6 In T,15A
  • DEWALT
  • Portable Planer, 2 HP, 13 In W, 6 In T, 15A Portable Planer,2 HP,13 In W,6 In T,15A
  • Item # 1EZ32
  • Mfr. Model # DW735
  • Portable Thickness Planer,2 Speed,Motor HP 2,15 Amps,Cutting Width (In.) 13,Cutting Thickness (In.) 6,Depth...More

  • Category : Planers
Planer/Jointer Combo,9000 rpm,13A
Blade Attachment
Planer,Thickness 1 HP
  • DEWALT
  • Planer, Thickness 1 HP Planer,Thickness 1 HP
  • Item # 3AB12
  • Mfr. Model # DW734
  • Portable Thickness Planner,1 Speed,Motor HP 1,15 Amps,Cutting Width (In.) 12-1/2,Cutting Thickness (In.)...More

  • Category : Planers
Planer,6.5Ah,11-1/8in.L,6.3lb.
  • BOSCH
  • Planer, 6.5Ah, 11-1/8in.L, 6.3lb. Planer,6.5Ah,11-1/8in.L,6.3lb.
  • Item # 39RY32
  • Mfr. Model # PL2632K
  • Planer, 6.5 Amps @ 120V, Width (In.) 6-1/2, Depth of Cut (In.) 3/32, 16,500 No Load RPM, Dust Sealed...More

  • Category : Electric Hand Planers
Planer,5 HP,14 A
  • POWERMATIC
  • Planer, 5 HP, 14 A Planer,5 HP,14 A
  • Item # 42W894
  • Mfr. Model # 1791316
  • Planer,5000 rpm Speed,Motor HP 5,14 Amps,Cutting Width (In.) 20,Cutting Thickness (In.) 8,Depth of Cut (In.)...More

  • Category : Planers
Planer Kit,1600 Speed,5.5A
  • SKIL
  • Planer Kit, 1600 Speed, 5.5A Planer Kit,1600 Speed,5.5A
  • Item # 19M483
  • Mfr. Model # 1560
  • Planner Kit,1600 Speed,5.5 Amps,Cutting Width (In.) 3-1/4,Depth of Cut (In.) 5/64,No Load RPM...More

  • Category : Planers
Hand Planer Kit,5.5,3 1/4 In,5.5A
Planer, 4-3/8  In
  • MAKITA
  • Planer, 4-3/8 In Planer, 4-3/8 In
  • Item # 14U128
  • Mfr. Model # 1912B
  • Planer, 16000 Speed, 7.5 A Amps @ 120V, Cutting Width (In.) 4-3/8 In., Depth of Cut (In.) 1/16 In., No Load...More

  • Category : Electric Hand Planers
Planer/Jointer Combo,9000 rpm,13A
Portable Planer,8500 Speed,15A
  • MAKITA
  • Portable Planer, 8500 Speed, 15A Portable Planer,8500 Speed,15A
  • Item # 14U138
  • Mfr. Model # 2012NB
  • Portable Planer,8500 Speed,15 Amps,Cutting Width (In.) 12,Cutting Thickness (In.) 6-3/32 In.,Depth of Cut...More

  • Category : Planers
Planer/Molder Combo,1-1/2 HP,15 A
Planer,Cast Iron,5000 rpm
  • POWERMATIC
  • Planer, Cast Iron, 5000 rpm Planer,Cast Iron,5000 rpm
  • Item # 36VE12
  • Mfr. Model # 1791315
  • Planer,5000 rpm Speed,Motor HP 5,28 Amps,Cutting Width (In.) 20,Cutting Thickness (In.) 8,Depth of Cut (In.)...More

  • Category : Planers
Planer/Jointer Combo,3 HP,12.5A
Planer,Cast Iron,4500 rpm,3 HP
  • POWERMATIC
  • Planer, Cast Iron, 4500 rpm, 3 HP Planer,Cast Iron,4500 rpm,3 HP
  • Item # 36VE11
  • Mfr. Model # 1791213
  • Planer,4500 rpm Speed,Motor HP 3,28 Amps,Cutting Width (In.) 14-7/8,Cutting Thickness (In.) 6,Depth of Cut...More

  • Category : Planers
Planer, 3 HP, 15 A, 230V
  • JET
  • Planer, 3 HP, 15 A, 230V Planer, 3 HP, 15 A, 230V
  • Item # 42W897
  • Mfr. Model # 708531
  • Planer,Voltage 230V,4500 rpm Speed,Motor HP 3,15 Amps,Cutting Width (In.) 16,Cutting Thickness (In.) 6,Depth...More

  • Category : Planers
Planer,Cast Iron,5000 rpm,15 HP
  • POWERMATIC
  • Planer, Cast Iron, 5000 rpm, 15 HP Planer,Cast Iron,5000 rpm,15 HP
  • Item # 36VE14
  • Mfr. Model # 1791303
  • Planer,5000 rpm Speed,Motor HP 15,18.5 Amps,Cutting Width (In.) 25,Cutting Thickness (In.) 9-1/4,Depth of Cut...More

  • Category : Planers
Planer,Cast Iron,4800 rpm,7-1/2 HP
  • POWERMATIC
  • Planer, Cast Iron, 4800 rpm, 7-1/2 HP Planer,Cast Iron,4800 rpm,7-1/2 HP
  • Item # 36VE13
  • Mfr. Model # 1791268
  • Planer, 4800 rpm Speed, Motor HP 7-1/2, Cutting Width (In.) 22, Cutting Thickness (In.) 9-1/4, Depth of Cut...More

  • Category : Planers
Curved Base Planer, 4-3/8 In
  • MAKITA
  • Curved Base Planer, 4-3/8 In Curved Base Planer, 4-3/8 In
  • Item # 14H007
  • Mfr. Model # 1002BA
  • Curved Base Planer, 15000 Speed, 11 A Amps @ 120V, Cutting Width (In.) 4-3/8 In., Depth of Cut (In.) 3/16...More

  • Category : Electric Hand Planers
Planer,220V,5000 rpm,3 HP,17A
  • BAILEIGH INDUSTRIAL
  • Planer, 220V, 5000 rpm, 3 HP, 17A Planer,220V,5000 rpm,3 HP,17A
  • Item # 36HZ69
  • Mfr. Model # IP-156
  • Planer,Voltage 220,5000 rpm Speed,Motor HP 3,17 Amps,Cutting Width (In.) 15 In.,Cutting Thickness (In.) 3/16...More

  • Category : Planers
Planer,220V,5000 rpm,7-1/2 HP,22A
  • BAILEIGH INDUSTRIAL
  • Planer, 220V, 5000 rpm, 7-1/2 HP, 22A Planer,220V,5000 rpm,7-1/2 HP,22A
  • Item # 36HZ70
  • Mfr. Model # IP-2511-HD
  • Planer,Voltage 220,5000 rpm Speed,Motor HP 7-1/2,22 Amps,Cutting Width (In.) 25 In.,Cutting Thickness (In.)...More

  • Category : Planers
Planer/Jointer Combo,220V,5000 rpm,5 HP
  • BAILEIGH INDUSTRIAL
  • Planer/Jointer Combo, 220V, 5000 rpm, 5 HP Planer/Jointer Combo,220V,5000 rpm,5 HP
  • Item # 36HZ72
  • Mfr. Model # JP-1686
  • Planer/Jointer Combo,Voltage 220,5000 rpm Speed,Motor HP 5,15.5 Amps,Cutting Width (In.) 16 In.,Cutting...More

  • Category : Planers
Planer/Jointer Combo,220V,5500 rpm,3 HP
  • BAILEIGH INDUSTRIAL
  • Planer/Jointer Combo, 220V, 5500 rpm, 3 HP Planer/Jointer Combo,220V,5500 rpm,3 HP
  • Item # 36HZ71
  • Mfr. Model # JP-1250
  • Planer/Jointer Combo,Voltage 220,5500 rpm Speed,Motor HP 3,17 Amps,Cutting Width (In.) 12 In.,Cutting...More

  • Category : Planers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More