Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Feeler Gauges

247 Results Found that Include 248 Products

Results per page:  16 | 32 | 48
High Carbon Steel Feeler Gauge, .0015, .002, .003, .004,&#x
Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
Short Blade Feeler Gauge Set, Number of Pieces: 25
Feeler Gauge Set,25 Blades,12 In
Bent Feeler Gauge Set, Number of Pieces: 11, 0.006
Feeler Thickness Gage Set, Number of Pieces: 36, 0.002
Feeler Gauge Set, Number of Pieces: 20, 0.001 to
Short Blade Feeler Gauge Set, Number of Pieces: 15
Long Blade Feeler Gauge Set, Number of Pieces: 12,
Wire Feeler Gauge Set, Number of Pieces: 6, 0.044
Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004
Feeler Gauge Set,25 PC
  • PROTO
  • Feeler Gauge Set, 25 PC Feeler Gauge Set,25 PC
  • Item # 3R002
  • Mfr. Model # J000AA
  • Short Blade Feeler Gauge Set, Range (In.) 0.0015 to 0.040, Size of Leaves 1/2 x 3 In., Number of Leaves 25,...More

  • Category : Thickness Gages
Steel Feeler Gage Set, 6 Blade Length (In.)
High Carbon Steel Feeler Gauge, 0.0020 Thickness (In.)
Ignition Feeler Gauge Set, Number of Pieces: 10, 0.013
Steel Feeler Gage Set, 4 Blade Length (In.)
Long Blade Feeler Gauge Set, Number of Pieces: 12,
Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004
  • TM

    Grainger Choice

  • WESTWARD
  • Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004 to 0.025 Thickness Range (In.) Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004 to 0.025 Thickness Range (In.)
  • Item # 44ZE54
  • Mfr. Model # 44ZE54
  • Ignition Feeler Gauge Set, Go-No-Go, Number of Pieces 22, Blade Length (In.) 3-5/16, Blade Width (In.) 1/2,...More

  • Category : Feeler Gauge Sets
Feeler Gauge Set,9 Blades,3 1/16 In
High Carbon Steel Feeler Gauge, 0.0020 Thickness (In.)
Thickness Gage,Tapered,0.0015-0.0250 In
High Carbon Steel Feeler Gauge, 0.0010 Thickness (In.)
High Carbon Steel Feeler Gauge, 0.0030 Thickness (In.)
Thickness Gage,0.001 In,1/2 x 12 In
Thickness Gage,0.015 In,1/2 x 12 In
Thickness Gage,Tapered,0.03-0.50mm
Feeler Gauge,32 Blade,0.0015 to 0.035 In
High Carbon Steel Feeler Gauge, 0.0015 Thickness (In.)
Feeler Gauge Set,22 Blades,3 5/16 In
Feeler Gauge Set, Number of Pieces: 20, 0.001 to
High Carbon Steel Feeler Gauge, 0.0100 Thickness (In.)
Thickness Gage,Straight,0.002-0.035 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More