Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Belt and Disc Combination Sanders

83 Results Found that Include 83 Products

Results per page:  16 | 32 | 48
Belt/Disc Sander,1/3 HP,120V
  • TM

    Grainger Choice

  • DAYTON
  • Belt/Disc Sander, 1/3 HP, 120V Belt/Disc Sander,1/3 HP,120V
  • Item # 6Y945
  • Mfr. Model # 6Y945
  • Belt/Disc Sander, 1/3 HP, Voltage 120, 3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3500,...More

Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 12 In Disc, 6 x 48 Belt Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • Item # 3WRR2
  • Mfr. Model # 414551
  • Belt/Disc Sander, 1-1/2 HP, Voltage 115, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4 HP, 120/240V, 7/3.5A, 4x36 Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • Item # 2RYN8
  • Mfr. Model # 2RYN8
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Disc Sander,12 In,3/4HP,120V,7A
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 12 In, 3/4HP, 120V, 7A Disc Sander,12 In,3/4HP,120V,7A
  • Item # 2RYN9
  • Mfr. Model # 2RYN9
  • Disc Sander, 3/4 HP, Voltage 120, 7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 1720,...More

Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 1/2HP, 120/240,5.0/2.5A, 1x42 Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • Item # 2RYN6
  • Mfr. Model # 2RYN6
  • Belt Grinders, 1/2 HP, Voltage 120/240, 5.0/2.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48 Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Disc Sander,Cast Iron Table,3/4 HP
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, Cast Iron Table, 3/4 HP Disc Sander,Cast Iron Table,3/4 HP
  • Item # 35GW71
  • Mfr. Model # 35GW71
  • Disc Sander, 3/4 HP, Voltage 120, 8.0 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 3100, Belt...More

Belt/Disc Sander,9 In.,1 HP,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Belt/Disc Sander, 9 In., 1 HP, 120 V Belt/Disc Sander,9 In.,1 HP,120 V
  • Item # 49G990
  • Mfr. Model # 49G990
  • Belt/Disc Sander, 1 HP, Voltage 120/240, 9/4.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM)...More

Disc Sander,Cast Aluminum Table,1/3 HP
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, Cast Aluminum Table, 1/3 HP Disc Sander,Cast Aluminum Table,1/3 HP
  • Item # 35GW70
  • Mfr. Model # 35GW70
  • Disc Sander, 1/3 HP, Voltage 120, 3.4 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 1750, Belt...More

Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • JET
  • Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • Item # 42W960
  • Mfr. Model # 577004
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 6.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 3450,...More

Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 10 In Disc, 6 x 48 Belt Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • Item # 3WRP6
  • Mfr. Model # 414550B
  • Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

Disc Sander,20 In,2 HP,240V,1 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 20 In, 2 HP, 240V, 1 Ph Disc Sander,20 In,2 HP,240V,1 Ph
  • Item # 2XTG5
  • Mfr. Model # 2XTG5
  • Disc Sander, 2 HP, Voltage 240, 10 Amps AC, 1 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work...More

Disc Sander,10 In.,1 HP,120/240 V
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 10 In., 1 HP, 120/240 V Disc Sander,10 In.,1 HP,120/240 V
  • Item # 49G991
  • Mfr. Model # 49G991
  • Disc Sander, 1 HP, Voltage 120/240, 13.4/6.7 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

Disc Sander,12 In.,1-1/2 HP,120/240 V
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 12 In., 1-1/2 HP, 120/240 V Disc Sander,12 In.,1-1/2 HP,120/240 V
  • Item # 49G992
  • Mfr. Model # 49G992
  • Disc Sander, 1-1/2 HP, Voltage 120/240, 14/7 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

Linear Grinding Machine,5 HP,220V
  • SLUGGER
  • Linear Grinding Machine, 5 HP, 220V Linear Grinding Machine,5 HP,220V
  • Item # 20RR55
  • Mfr. Model # GILS 2V
  • Linear Grinding Machine, 5 HP, Voltage 220, 1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM)...More

Pedestal Belt Grinder,4.0 HP,440V
  • FEIN
  • Pedestal Belt Grinder, 4.0 HP, 440V Pedestal Belt Grinder,4.0 HP,440V
  • Item # 21VH72
  • Mfr. Model # GX 75
  • Pedestal Belt Grinder, 4.0 HP, Voltage 440.0, 6.8 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 3 x 79, Disc Speed...More

Bench Grinder,12 In,13.4 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 13.4 FLA Bench Grinder,12 In,13.4 FLA
  • Item # 45J437
  • Mfr. Model # 67600
  • Bench Grinder, 1 HP, Voltage 115, 13.4 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 1725, Disc...More

Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • JET
  • Belt/Disc Sander, 1/3 HP, 1in x 42in Belt Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • Item # 48RJ28
  • Mfr. Model # 577013K
  • Belt/Disc Sander, 1/3 HP, Voltage 115, 6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

Belt/Disc Finishing Machine,1-1/2HP,6x48
  • JET
  • Belt/Disc Finishing Machine, 1-1/2HP, 6x48 Belt/Disc Finishing Machine,1-1/2HP,6x48
  • Item # 42W963
  • Mfr. Model # 414553
  • Belt/Disc Finishing Machine, 1-1/2 HP, Voltage 230, 6 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

J-4421-2 20 IN DISC SANDER 3 PH, 220V
  • JET
  • J-4421-2 20 IN DISC SANDER 3 PH, 220V J-4421-2 20 IN DISC SANDER 3 PH, 220V
  • Item # 42W967
  • Mfr. Model # 577010
  • Disc Sander, 3 HP, Voltage 2303 Phase, 60 Hz, Disc Dia. (In.) 20, Disc Speed (RPM) 1725, Belt Size (In.) -,...More

Disc Sander,1-1/2 HP,12 in. dia.
  • JET
  • Disc Sander, 1-1/2 HP, 12 in. dia. Disc Sander,1-1/2 HP,12 in. dia.
  • Item # 36VE26
  • Mfr. Model # 708599K
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 12/6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Belt/Disc Sander,3/4 HP,6x48 Belt
  • JET
  • Belt/Disc Sander, 3/4 HP, 6x48 Belt Belt/Disc Sander,3/4 HP,6x48 Belt
  • Item # 42W970
  • Mfr. Model # 708595
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 11 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 1725,...More

Belt/Disc Sander,2 HP,230/460V
  • POWERMATIC
  • Belt/Disc Sander, 2 HP, 230/460V Belt/Disc Sander,2 HP,230/460V
  • Item # 42W957
  • Mfr. Model # 1791292K
  • Belt/Disc Sander, 2 HP, Voltage 230/460, 6.8 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Belt Sander,3/4 HP,115V,12A
  • JET
  • Belt Sander, 3/4 HP, 115V, 12A Belt Sander,3/4 HP,115V,12A
  • Item # 25CH40
  • Mfr. Model # 708597K
  • Belt Sander, 3/4 HP, Voltage 115, 12 Amps AC, Disc Dia. (In.) 9, Disc Speed (RPM) 1725, Belt Size (In.) 6 x...More

Disc Sander,115V,15 DT,60 Hz
  • POWERMATIC
  • Disc Sander, 115V, 15 DT, 60 Hz Disc Sander,115V,15 DT,60 Hz
  • Item # 45PD10
  • Mfr. Model # 1791291K
  • Disc Sander, 1-1/2 In. HP, Voltage 115, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 2375, Belt Size...More

Disc Sander,115/230V,25 DT,60 Hz
  • JET
  • Disc Sander, 115/230V, 25 DT, 60 Hz Disc Sander,115/230V,25 DT,60 Hz
  • Item # 45PD06
  • Mfr. Model # 708598K
  • Disc Sander, 1-1/2 In. HP, Voltage 115/230, 12.6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

Drum Sander,115/230V,15 DT,60 Hz
  • JET
  • Drum Sander, 115/230V, 15 DT, 60 Hz Drum Sander,115/230V,15 DT,60 Hz
  • Item # 45PD04
  • Mfr. Model # 708432K
  • Drum Sander, 1 In. HP, Voltage 115/230, 10.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Disc Sander,1HP,110V,20A
  • BAILEIGH INDUSTRIAL
  • Disc Sander, 1HP, 110V, 20A Disc Sander,1HP,110V,20A
  • Item # 31XU83
  • Mfr. Model # DBG-62
  • Disc Sander, 1 HP, Voltage 110, 20 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 2800, Belt...More

Disc Sander,2HP,220V,15A
  • BAILEIGH INDUSTRIAL
  • Disc Sander, 2HP, 220V, 15A Disc Sander,2HP,220V,15A
  • Item # 31XU84
  • Mfr. Model # DG-500
  • Disc Sander, 2 HP, Voltage 220, 15 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 20, Disc Speed (RPM) 1100, Belt...More

Disc Sander,12 In,1-1/2 HP,1960 RPM
  • JET
  • Disc Sander, 12 In, 1-1/2 HP, 1960 RPM Disc Sander,12 In,1-1/2 HP,1960 RPM
  • Item # 3WRP7
  • Mfr. Model # 414602
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Bench Belt & Disc Sander,1/3 HP,115 V
  • JET
  • Bench Belt & Disc Sander, 1/3 HP, 115 V Bench Belt & Disc Sander,1/3 HP,115 V
  • Item # 18F223
  • Mfr. Model # 577003
  • Belt & Disc Sander, 1/3 HP, Voltage 115 V, 6.5 Amps AC, 1 Phase, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More