Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Machine Tools

383 results found that include 412 products

Filter Results By

Product Categories

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Bench Grinder

    Bench Grinder
  • Multiple product options available

    Multiple product options available

  • Category : Bench Buffers and Bench Grinders
Press,Arbor,3 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 3 Ton

    Press,Arbor,3 Ton
  • Item # 3Z949
  • Mfr. Model # 3Z949
  • Arbor Press, Force in Tons 3, Swing (In.) 12 In., Table Work Surface (In.) 8-1/8 x 8-1/2 In., Anvil Dia. Work...More

  • Category : Arbor and Pneumatic Presses
Combo Belt & Bench Grinder,8 In Dia,2x48
  • TM

    Grainger Choice

  • DAYTON
  • Combo Belt & Bench Grinder, 8 In Dia, 2x48

    Combo Belt & Bench Grinder,8 In Dia,2x48
  • Item # 3NYA7
  • Mfr. Model # 3NYA7
  • Combination Belt and Bench Grinder, 3/4 HP, Voltage 115/230, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Wheel Dia....More

  • Category : Combo Belt Sanders/Grinders
Combination Shear, Brake And Roll, 52 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 52 In

    Combination Shear, Brake And Roll, 52 In
  • Item # 12G597
  • Mfr. Model # 12G597
  • Metal Forming Machine, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min. 2-3/8 In., Capacity of...More

  • Category : Metal Forming Machines
Foot Shear,52in. Blade,16 Gauge Steel
Lathe,7/8 HP,115V,60 Hz,MT-3
  • OPTIMUM
  • Lathe, 7/8 HP, 115V, 60 Hz, MT-3

    Lathe,7/8 HP,115V,60 Hz,MT-3
  • Item # 38UK45
  • Mfr. Model # TU2004V
  • Lathe, 7/8 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds Variable,...More

  • Category : Lathes
Plate Shear, 8 In
  • TM

    Grainger Choice

  • DAYTON
  • Plate Shear, 8 In

    Plate Shear, 8 In
  • Item # 13W879
  • Mfr. Model # 13W879
  • Plate Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 1/4, Cutting Capacity...More

  • Category : Mechanical Machining Shears
Press,Arbor,1/2 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 1/2 Ton

    Press,Arbor,1/2 Ton
  • Item # 4TJ92
  • Mfr. Model # 4TJ92
  • Arbor Press, Force in Tons 1/2, Swing (In.) 6-1/2 In., Table Work Surface (In.) 4 x 4 In., Anvil Dia. Work...More

  • Category : Arbor and Pneumatic Presses
Press,Arbor,1 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 1 Ton

    Press,Arbor,1 Ton
  • Item # 4Z328
  • Mfr. Model # 4Z328
  • Arbor Press, Force in Tons 1, Swing (In.) 8 In., Table Work Surface (In.) 5-3/4 x 4-1/4 In., Anvil Dia. Work...More

  • Category : Arbor and Pneumatic Presses
Combination Belt and Bench Grinder,120V
  • TM

    Grainger Choice

  • DAYTON
  • Combination Belt and Bench Grinder, 120V

    Combination Belt and Bench Grinder,120V
  • Item # 49H006
  • Mfr. Model # 49H006
  • Combination Belt and Bench Grinder, 1/4 HP, Voltage 120, 3 Amps AC, 1 Phase, 60 Hz, Wheel Dia. (In.) 6, Max....More

  • Category : Combo Belt Sanders/Grinders
Bench Plate Shear,12 In,1/2 In Dia
  • TM

    Grainger Choice

  • DAYTON
  • Bench Plate Shear, 12 In, 1/2 In Dia

    Bench Plate Shear,12 In,1/2 In Dia
  • Item # 13W871
  • Mfr. Model # 13W871
  • Bench Plate Shear, Length of Cut (In.) 12, Length of Blade (In.) 12, Cutting Flat (In.) 12 x 1/4, Cutting...More

  • Category : Mechanical Machining Shears
Portable Mini Brake,48 In,22 Ga Capacity
Foot Shear,16 Ga, 52 In
  • TM

    Grainger Choice

  • DAYTON
  • Foot Shear, 16 Ga, 52 In

    Foot Shear,16 Ga, 52 In
  • Item # 13W878
  • Mfr. Model # 13W878
  • Foot Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 52, Cutting Flat...More

  • Category : Mechanical Machining Shears
Foot Shear,16 Ga, 37 In
  • TM

    Grainger Choice

  • DAYTON
  • Foot Shear, 16 Ga, 37 In

    Foot Shear,16 Ga, 37 In
  • Item # 13W872
  • Mfr. Model # 13W872
  • Foot Shear, Length of Cut (In.) 40, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 40, Cutting Flat...More

  • Category : Mechanical Machining Shears
Rotary Machine, 22 ga, 2 In
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Machine, 22 ga, 2 In

    Rotary Machine, 22 ga, 2 In
  • Item # 13W880
  • Mfr. Model # 13W880
  • Rotary Machine, 6 In. Throat Depth, Max. Capacity 22 Gauge., Shaft Center to Center (In.) 2, Clamps To...More

  • Category : Rotary Machines
Press,Arbor,2 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 2 Ton

    Press,Arbor,2 Ton
  • Item # 4Z329
  • Mfr. Model # 4Z329
  • Arbor Press, Force 2 Tons, Anvil Diameter Work Area 6 5/8 Inches, Maximum Working Height 8 Inches, Ram...More

  • Category : Arbor and Pneumatic Presses
Mill/Drill Machine, 1-1/2 Motor HP, 16" Swing, 15
  • TM

    Grainger Choice

  • DAYTON
  • Mill/Drill Machine, 1-1/2 Motor HP, 16" Swing, 150 to 3000 RPM

    Mill/Drill Machine, 1-1/2 Motor HP, 16" Swing, 150 to 3000 RPM
  • Item # 2LKR1
  • Mfr. Model # 2LKR1
  • Milling and Drilling Machine Product Grouping Mill/Drill Machines, Mill/Drill Machine, Swing 16 In., Drilling...More

  • Category : Milling and Drilling Machines
Brake, Floor
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Floor

    Brake, Floor
  • Item # 13W877
  • Mfr. Model # 13W877
  • Brake Floor, Bending Length (In.) 51, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 3,4,5,20, Max....More

  • Category : Metal Forming Machines
Slip Roll, 50 In, 16 Ga.
  • TM

    Grainger Choice

  • DAYTON
  • Slip Roll, 50 In, 16 Ga.

    Slip Roll, 50 In, 16 Ga.
  • Item # 13W883
  • Mfr. Model # 13W883
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 Ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 1.5,...More

  • Category : Stand Slip Rolls
Combination Shear, Brake And Roll,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 12 In

    Combination Shear, Brake And Roll,12 In
  • Item # 12G596
  • Mfr. Model # 12G596
  • Metal Forming Machine, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls Min. 1-1/2 In., Capacity of...More

  • Category : Metal Forming Machines
Mill/Drill Machine, 1-1/2 Motor HP, 16" Swing, 15
  • TM

    Grainger Choice

  • DAYTON
  • Mill/Drill Machine, 1-1/2 Motor HP, 16" Swing, 150 to 3000 RPM

    Mill/Drill Machine, 1-1/2 Motor HP, 16" Swing, 150 to 3000 RPM
  • Item # 2LKP9
  • Mfr. Model # 2LKP9
  • Milling and Drilling Machine Product Grouping Mill/Drill Machines, Mill/Drill Machine, Swing 16 In., Drilling...More

  • Category : Milling and Drilling Machines
Brake, Bench, 48-1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Bench, 48-1/4 In

    Brake, Bench, 48-1/4 In
  • Item # 13W876
  • Mfr. Model # 13W876
  • Brake Bench, Bending Length (In.) 48-1/4, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2,3,4, Max....More

  • Category : Metal Forming Machines
Slip Roll, 36 In, 16 Ga.
  • TM

    Grainger Choice

  • DAYTON
  • Slip Roll, 36 In, 16 Ga.

    Slip Roll, 36 In, 16 Ga.
  • Item # 13W882
  • Mfr. Model # 13W882
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 16 Ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 1,...More

  • Category : Stand Slip Rolls
Mill/Drill Machine, 3/4 Motor HP, 16" Swing, 115&
  • TM

    Grainger Choice

  • DAYTON
  • Mill/Drill Machine, 3/4 Motor HP, 16" Swing, 115 to 2580 RPM

    Mill/Drill Machine, 3/4 Motor HP, 16" Swing, 115 to 2580 RPM
  • Item # 2LKP8
  • Mfr. Model # 2LKP8
  • Milling and Drilling Machine Product Grouping Mill/Drill Machines, Mill/Drill Machine, Swing 16 In., Drilling...More

  • Category : Milling and Drilling Machines
Brake, Bench, 24 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Bench, 24 In

    Brake, Bench, 24 In
  • Item # 12G598
  • Mfr. Model # 12G598
  • Metal Forming Machine, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 20, Finger Width (In.)...More

  • Category : Metal Forming Machines
Tube Notcher,2" Cutting Capacity Round
Hand Shear
  • BAILEIGH INDUSTRIAL
  • Hand Shear

    Hand Shear
  • Item # 15V799
  • Mfr. Model # MPS-8G
  • Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 0.236 In., Cutting Capacity...More

  • Category : Mechanical Machining Shears
Combination Bench and Belt Grinder,8 In.
  • LINISHALL
  • Combination Bench and Belt Grinder, 8 In.

    Combination Bench and Belt Grinder,8 In.
  • Item # 49U750
  • Mfr. Model # BG8/915
  • Combination Bench and Belt Grinder, 1 HP, Voltage 120, 7.7 Amps AC, 1 Phase, 60 Hz, Wheel Dia. (In.) 8, Max....More

  • Category : Combo Belt Sanders/Grinders
Throatless Bench Shear,2-1/2In
Mill/Drill Machine, 2 Motor HP, 15-7/8" Swing, 15
Combination Lathe/Milling Machine,115VAC
  • TM

    Grainger Choice

  • DAYTON
  • Combination Lathe/Milling Machine, 115VAC

    Combination Lathe/Milling Machine,115VAC
  • Item # 48WE41
  • Mfr. Model # DAYTON P11
  • Combination Lathe/Milling Machine, Metal Turning, Milling, 19-11/16 In. x 7-3/32 In., Longitudinal Travel...More

  • Category : Combination Lathe/Milling Machines
Lathe,1 HP,115V,MT-4 Taper
  • TM

    Grainger Choice

  • DAYTON
  • Lathe, 1 HP, 115V, MT-4 Taper

    Lathe,1 HP,115V,MT-4 Taper
  • Item # 48WE43
  • Mfr. Model # DAYTON P13
  • Lathe, Metal Turning, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Swing Over Bed (In.) 9-3/4, Distance Between...More

  • Category : Lathes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More