Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Shop Sanders

97 Results Found that Include 97 Products

Results per page:  16 | 32 | 48
Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4 HP, 120/240V, 7/3.5A, 4x36 Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • Item # 2RYN8
  • Mfr. Model # 2RYN8
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 10 In Disc, 6 x 48 Belt Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • Item # 3WRP6
  • Mfr. Model # 414550B
  • Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,1/3 HP,120V
  • TM

    Grainger Choice

  • DAYTON
  • Belt/Disc Sander, 1/3 HP, 120V Belt/Disc Sander,1/3 HP,120V
  • Item # 6Y945
  • Mfr. Model # 6Y945
  • Belt/Disc Sander, 1/3 HP, Voltage 120, 3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3500,...More

  • Category : Belt/Disc Sanders
Disc Sander,Cast Iron Table,3/4 HP
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, Cast Iron Table, 3/4 HP Disc Sander,Cast Iron Table,3/4 HP
  • Item # 35GW71
  • Mfr. Model # 35GW71
  • Disc Sander, 3/4 HP, Voltage 120, 8.0 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 3100, Belt...More

  • Category : Belt/Disc Sanders
Disc Sander,Cast Aluminum Table,1/3 HP
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, Cast Aluminum Table, 1/3 HP Disc Sander,Cast Aluminum Table,1/3 HP
  • Item # 35GW70
  • Mfr. Model # 35GW70
  • Disc Sander, 1/3 HP, Voltage 120, 3.4 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 1750, Belt...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,9 In.,1 HP,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Belt/Disc Sander, 9 In., 1 HP, 120 V Belt/Disc Sander,9 In.,1 HP,120 V
  • Item # 49G990
  • Mfr. Model # 49G990
  • Belt/Disc Sander, 1 HP, Voltage 120/240, 9/4.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Disc Sander,12 In,3/4HP,120V,7A
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 12 In, 3/4HP, 120V, 7A Disc Sander,12 In,3/4HP,120V,7A
  • Item # 2RYN9
  • Mfr. Model # 2RYN9
  • Disc Sander, 3/4 HP, Voltage 120, 7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 1720,...More

  • Category : Belt/Disc Sanders
Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48 Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 1/2HP, 120/240,5.0/2.5A, 1x42 Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • Item # 2RYN6
  • Mfr. Model # 2RYN6
  • Belt Grinders, 1/2 HP, Voltage 120/240, 5.0/2.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 12 In Disc, 6 x 48 Belt Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • Item # 3WRR2
  • Mfr. Model # 414551
  • Belt/Disc Sander, 1-1/2 HP, Voltage 115, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • JET
  • Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • Item # 42W960
  • Mfr. Model # 577004
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 6.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 3450,...More

  • Category : Belt/Disc Sanders
Bench Belt & Disc Sander,1/3 HP,115 V
  • JET
  • Bench Belt & Disc Sander, 1/3 HP, 115 V Bench Belt & Disc Sander,1/3 HP,115 V
  • Item # 18F223
  • Mfr. Model # 577003
  • Belt & Disc Sander, 1/3 HP, Voltage 115 V, 6.5 Amps AC, 1 Phase, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

  • Category : Belt/Disc Sanders
Disc Sander,20 In,2 HP,240V,1 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 20 In, 2 HP, 240V, 1 Ph Disc Sander,20 In,2 HP,240V,1 Ph
  • Item # 2XTG5
  • Mfr. Model # 2XTG5
  • Disc Sander, 2 HP, Voltage 240, 10 Amps AC, 1 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work...More

  • Category : Belt/Disc Sanders
Disc Sander,20 In,3 HP,220V,3 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 20 In, 3 HP, 220V, 3 Ph Disc Sander,20 In,3 HP,220V,3 Ph
  • Item # 2XTG6
  • Mfr. Model # 2XTG6
  • Disc Sander, 3 HP, Voltage 220, 9.6 Amps AC, 3 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work...More

  • Category : Belt/Disc Sanders
Disc Sander,12 In.,1-1/2 HP,120/240 V
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 12 In., 1-1/2 HP, 120/240 V Disc Sander,12 In.,1-1/2 HP,120/240 V
  • Item # 49G992
  • Mfr. Model # 49G992
  • Disc Sander, 1-1/2 HP, Voltage 120/240, 14/7 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Disc Sander,10 In.,1 HP,120/240 V
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 10 In., 1 HP, 120/240 V Disc Sander,10 In.,1 HP,120/240 V
  • Item # 49G991
  • Mfr. Model # 49G991
  • Disc Sander, 1 HP, Voltage 120/240, 13.4/6.7 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

  • Category : Belt/Disc Sanders
Tube/Pipe Polishing Module,4 HP,220/440V
  • SLUGGER
  • Tube/Pipe Polishing Module, 4 HP, 220/440V Tube/Pipe Polishing Module,4 HP,220/440V
  • Item # 20RR50
  • Mfr. Model # GXC
  • Tube/Pipe Polishing Module, 4 HP, Voltage 220/440, 1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Idler...More

  • Category : Belt/Disc Sanders
Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR63
  • Mfr. Model # GI 150 2H 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt Grinder,5 HP,220V,3 Phase
  • SLUGGER
  • Belt Grinder, 5 HP, 220V, 3 Phase Belt Grinder,5 HP,220V,3 Phase
  • Item # 20RR66
  • Mfr. Model # GIS 75 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

  • Category : Belt/Disc Sanders
Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR58
  • Mfr. Model # GI 75 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

  • Category : Belt/Disc Sanders
Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR57
  • Mfr. Model # GI 75 2H 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt Grinder,5 HP,440V
  • SLUGGER
  • Belt Grinder, 5 HP, 440V Belt Grinder,5 HP,440V
  • Item # 20RR56
  • Mfr. Model # GI 75 2H
  • Belt Grinder, 5 HP, Voltage 440, 9.1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

  • Category : Belt/Disc Sanders
Linear Grinding Machine,5 HP,220V
  • SLUGGER
  • Linear Grinding Machine, 5 HP, 220V Linear Grinding Machine,5 HP,220V
  • Item # 20RR55
  • Mfr. Model # GILS 2V
  • Linear Grinding Machine, 5 HP, Voltage 220, 1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Bench Belt Grinder,1.5 HP
  • FEIN
  • Bench Belt Grinder, 1.5 HP Bench Belt Grinder,1.5 HP
  • Item # 21VH71
  • Mfr. Model # 31343290010
  • Bench Belt Grinder, 1.5 HP, Voltage 120.0, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Speed (RPM) 1720, Belt Size...More

  • Category : Belt/Disc Sanders
Versatility Grinder,115 V,1.5 HP
  • DYNABRADE
  • Versatility Grinder, 115 V, 1.5 HP Versatility Grinder,115 V,1.5 HP
  • Item # 45J443
  • Mfr. Model # 64904
  • Versatility Grinder, 1.5 HP, Voltage 1151 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM 4000Overall Width...More

  • Category : Belt/Disc Sanders
Bench Grinder,12 In,6.7 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 6.7 FLA Bench Grinder,12 In,6.7 FLA
  • Item # 45J438
  • Mfr. Model # 67601
  • Bench Grinder, 1 HP, Voltage 230, 6.7 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 1725, Disc Table...More

  • Category : Belt/Disc Sanders
Belt Grinder,230V,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 230V, Steel Belt Grinder,230V,Steel
  • Item # 48WE60
  • Mfr. Model # 9682408
  • Belt Grinder, 2-1/2 HP, Voltage 230, 3 Phase, 60 Hz, Belt Size (In.) 6 x 69, Belt SFPM 1950 to 3900, Idler...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,6" x 48",12" dia.,1.5HP
  • JET
  • Belt/Disc Sander, 6" x 48", 12" dia., 1.5HP Belt/Disc Sander,6" x 48",12" dia.,1.5HP
  • Item # 52HR85
  • Mfr. Model # 31A
  • Belt/Disc Sander, 1.5 HP, Voltage 115/230, 14/7 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Disc Sander,21" W,21" H.,25-5/8" D.
  • JET
  • Disc Sander, 21" W, 21" H., 25-5/8" D. Disc Sander,21" W,21" H.,25-5/8" D.
  • Item # 42W969
  • Mfr. Model # 708433
  • Disc Sander, 1 HP, Voltage 115/230, 10/5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Table Size (In.) 9...More

  • Category : Belt/Disc Sanders
Belt/Disc Finishing Machine,6x48 Belt
  • JET
  • Belt/Disc Finishing Machine, 6x48 Belt Belt/Disc Finishing Machine,6x48 Belt
  • Item # 42W962
  • Mfr. Model # 414552
  • Belt/Disc Finishing Machine, 1-1/2 HP, Voltage 230, 10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,3/4 HP,6x48 Belt
  • JET
  • Belt/Disc Sander, 3/4 HP, 6x48 Belt Belt/Disc Sander,3/4 HP,6x48 Belt
  • Item # 42W970
  • Mfr. Model # 708595
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 11 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 1725,...More

  • Category : Belt/Disc Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More