Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Current Detectors

63 Results Found that Include 235 Products

Results per page:  16 | 32 | 48
Voltage Detector,50 to 1000VAC,6 In. L
  • MILWAUKEE
  • Voltage Detector, 50 to 1000VAC, 6 In. L Voltage Detector
  • Item # 6JHY2
  • Mfr. Model # 2202-20
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

  • Category : Voltage Detectors
Voltage Tester,50 to 1000V W Vibration
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 50 to 1000V W Vibration Voltage Tester,50 to 1000V W Vibration
  • Item # 19T238
  • Mfr. Model # 19T238
  • Voltage Tester, Voltage Range 90 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating Cat IV1000V,...More

  • Category : Voltage Detectors
Dual Range AC Voltage Detector
  • EXTECH
  • Dual Range AC Voltage Detector Dual Range AC Voltage Detector
  • Item # 3EMK6
  • Mfr. Model # DV25
  • Dual Range AC Voltage Detector, Voltage Range 24 to 1000VAC, 100 to 1000VAC, Indication Audible/Visual,...More

  • Category : Voltage Detectors
Digital HVAC Clamp Meter,400AC Amps
  • UEI TEST INSTRUMENTS
  • Digital HVAC Clamp Meter, 400AC Amps Digital HVAC Clamp Meter,400AC Amps
  • Item # 45DR94
  • Mfr. Model # DL379B
  • Digital HVAC Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 1000, Max....More

  • Category : Clamp Meters
Multimeter and Clampmeter Kit
Remote Display Clamp Meter,600V
  • FLUKE
  • Remote Display Clamp Meter, 600V Remote Display Clamp Meter,600V
  • Item # 6GKV2
  • Mfr. Model # FLUKE-381/CWG
  • Remote Display Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9,...More

  • Category : Clamp Meters
Clamp Meter,Digital,1000 Max. AC Volts
  • UEI TEST INSTRUMENTS
  • Clamp Meter, Digital, 1000 Max. AC Volts Clamp Meter,Digital,1000 Max. AC Volts
  • Item # 49CK72
  • Mfr. Model # DL389-N
  • Clamp Meter, Digital, Clamp Meter Jaw Style Detachable, Max. AC Amps 400, Max. DC Amps 2000, Max. AC Volts...More

  • Category : Clamp Meters
  • TM

    Grainger Choice

  • WESTWARD
  • Clamp Meter Clamp Meter
  • Multiple product options available

    Multiple product options available

  • Category : Clamp Meters
Wireless Industrial System
AC/DC Current Module,600AAC,1000ADC
  • FLUKE
  • AC/DC Current Module, 600AAC, 1000ADC AC/DC Current Module,600AAC,1000ADC
  • Item # 31FN24
  • Mfr. Model # FLK-A3002FC
  • AC/DC Current Module, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 1000, Jaw...More

  • Category : Clamp Meters
Wireless HVAC System Kit
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH6
  • Mfr. Model # ACD-50NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

  • Category : Clamp On Power Meters
Voltage/Current Detector,12 to 600VAC
  • EXTECH
  • Voltage/Current Detector, 12 to 600VAC Voltage/Current Detector,12 to 600VAC
  • Item # 1VXT3
  • Mfr. Model # DVA30
  • Voltage and Current Detector, Voltage Range 12 to 600VAC, 200mA to 1000A, Current Range 200mA to 1000A AC,...More

  • Category : Voltage Detectors
Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer Kit Multimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

  • Category : Instrument Combination Kits
Clamp Meter Kit,100A,1000V,Digital,Split
  • FLUKE
  • Clamp Meter Kit, 100A, 1000V, Digital, Split Clamp Meter Kit
  • Item # 40KJ14
  • Mfr. Model # FLUKE-T5/PRV
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Split, Max. AC Amps 100, Max. DC Amps 100, Max. AC Volts...More

  • Category : Clamp Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More