Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Wire Wheels

202 Results Found that Include 507 Products

Results per page:  16 | 32 | 48
Arbor Hole Wire Wheel Brush, Twist Wire, 4" Brush
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Hole Wire Wheel Brush, Twist Wire, 4" Brush Dia. 4" Wire Wheel Brush, Stringer Bead Twist Wire, Carbon Steel
  • Item # 1GBJ5
  • Mfr. Model # 1GBJ5
  • Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 4 In., Wire Dia. 0.020 In.,...More

  • Category : Wire Wheel Brushes
Arbor Hole Wire Wheel Brush, Crimped Wire, 2" Brush&#x
Arbor Hole Wire Wheel Brush, Knot Wire, 4" Brush
Arbor Hole Wire Wheel Brush, Crimped Wire, 3" Brush&#x
Shank Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Shank Wire Wheel Brush, Crimped Wire, 3" Brush Dia. 3" Wire Wheel Brush, Crimped Wire, Stainless Steel
  • Item # 1GBN4
  • Mfr. Model # 1GBN4
  • Wire Wheel Brush, Mounting Type Shank, Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material...More

  • Category : Wire Wheel Brushes
Arbor Hole Wire Wheel Brush, Twist Wire, 6" Brush
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Hole Wire Wheel Brush, Twist Wire, 6" Brush Dia. 6" Wire Wheel Brush, Twist Wire, Carbon Steel
  • Item # 1GBL4
  • Mfr. Model # 1GBL4
  • Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. to 1/2 In., Brush Dia. 6 In., Wire Dia. 0.014...More

  • Category : Wire Wheel Brushes
Shank Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Shank Wire Wheel Brush, Synthetic, 3" Brush Dia.
Arbor Hole Wire Wheel Brush, Crimped Wire, 2" Brush&#x
Shank Wire Wheel Brush, Crimped Wire, 2" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Shank Wire Wheel Brush, Crimped Wire, 2" Brush Dia. Shank Wire Wheel Brush, Crimped Wire, 2" Brush Dia.
  • Item # 1GBN5
  • Mfr. Model # 1GBN5
  • Wire Wheel Brush, Mounting Type Shank, Brush Dia. 2 In., Wire Dia. 0.0118 In., Max. RPM 20,000, Fill Material...More

  • Category : Wire Wheel Brushes
Arbor Hole Wire Wheel Brush, Crimped Wire, 8" Brush&#x
Shank Wire Wheel Brush, Knot Wire, 4" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Shank Wire Wheel Brush, Knot Wire, 4" Brush Dia. Shank Wire Wheel Brush, Knot Wire, 4" Brush Dia.
  • Item # 1GBN3
  • Mfr. Model # 1GBN3
  • Wire Wheel Brush, Mounting Type Shank, Brush Dia. 4 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material...More

  • Category : Wire Wheel Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More