Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Small Diameter Brushes

86 Results Found that Include 141 Products

Results per page:  16 | 32 | 48
Micro Tube Brush,Nylon,Natural,7 In. OAL
Miniature Cup Brush,5/8 In.,PK12
  • WEILER
  • Miniature Cup Brush, 5/8 In., PK12 Miniature Cup Brush,5/8 In.,PK12
  • Item # 5HD89
  • Mfr. Model # 26074
  • Miniature Cup Brush, Mounting Type Shank, Arbor Hole No Arbor Hole, Brush Dia. 5/8 In., Wire Dia. 0.005 In.,...More

  • Category : Cup Brushes
VolumetricFlaskBrush, Wht, 5In, Natural
Arbor Hole Wire Wheel Brush, Crimped Wire, 3" Brush&#x
Arbor Hole Wire Wheel Brush, Crimped Wire, 3" Brush&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Hole Wire Wheel Brush, Crimped Wire, 3" Brush Dia. 3" Wire Wheel Brush, Crimped Wire, Carbon Steel
  • Item # 1GBN6
  • Mfr. Model # 1GBN6
  • Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In., Brush Dia. 3 In., Wire Dia. 0.014 In., Max....More

  • Category : Wire Wheel Brushes
BabcockMlkBtleBrsh,Blk,3-1/4In,Polyester
Cut Off Tip,Tapered,1/4 to 3/4 x 17 In L
Extra-Long Vent Brush,18 In x 1-1/4 In
Arbor Hole Wire Wheel Brush, Crimped Wire, 2" Brush&#x
2-1/4" Miniature End Brush with Brass Fill Material&#x
Centrifuge Brush,Tuft,1 to 1-5/16 x 9 In
Arbor Hole Wire Wheel Brush, Crimped Wire, 2" Brush&#x
Arbor Hole Wire Wheel Brush, Crimped Wire, 3" Brush&#x
Shank Wire Wheel Brush, Crimped Wire, 1" Brush Dia.
2-1/4" Miniature End Brush with Stainless Steel Fill&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More