Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Brand
Price
Shop By
Ratings

LED (Light-Emitting Diode) Lighting Fixtures

1,383 Results Found that Include 2,116 Products

Results per page:  16 | 32 | 48
20 Lumens LED Floodlight, Black
LED Undercabinet Lighting,22 in,Dimmable
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting, 22 in, Dimmable LED Undercabinet Lighting,22 in,Dimmable
  • Item # 32PF22
  • Mfr. Model # G22WH
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

  • Category : LED Undercabinet Lighting
26-1/4" x 6-3/4" x 4-1/4" Surface Mount
  • TM

    Grainger Choice

  • LUMAPRO
  • 26-1/4" x 6-3/4" x 4-1/4" Surface Mounting 30W LED Vapor Tight Fixture 26-1/4" x 6-3/4" x 4-1/4" Surface Mounting 30W LED Vapor Tight Fixture
  • Item # 30YT38
  • Mfr. Model # 30YT38
  • LED Vapor Tight Fixture, Lamp Quantity 2, LED Lamp Type, 30 Lamp Watts, 30.15 Fixture Wattage, Lumens 3082,...More

  • Category : LED Surface Mount Fixtures
  • TM

    Grainger Choice

  • LUMAPRO
  • Emergency Light Emergency Light
  • Multiple product options available

    Multiple product options available

  • Category : Emergency Lighting Fixtures
LED Striplight,4000K,24W,White
  • ACUITY LITHONIA
  • LED Striplight, 4000K, 24W, White LED Striplight,4000K,24W,White
  • Item # 22CK45
  • Mfr. Model # MNSL MV
  • LED Striplight, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Non-Dimmable, Length...More

  • Category : LED Channel Strip Fixtures
LED Volumetric Surface Fixture,4Ft
  • ACUITY LITHONIA
  • LED Volumetric Surface Fixture, 4Ft LED Volumetric Surface Fixture,4Ft
  • Item # 31A150
  • Mfr. Model # STL4 48L EZ1 LP835
  • LED Volumetric Surface Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 3500K, CRI 82,...More

  • Category : LED Surface Mount Fixtures
12" x 1-1/4" x 3/8" Non-Dimmable LED St
9-1/2" x 18-1/2" x 9" 40 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 40 Watt LED Wall Pack, Dark Bronze 9-1/2" x 18-1/2" x 9" 40 Watt LED Wall Pack, Dark Bronze
  • Item # 13E801
  • Mfr. Model # 13E801
  • LED Wall Pack, 40 Watts, 2560 Lumens, 61.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
LED Linear Luminaire,48 in. L
  • CREE
  • LED Linear Luminaire, 48 in. L LED Linear Luminaire,48 in. L
  • Item # 48PE50
  • Mfr. Model # LS4-40L-35K-10V
  • LED Linear Luminaire, 44 Watts, 4000 Lumens, Number of Light Bars 1, Color Temp. 3500K, CRI 90, Voltage...More

  • Category : LED Channel Strip Fixtures
4' x 6.8" x 4.3" LED Wet Location Fixture&#x
LED Undercabinet Lighting , 22", CO
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting , 22", CO LED Undercabinet Lighting , 22", CO
  • Item # 32PF24
  • Mfr. Model # G22WH-CP-CO
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

  • Category : LED Undercabinet Lighting
LED Wraparound Fixture,2380 Lumens
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 2380 Lumens LED Wraparound Fixture,2380 Lumens
  • Item # 36VU48
  • Mfr. Model # FMLWL 48 840
  • LED Wraparound Fixture, Shape Linear, Housing Color White, Housing Material Metal, Color Temp. 4000K, CRI 85,...More

  • Category : LED Surface Mount Fixtures
3-3/4" x 8-7/8" x 12-1/2" 9 Watt L
LED Flat Panel,4000K,4500 lm,48W
  • PIXI
  • LED Flat Panel, 4000K, 4500 lm, 48W LED Flat Panel,4000K,4500 lm,48W
  • Item # 32MX63
  • Mfr. Model # FLT14C40MDUP44A
  • LED Flat Panel, Color Temp. 4000K, CRI 83, Length 12, Width 47.75, Height 0.55, 4500 Lumens, Voltage 110 to...More

  • Category : LED Light Panels
LED Ceiling Light,Bronze,17W
  • LITHONIA
  • LED Ceiling Light, Bronze, 17W LED Ceiling Light,Bronze,17W
  • Item # 22LU32
  • Mfr. Model # OLCFM 15 DDB M4
  • LED Ceiling Light Fixture, Watts 17, Fixture Voltage 120, Fixture Rated Life 50,000 hr., 4000K Color Temp.,...More

  • Category : LED Area and Roadway Lights
Fixed LED Track Light Kit,4-1/8 in. W
  • ACUITY LITHONIA
  • Fixed LED Track Light Kit, 4-1/8 in. W Fixed LED Track Light Kit,4-1/8 in. W
  • Item # 34EW37
  • Mfr. Model # LTFSTCYL MR16GU10 LED 27K 6H BN M4
  • Fixed LED Track Light Kit, Housing Color Bronze, Housing Material Steel, Color Temp. 2700K, CRI 80, Length...More

  • Category : LED Track Lighting
9-1/2" x 18-1/2" x 9" 51 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 51 Watt LED Wall Pack, Dark Bronze 9-1/2" x 18-1/2" x 9" 51 Watt LED Wall Pack, Dark Bronze
  • Item # 13E802
  • Mfr. Model # 13E802
  • LED Wall Pack, 51 Watts, 3830 Lumens, 67.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
12" x 1-1/4" x 3/8" Non-Dimmable LED St
12" x 1-1/2" x 1" Non-Dimmable LED Stripligh
LED Flagpole Light, Black
  • MOONRAYS
  • LED Flagpole Light, Black LED Flagpole Light, Black
  • Item # 38NH76
  • Mfr. Model # 92320
  • LED Flagpole Light, Fixture Width 5-7/64 In., Fixture Height 10-5/8 In., Housing Finish Black, Mounting Pole,...More

  • Category : LED Floodlights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More