Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Disc Sanders

68 Results Found that Include 85 Products

Results per page:  16 | 32 | 48
Finish Sander,Hook and Loop,2.9 lb.
  • DEWALT
  • Finish Sander, Hook and Loop, 2.9 lb. Finish Sander,Hook and Loop,2.9 lb.
  • Item # 39RW15
  • Mfr. Model # DWE6423K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

  • Category : Electric Sanders
Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • PORTER CABLE
  • Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • Item # 6XZU2
  • Mfr. Model # 382
  • Random Orbital Sander, Pad Size 5, No Load RPM 12,000, Amps @ 120V 1.9, Orbits per Minute 12,000, Type of...More

  • Category : Electric Sanders
Finish Sander,PSA,3.0A
  • DEWALT
  • Finish Sander, PSA, 3.0A Finish Sander,PSA,3.0A
  • Item # 39RV98
  • Mfr. Model # DWE6420
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 5 In., Type of Sandpaper...More

  • Category : Electric Sanders
Disc Sander,12 In,3/4HP,120V,7A
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 12 In, 3/4HP, 120V, 7A Disc Sander,12 In,3/4HP,120V,7A
  • Item # 2RYN9
  • Mfr. Model # 2RYN9
  • Disc Sander, 3/4 HP, Voltage 120, 7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 1720,...More

  • Category : Belt/Disc Sanders
Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

  • Category : Electric Sanders
Cordless Random Orbit Sander Kit,18V
  • MAKITA
  • Cordless Random Orbit Sander Kit, 18V Cordless Random Orbit Sander Kit,18V
  • Item # 40K958
  • Mfr. Model # XOB01
  • Cordless Random Orbit Sander Kit, Voltage 18.0, Size 5 In., Max. Wheel Dia. 5 In., No Load RPM 7000, 9500,...More

  • Category : Cordless Sanders
Random Orbit Sander, 5 In
  • MAKITA
  • Random Orbit Sander, 5 In Random Orbit Sander, 5 In
  • Item # 14F068
  • Mfr. Model # BO5030
  • Finish Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8 In.,...More

  • Category : Electric Sanders
4-3/8" Industrial Duty Air Disc Sander with Trigger&#x
5.3" Industrial Duty Air Disc Sander with Trigger Thro
12-5/8" Industrial Duty Air Disc Sander with Lever
Disc Sander,5 In,6 A
  • DEWALT
  • Disc Sander, 5 In, 6 A Disc Sander,5 In,6 A
  • Item # 24T879
  • Mfr. Model # DWE6401DS
  • Electric Sander, Pad Size 5, Amps @ 120V 6, Orbits per Minute 0 - 3700, Orbit Dia. 5 In., Type of Sandpaper...More

  • Category : Electric Sanders
Right Angle Random Orbit Sander,5 In Dia
  • PORTER CABLE
  • Right Angle Random Orbit Sander, 5 In Dia Right Angle Random Orbit Sander,5 In Dia
  • Item # 3MUX9
  • Mfr. Model # 7345
  • Right Angle Random Orbit Sander, Pad Size 5, No Load RPM 2500-6800, Amps @ 120V 4.5, Orbits per Minute...More

  • Category : Electric Sanders
Cordless Random Orbit Sander,18V
  • MAKITA
  • Cordless Random Orbit Sander, 18V Cordless Random Orbit Sander,18V
  • Item # 40K959
  • Mfr. Model # XOB01Z
  • Cordless Random Orbit Sander, Voltage 18.0, Size 5 In., Max. Wheel Dia. 5 In., No Load RPM 7000, 9500, 11000,...More

  • Category : Cordless Sanders
Finish Sander,Hook and Loop,3.0A
  • DEWALT
  • Finish Sander, Hook and Loop, 3.0A Finish Sander,Hook and Loop,3.0A
  • Item # 39RW24
  • Mfr. Model # DWE6421
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

  • Category : Electric Sanders
Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • MAKITA
  • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 A Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • Item # 2VMV8
  • Mfr. Model # GV5010
  • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

  • Category : Electric Sanders
Disc Sander,20 In,2 HP,240V,1 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 20 In, 2 HP, 240V, 1 Ph Disc Sander,20 In,2 HP,240V,1 Ph
  • Item # 2XTG5
  • Mfr. Model # 2XTG5
  • Disc Sander, 2 HP, Voltage 240, 10 Amps AC, 1 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work...More

  • Category : Belt/Disc Sanders
4-7/8" Industrial Duty Air Disc Sander with Lever
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 4-7/8" Industrial Duty Air Disc Sander with Lever Throttle 4-7/8" Industrial Duty Air Disc Sander with Lever Throttle
  • Item # 10D233
  • Mfr. Model # 10D233
  • Air Disc Sander, Industrial Duty, 0.2 HP, Pad Size 2 In., 1.83 Average CFM @ 15 Second Run Time, 13.2 CFM @...More

  • Category : Air Disc Sanders
Disc Sander,20 In,3 HP,220V,3 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 20 In, 3 HP, 220V, 3 Ph Disc Sander,20 In,3 HP,220V,3 Ph
  • Item # 2XTG6
  • Mfr. Model # 2XTG6
  • Disc Sander, 3 HP, Voltage 220, 9.6 Amps AC, 3 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work...More

  • Category : Belt/Disc Sanders
5-11/16" Industrial Duty Air Disc Sander with Trigger&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 5-11/16" Industrial Duty Air Disc Sander with Trigger Throttle 5-11/16" Industrial Duty Air Disc Sander with Trigger Throttle
  • Item # 10D238
  • Mfr. Model # 10D238
  • Air Disc Sander, Industrial Duty, 0.4 HP, Pad Size 3 In. to 5 In., 3.50 Average CFM @ 15 Second Run Time,...More

  • Category : Air Disc Sanders
6" Industrial Duty Air Disc Sander with Lever Throttle
Sander,Disc,7 In Pad
  • MAKITA
  • Sander, Disc, 7 In Pad Sander,Disc,7 In Pad
  • Item # 6RA91
  • Mfr. Model # GV7000C
  • Disc Sander, Pad Size 7 In., No Load RPM 2500 to 4700, Amps @ 120V 7.9, Orbits per Minute 2500 to 4700, Type...More

  • Category : Electric Sanders
Variable Speed Random Orbit Sander, 6 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 6 In Variable Speed Random Orbit Sander, 6 In
  • Item # 14F073
  • Mfr. Model # BO6050J
  • Finish Sander, Pad Size 6, No Load RPM 1600-5800, Amps @ 120V 6.6, Orbits per Minute 1600-5800, Orbit Dia....More

  • Category : Electric Sanders
Var Speed Random Orbit Sander W/Bg,6 In
  • MAKITA
  • Var Speed Random Orbit Sander W/Bg, 6 In Var Speed Random Orbit Sander W/Bg,6 In
  • Item # 14F072
  • Mfr. Model # BO6030
  • Finish Sander, Pad Size 6, No Load RPM 4000 - 10000, Amps @ 120V 2.7, Orbits per Minute 4000-10000, Orbit...More

  • Category : Electric Sanders
7" Edger Floor Sander, 13,500 rpm, Cord Length 23
13" Industrial Duty Right Angle Air Wet Disc Sander&#x
Disc Sander,1-1/2 HP,12 in. dia.
  • JET
  • Disc Sander, 1-1/2 HP, 12 in. dia. Disc Sander,1-1/2 HP,12 in. dia.
  • Item # 36VE26
  • Mfr. Model # 708599K
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 12/6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Disc Sander,115V,15 DT,60 Hz
  • POWERMATIC
  • Disc Sander, 115V, 15 DT, 60 Hz Disc Sander,115V,15 DT,60 Hz
  • Item # 45PD10
  • Mfr. Model # 1791291K
  • Disc Sander, 1-1/2 In. HP, Voltage 115, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 2375, Belt Size...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,1-1/2HP,110V,20A
  • BAILEIGH INDUSTRIAL
  • Belt/Disc Sander, 1-1/2HP, 110V, 20A Belt/Disc Sander,1-1/2HP,110V,20A
  • Item # 31XU82
  • Mfr. Model # DBG-106
  • Belt/Disc Sander, 1-1/2 HP, Voltage 110, 20 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Disc Sander,2HP,220V,15A
  • BAILEIGH INDUSTRIAL
  • Disc Sander, 2HP, 220V, 15A Disc Sander,2HP,220V,15A
  • Item # 31XU84
  • Mfr. Model # DG-500
  • Disc Sander, 2 HP, Voltage 220, 15 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 20, Disc Speed (RPM) 1100, Belt...More

  • Category : Belt/Disc Sanders
7-5/8" Industrial Duty Air Disc Sander with Lever
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 7-5/8" Industrial Duty Air Disc Sander with Lever Throttle 15,000 rpm Free Speed Air Disc Sander
  • Item # 3CRH9
  • Mfr. Model # 3CRH9
  • Air Disc Sander, Industrial Duty, 0.4 HP, Pad Size 3 In. to 5 In., 4.00 Average CFM @ 15 Second Run Time,...More

  • Category : Air Disc Sanders
10-1/2" Industrial Duty Air Disc Sander with Trigger&#
6-3/8" Industrial Duty Vertical Air Disc Sander with&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More