Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Electric Belt Sanders

17 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
Belt Sander,6.0 A,3 x 18 In
  • SKIL
  • Belt Sander, 6.0 A, 3 x 18 In Belt Sander,6.0 A,3 x 18 In
  • Item # 19M482
  • Mfr. Model # 7510-01
  • Belt Sander, Belt Size (In.) 3 x 18 In., 1050 No Load SFPM, 6 Amps @ 120V, 6 In. Cord, Lever Release Type,...More

  • Category : Belt Sanders
Belt Sander,4 X 24,11 A,1640 SFPM
  • MAKITA
  • Belt Sander, 4 X 24,11 A, 1640 SFPM Belt Sander,4 X 24,11 A,1640 SFPM
  • Item # 3NLP4
  • Mfr. Model # 9403
  • Belt Sander, Belt Size 4 x 24 In, 1640 No Load SFPM, 11 Amps @ 120V, Ball/Needle Bearings, 16.4 ft 2...More

  • Category : Belt Sanders
Belt Sander, 3 x 24 , 8.8 A
  • MAKITA
  • Belt Sander, 3 x 24 , 8.8 A Belt Sander, 3 x 24 , 8.8 A
  • Item # 14H005
  • Mfr. Model # 9920
  • Belt Sander, Belt Size (In.) 3 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

  • Category : Belt Sanders
Sander,Belt,3 X 24 In
  • PORTER CABLE
  • Sander, Belt, 3 X 24 In Sander,Belt,3 X 24 In
  • Item # 6Z301
  • Mfr. Model # 360
  • Belt Sander, Belt Size 3 x 24 Inches, No Load SFPM 1550, Bearing Ball/Needle, Cord 7 Feet, 3 Conductors, Tool...More

  • Category : Belt Sanders
Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
  • PORTER CABLE
  • Belt Sander Kit, 2 1/2x14 In, SFPM 800,5A Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
  • Item # 1LPP8
  • Mfr. Model # 371K
  • Belt Sander Kit, Belt Size 2 1/2 X 14 In, No Load SFPM 800, 5 Amps @ 120V, Ball & Roller Bearings, Cord 8 Ft...More

  • Category : Belt Sanders
Sander,Belt,3 X 21 In
  • PORTER CABLE
  • Sander, Belt, 3 X 21 In Sander,Belt,3 X 21 In
  • Item # 4Z954
  • Mfr. Model # 352VS
  • Belt Sander, Belt Size (In.) 3 x 21, 850 to 1300 No Load SFPM, 8 Amps @ 120V, Ball and Needle Bearings,...More

  • Category : Belt Sanders
Belt Sander/Grinder,2 X 72 Belt,8 In Dia
  • JET
  • Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia Belt Sander/Grinder,2 X 72 Belt,8 In Dia
  • Item # 3WRN4
  • Mfr. Model # 577000
  • Belt Sander/Grinder, 1 HP, Voltage 115/230, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Belt Size 2 x 72 In, Belt SFMP...More

  • Category : Specialty Sanders
Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

  • Category : Belt/Disc Sanders
Drum Sander,11 Amps,104 lb.
Belt Grinder,Mobile,440V
  • SLUGGER
  • Belt Grinder, Mobile, 440V Belt Grinder,Mobile,440V
  • Item # 20RR71
  • Mfr. Model # GIM
  • Belt Grinder, Mobile, Voltage 440, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

  • Category : Specialty Sanders
Oscillating Edge Sander,6 x 108 in. Belt
  • BAILEIGH INDUSTRIAL
  • Oscillating Edge Sander, 6 x 108 in. Belt Oscillating Edge Sander,6 x 108 in. Belt
  • Item # 45AW32
  • Mfr. Model # ES-6108
  • Oscillating Edge Sander, Belt Size (In.) 6 x 108, 2000 No Load SFPM, Lever Release Type, 220V Single Phase...More

  • Category : Belt Sanders
Belt Sander, 3 x 21, 8.8 A
  • MAKITA
  • Belt Sander, 3 x 21, 8.8 A Belt Sander, 3 x 21, 8.8 A
  • Item # 14H004
  • Mfr. Model # 9903
  • Belt Sander, Belt Size (In.) 3 x 21 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

  • Category : Belt Sanders
Sanding Belt, 14" Length, 2-1/2" Width, Aluminum
Belt Sander, 4 x 24, 8.8 A
  • MAKITA
  • Belt Sander, 4 x 24, 8.8 A Belt Sander, 4 x 24, 8.8 A
  • Item # 14H002
  • Mfr. Model # 9404
  • Belt Sander, Belt Size (In.) 4 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

  • Category : Belt Sanders
Belt Sander, 3 x 24, 7.8 A
  • MAKITA
  • Belt Sander, 3 x 24, 7.8 A Belt Sander, 3 x 24, 7.8 A
  • Item # 14F052
  • Mfr. Model # 9924DB
  • Belt Sander, Belt Size (In.) 3 x 24 In., 1300 No Load SFPM, 7.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

  • Category : Belt Sanders
Belt Grinder,Mobile,220V
  • SLUGGER
  • Belt Grinder, Mobile, 220V Belt Grinder,Mobile,220V
  • Item # 20RR70
  • Mfr. Model # GIM 2V
  • Belt Grinder, Mobile, Voltage 220, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

  • Category : Specialty Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More