Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Single-Gas Gas Detectors

28 Results Found that Include 207 Products

Results per page:  16 | 32 | 48
Carbon Monoxide Alarm with 85dB @ 10 ft., Beep Au
  • FIRST ALERT
  • Carbon Monoxide Alarm with 85dB @ 10 ft., Beep Audible Alert; 120VAC, (2) AA Carbon Monoxide Alarm
  • Item # 2FTN5
  • Mfr. Model # CO615B
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120VAC,...More

  • Category : Carbon Monoxide and Smoke Detectors
Carbon Monoxide and Gas Alarm with 85dB @ 10 ft.,
Carbon Monoxide Alarm with 85dB @ 10 ft., Chirp A
  • KIDDE
  • Carbon Monoxide Alarm with 85dB @ 10 ft., Chirp Audible Alert; 120VAC, NiMH Carbon Monoxide Alarm
  • Item # 3YNJ2
  • Mfr. Model # KN-COPF-i
  • Carbon Monoxide Alarm, Detection Method Electrochemical, Up to 18 Units Interconnection Capability, Power...More

  • Category : Carbon Monoxide and Smoke Detectors
Single Gas Detector,Hydrogen Sulfide
  • GRAPHIC CONTROLS
  • Single Gas Detector, Hydrogen Sulfide Single Gas Detector,Hydrogen Sulfide
  • Item # 36K443
  • Mfr. Model # 32027095
  • Single Gas Detector, Detects Hydrogen Sulfide, Sensor Range 0 to 400 ppm, Resolution 1 ppm, Operating Temp....More

  • Category : Single-Gas Detectors
Single-Gas Detector,HCN,0 to 30 ppm
  • MSA
  • Single-Gas Detector, HCN, 0 to 30 ppm Single-Gas Detector,HCN,0 to 30 ppm
  • Item # 20V814
  • Mfr. Model # 10076729
  • Single-Gas Detector, Detects Hydrogen Cyanide, Sensor Range 0 to 30 ppm, Resolution 0.5 ppm, Operating Temp....More

  • Category : Single-Gas Detectors
5-1/2" Carbon Monoxide Alarm with 85dB @ 10
Single Gas Monitor,LCD,CO,3-1/8 in. H,
  • MACURCO
  • Single Gas Monitor, LCD, CO, 3-1/8 in. H, Single Gas Monitor,LCD,CO,3-1/8 in. H,
  • Item # 48GT48
  • Mfr. Model # CM-1XL
  • Single Gas Monitor, Detects Carbon Monoxide, Sensor Range 0 to 995 ppm, Housing Color Blue/Black, Resolution...More

  • Category : Single-Gas Detectors
Gas Monitor,LCD ,CO,3-1/8 in. H,2 in. W
  • MACURCO
  • Gas Monitor, LCD , CO, 3-1/8 in. H, 2 in. W Gas Monitor,LCD ,CO,3-1/8 in. H,2 in. W
  • Item # 48GT49
  • Mfr. Model # CM-1XLS
  • Single Gas Monitor, Detects Carbon Monoxide, Sensor Range 0 to 995 ppm, Housing Color Blue/Black, Resolution...More

  • Category : Single-Gas Detectors
Gas Monitor,LCD,H2S,3-1/8 in. H,2 in. W
  • MACURCO
  • Gas Monitor, LCD, H2S, 3-1/8 in. H, 2 in. W Gas Monitor,LCD,H2S,3-1/8 in. H,2 in. W
  • Item # 48GT50
  • Mfr. Model # HS-1XL
  • Single Gas Monitor, Detects Hydrogen Sulfide, Sensor Range 0 to 200 ppm, Housing Color Blue/Black, Resolution...More

  • Category : Single-Gas Detectors
Automotive and Heavy-Duty Service Tool
  • TRACERLINE
  • Automotive and Heavy-Duty Service Tool Automotive and Heavy-Duty Service Tool
  • Item # 36PW88
  • Mfr. Model # TP-9363
  • Automotive and Heavy-Duty Service Tool, Electronic Sniffer, Used For Detecting Combustible Gas Leaks,...More

  • Category : Tester Kits
E Cal Module
Replacement LCD
LCD Oxygen Monitor; for Measuring 1000 ppm or 0.1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More