Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Janitor Sinks

21 Results Found that Include 93 Products

Results per page:  16 | 32 | 48
  • EAGLE GROUP
  • Utility Sink, Square Utility Sink, Square
  • Multiple product options available

    Utility Sink, With Faucet, Mounting Type Floor, Color Stainless, Overall Height 39-1/2", Bowl Shape Square, Bowl Depth 13-1/4", Faucet Operation Dual-Handle, Back Splash...More

  • Category : Utility Sinks and Laundry Tubs
  • Mop Sinks Mop Sinks
  • Multiple product options available

    Mop Sink, Without Faucet, Varies by Body Material, Drain Opening, Overall Length, Overall Width and Overall Height

  • Category : Mop Sinks
Floor-Mount Laundry Tub Kit, 20-1/8" x 17-3/4"&#x
  • ZURN INDUSTRIES
  • Utility Sink Utility Sink
  • Multiple product options available

    Utility Sink, Without Faucet, Mounting Type Wall, Overall Length 26", Overall Width 22-3/8", Overall Height 14", Back Splash No, Side Splash No, Drain Opening 1-1/2",...More

  • Category : Utility Sinks and Laundry Tubs
Floor-Mount Utility Sink, 21" x 36" Square Bowl,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Floor-Mount Utility Sink, 21" x 36" Square Bowl, Stainless Floor-Mount Utility Sink, 21" x 36" Square Bowl, Stainless
  • Item # 9E048
  • Mfr. Model # 4-1-36
  • Utility Sink, Without Faucet, Material Stainless Steel, Mounting Type Floor, Color Stainless, Overall Length...More

  • Category : Utility Sinks and Laundry Tubs
  • ADVANCE TABCO
  • Utility Sink, Square Utility Sink, Square
  • Multiple product options available

    Utility Sink, Without Faucet, Material Stainless Steel, Color Stainless, Bowl Shape Square, Back Splash Yes, Side Splash No, Drain Opening 3-1/2", Faucet Mounting...More

  • Category : Utility Sinks and Laundry Tubs
  • MUSTEE
  • Utility Sink, Square Utility Sink, Square
  • Multiple product options available

    Utility Sink, Color White, Bowl Shape Square, No. of Bowls 1, Back Splash No and Side Splash No; Varies by With Faucet/Without Faucet, Material, Mounting Type, Overall...More

  • Category : Utility Sinks and Laundry Tubs
  • FIAT PRODUCTS
  • Laundry Tub, Square Laundry Tub, Square
  • Multiple product options available

    Laundry Tub, Material Fiberglass Reinforced Polyester Resin, Color White, Bowl Shape Square, No. of Bowls 1, Bowl Size 20-1/8" x 17-3/4", Bowl Depth 13-3/8", Back Splash...More

  • Category : Utility Sinks and Laundry Tubs
  • MUSTEE
  • Laundry Tub, Square Laundry Tub, Square
  • Multiple product options available

    Laundry Tub, Without Faucet, Material Thermoplastic, Color White, Overall Length 24", Overall Height 34", Bowl Shape Square, Bowl Size 24" x 20", Bowl Depth 14-3/8",...More

  • Category : Utility Sinks and Laundry Tubs
Wall-Mount Utility Sink, 14-1/8" x 18-3/8" D-Shap
Floor-Mount Utility Sink, 26" x 24" Corner Bowl,
Wall-Mount Bathroom Sink, 13-1/4" x 14-3/4" Recta
  • FIAT PRODUCTS
  • Mop Sinks with Drop Front Mop Sinks with Drop Front
  • Multiple product options available

    Mop Sink with Drop Front, Without Faucet, Overall Height 12", Bowl Depth 10", Back Splash No and Drain Opening 3"; Varies by Body Material, Color, Overall Length and...More

  • Category : Mop Sinks
Wall-Mount Utility Sink, 26" x 18" Rectangular Bowl,&#
Wall-Mount Laundry Tub, 20" x 20" Rectangular Bowl,&#x
  • AMERICAN STANDARD
  • Utility Sink, D-Shaped Utility Sink, D-Shaped
  • Multiple product options available

    Utility Sink, Without Faucet, Material Enameled Cast Iron, Mounting Type Wall, Color White/Black, Overall Height 42-1/4", Bowl Shape D-Shaped, No. of Bowls 1, Bowl Depth...More

  • Category : Utility Sinks and Laundry Tubs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More