Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Spot Lights

69 Results Found that Include 116 Products

Results per page:  16 | 32 | 48
Spotlight,Remote-Controlled,White
Spotlight,Remote-Controlled,White
  • TM

    Grainger Choice

  • Hook Mounting Hook Mounting
  • Multiple product options available

    Multiple product options available

  • Category : Cord Reels with Hand Lamps
Hand Lamp,Magnetic Swivel Base,100W
  • TM

    Grainger Choice

  • LUMAPRO
  • Hand Lamp, Magnetic Swivel Base, 100W Magnetic Hand Lamp
  • Item # 5NKR2
  • Mfr. Model # 5NKR2
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 25 ft., NEC Cord...More

  • Category : Hand Lamps
Spotlight,Dual Remote,White
Magnetic Trouble Light,Swivel Base,100W
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Trouble Light, Swivel Base, 100W General Purpose Hand Lamp
  • Item # 5NKR3
  • Mfr. Model # 5NKR3
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 50 ft., NEC Cord...More

  • Category : Hand Lamps
Cordless Flashlight,Bare Tool,M12 Series
  • Cordless Flashlight, Bare Tool, M12 Series Cordless Flashlight,Bare Tool,M12 Series
  • Item # 48UT43
  • Mfr. Model # 2355-20
  • Cordless Flashlight, Voltage 12.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 800 Lumens, Focus...More

  • Category : Cordless Flashlights
Remote Area Lighting System,24W,Black
  • PELICAN
  • Remote Area Lighting System, 24W, Black Remote Area Lighting System,24W,Black
  • Item # 5RZY6
  • Mfr. Model # 9430SL-B
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Black, Cord...More

  • Category : Remote Area Lighting Systems
Spotlight,Remote-Controlled,Charcoal
  • GOLIGHT
  • Spotlight, Remote-Controlled, Charcoal Spotlight,Remote-Controlled,Charcoal
  • Item # 3YXW6
  • Mfr. Model # 5149
  • Spotlight, Remote-Controlled, Lens Color Clear, Length 7 In., Width 8 In., Height 7 In., Color Charcoal, Amps...More

  • Category : Remote Controlled Spotlights
Cordless Fluorescent Area Light,Yellow
  • Cordless Fluorescent Area Light, Yellow Cordless Fluorescent Area Light,Yellow
  • Item # 5TB95
  • Mfr. Model # DC527
  • Rechargeable Area Light, Lamp Type Fluorescent, Battery Size 18V, Battery Type NiCad/Lithium-Ion, Number of...More

  • Category : Cordless Work Lights
Cordless Spotlight,Li-Ion,6-1/2 in. L
LED Spotlight, Plastic, Maximum Lumens Output: 350, Gray
  • BLACKFIRE
  • LED Spotlight, Plastic, Maximum Lumens Output: 350, Gray Industrial Spotlights, Lumens Range: 250 to 449
  • Item # 36JA67
  • Mfr. Model # BBM930
  • Spotlight, Flashlight Grade Industrial, Rechargeable Yes, 350 Lumens, Flashlight Battery Type Lithium-Ion,...More

  • Category : Spotlights
Par 46 Hand-Adjustable Spot Lamp
105 Watt Maneuverable and Compact MRI Minor Surgical Exam&#
Bedside Reading Light,5W,Mobile
  • SUNNEX
  • Bedside Reading Light, 5W, Mobile Bedside Reading Light,5W,Mobile
  • Item # 5ETA6
  • Mfr. Model # NSMB37
  • Bedside Reading Light, Maneuverable and Compact, LED Lamp Type, 5 Watts, 120 Voltage, 2700 Color Temp., White...More

  • Category : Task Lighting
105 Watt Maneuverable and Compact Minor Surgical Exam Light
Xenon Hands Free Light, Nylon, Maximum Lumens Output:
M12 FUEL  Cordless Combination Kit, 12.0 Voltage, Number&#x
Cordless Flashlight,LED,280 lm,3-3/4in.L
  • Cordless Flashlight, LED, 280 lm, 3-3/4in.L Cordless Flashlight,LED,280 lm,3-3/4in.L
  • Item # 48UT49
  • Mfr. Model # ULA14.4-18 LED bare
  • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 280 Lumens, Focus...More

  • Category : Cordless Flashlights
Cordless Flashlight,LXT,LED,High/Low
  • Cordless Flashlight, LXT, LED, High/Low Cordless Flashlight,LXT,LED,High/Low
  • Item # 49EK24
  • Mfr. Model # DML807
  • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 610 Lumens, Focus...More

  • Category : Cordless Flashlights
Cordless Flashlight,Xenon,180 lm
  • Cordless Flashlight, Xenon, 180 lm Cordless Flashlight,Xenon,180 lm
  • Item # 46AD66
  • Mfr. Model # DML185
  • Rechargeable Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool (No Battery), Lamp Type Xenon,...More

  • Category : Cordless Flashlights
Halogen Spotlight, Plastic, Black, 10.00"
  • Halogen Spotlight, Plastic, Black, 10.00" Industrial Spotlights, Lumens Range: Greater Than 750
  • Item # 5WYC4
  • Mfr. Model # SL502A-16S-J16F
  • Spotlight, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size 120V, Lumens Range Greater...More

  • Category : Spotlights
Vehicle Spotlight,Wireless,100W,12VDC
  • KH INDUSTRIES
  • Vehicle Spotlight, Wireless, 100W, 12VDC Vehicle Spotlight,Wireless,100W,12VDC
  • Item # 36MU59
  • Mfr. Model # NR3C-1C100-WS
  • Item, Vehicle Spotlight,Type,Watts, 100Voltage, 12VDC,Amps, 8,Lamp Type, PAR 36,Candle Power,...More

  • Category : Remote Controlled Spotlights
60 Watt Maneuverable and Compact Minor Surgical Exam Light
  • SUNNEX
  • 60 Watt Maneuverable and Compact Minor Surgical Exam Light 60 Watt Maneuverable and Compact Minor Surgical Exam Light
  • Item # 5ETA2
  • Mfr. Model # TS2015M
  • Minor Surgical Exam Light, Maneuverable and Compact, Halogen Lamp Type, 60 Watts, 120 Voltage, 4100K Color...More

  • Category : Medical Lighting
  • TM

    Grainger Choice

  • LUMAPRO
  • Job Site Light Job Site Light
  • Multiple product options available

    Multiple product options available

  • Category : Task Lighting
Spotlight,Dual Remote,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More