Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Spading Forks

19 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Spading Fork Spading Fork
  • Multiple product options available

    Multiple product options available

  • Category : Agricultural and Garden Forks
Hygienic Fork with 5, 10-1/2" Polypropylene Tines
  • VIKAN
  • Hygienic Fork with 5, 10-1/2" Polypropylene Tines Hygienic Fork with 5, 10-1/2" Polypropylene Tines
  • Item # 4EY29
  • Mfr. Model # 56905
  • Hygienic Fork, Number of Tines 5, Tine Material Polypropylene, Length of Tines 10-1/2 In., Width of Tines...More

  • Category : Forks
Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 8-1/2" Stainless Steel Tines Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • Item # 4XKY8
  • Mfr. Model # 2074
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Spading Fork, Wood Handle Material, 30" Handle Length,
Standard Drag Fork with 4, 9" Stainless Steel Tines
Super Reinforced Drag Fork with 4, 9" Stainless Steel&
Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 8-1/2" Stainless Steel Tines Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • Item # 4XKY6
  • Mfr. Model # 2072
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Reinforced Fork with 5, 12" Stainless Steel Tines
Reinforced Stainless Steel Fork with 4, 12" Stainless
Standard Cheese Fork with 5, 12" Stainless Steel Tines
Standard Fork with 5, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 12" Stainless Steel Tines Standard Fork with 5, 12" Stainless Steel Tines
  • Item # 4XKY5
  • Mfr. Model # 2071
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
Super Reinforced Fork with 5, 8-1/2" Stainless Steel&#
Reinforced Fork with 5, 8-1/2" Stainless Steel Tines
Reinforced Drag Fork with 4, 9" Stainless Steel Tines
Super Reinforced Fork with 5, 12" Stainless Steel Tine
Super Reinforced Fork with 4, 8-1/2" Stainless Steel&#
Reinforced Fork with 4, 8-1/2" Stainless Steel Tines
Super Reinforced Fork with 4, 12" Stainless Steel Tine
Standard Fork with 4, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 12" Stainless Steel Tines Standard Fork with 4, 12" Stainless Steel Tines
  • Item # 4XKY7
  • Mfr. Model # 2073
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More