Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Polishing Air Tools

13 results found that include 22 products

Filter Results By

Results per page:  16 | 32 | 48
16-7/8" Non-Vacuum Air Straight-Line Sander
  • INGERSOLL-RAND
  • Item # 6Z565
  • Mfr. Model # 315
  • Air Straight-Line Sander, Pad Size 2-3/4 In. x 17-1/2 In., Free Speed 3000 rpm, 8.00 Average CFM @ 15 Second...More

  • Category : Air Finishing Sanders
Mini Air Polisher/Buffer with 3" Pad Size
  • INGERSOLL-RAND
  • Item # 12T595
  • Mfr. Model # 3129XPA
  • Mini Air Polisher/Buffer, Pad Size (In.) 3, Pad Size 3 In., Free Speed (RPM) 6000, Spindle Size 5/16 In.-24,...More

  • Category : Air Polishers and Buffers
Air Polisher/Buffer with 7" Pad Size
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Item # 21AA94
  • Mfr. Model # 21AA94
  • Air Polisher/Buffer, Pad Size 7 In., Spindle Size 5/8 In.-11, Free Speed 2500 rpm, 3.20 Average CFM @ 15...More

  • Category : Air Polishers and Buffers
Air Random Orbital Sander with 5" Pad Size, Vacuum,&#x
  • INGERSOLL-RAND
  • Item # 5Z345
  • Mfr. Model # 8446-B5C-V
  • Air Random Orbital Sander, 0.30 HP, Pad Size 5 In., Orbit Dia. 3/16 In., Vinyl Pad Face Type, Free Speed...More

  • Category : Air Sanders
Air Polisher with 5" Pad Size
  • DYNABRADE
  • Item # 25H988
  • Mfr. Model # 58455
  • Air Polisher, Pad Size (In.) 5, Pad Size 5 In., Free Speed (RPM) 5500, Spindle Size 5/16 In.-24, Free Speed...More

  • Category : Air Polishers and Buffers
Pneumatic Right Angle Polisher  with 7" Pad Size
Mini Air Polisher with 3" Pad Size
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Item # 10D239
  • Mfr. Model # 10D239
  • Mini Air Polisher, Pad Size (In.) 3, Pad Size 3 In., Free Speed (RPM) 2100, Spindle Size 5/16 In.-24, Free...More

  • Category : Air Polishers and Buffers
Air Random Orbital Sander with 5" Pad Size, Non-Vacuum
  • DYNABRADE
  • Item # 13C676
  • Mfr. Model # 69035
  • Air Random Orbital Sander, 0.26 HP, Pad Size 5 In., Orbit Dia. 3/32 In., PSA Pad Face Type, Spindle Size 5/16...More

  • Category : Air Sanders
Headlight Lens Restoration Kit,Prof
  • 3M
  • Item # 3NLT4
  • Mfr. Model # 02516
  • Headlight Lens Restoration Kit, Professional, Contains Pneumatic 3 In DA Sanding Tool, Pneumatic Polishing...More

  • Category : Interior/Exterior Cleaners
15" Non-Vacuum Air Finishing Tool, 1 HP
  • DYNABRADE
  • Item # 13F630
  • Mfr. Model # 13450
  • Air Finishing Tool, 1 HP, Pad Size 5 In. Dia. X 3-1/2 In., Free Speed 2800 rpm, 10.25 Average CFM @ 15 Second...More

  • Category : Air Finishing Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More