Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Insulated Crimpers

10 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
9-3/4"L Insulated Crimper, 22 to 10 AWG
  • KLEIN TOOLS
  • 9-3/4"L Insulated Crimper, 22 to 10 AWG Insulated Crimper
  • Item # 1N041
  • Mfr. Model # 1005-INS
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-3/4 In., For Use With Insulated and Non-Insulated...More

  • Category : Cable and Wire Crimping Tools
9-19/32"L Insulated Crimper, 22 to 10 AWG
  • STA-KON
  • 9-19/32"L Insulated Crimper, 22 to 10 AWG Crimping Plier
  • Item # 3KH52
  • Mfr. Model # WT2000
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-19/32 In., For Use With Installing A, B, C: AB,...More

  • Category : Cable and Wire Crimping Tools
Insulated Linemans Plier, 9-1/4" Overall Length, Handle
5-3/4"L Insulated Crimper, 23 to 13 AWG
  • KNIPEX
  • 5-3/4"L Insulated Crimper, 23 to 13 AWG Insulated Crimper
  • Item # 21XK03
  • Mfr. Model # 97 68 145 A
  • Insulated Crimper, Capacity 23 to 13 AWG, Overall Length 5-3/4 In., For Use With For Crimping Wire End...More

  • Category : Cable and Wire Crimping Tools
Insulated Tool Set, Number of Pieces: 22
8-1/4"L Semiautomatic Crimping Tool, 20 to 14 AWG
9-3/4"L Crimping Tool, 10 to 20 AWG
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More