Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Squeegee Handles

53 Results Found that Include 186 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamboo Handle Bamboo Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Broom Handle Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

  • Category : Broom and Mop Handles
Black Steel Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Steel Handle, Length 60" Black Steel Handle, Length 60"
  • Item # 13E209
  • Mfr. Model # 13E209
  • Handle, Material Steel, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Plastic, Broom...More

  • Category : Broom and Mop Handles
Red, Black Steel Handle, Length 60"
  • LIBMAN
  • Red, Black Steel Handle, Length 60" Red, Black Steel Handle, Length 60"
  • Item # 8ZD24
  • Mfr. Model # 601
  • Handle, Material Steel, Length 60 In., Dia. 1 In., Color Red, Black, Broom Handle Tip Material Polypropylene,...More

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Handle Squeegee Handle
  • Multiple product options available

    Multiple product options available

  • Category : Squeegee Handles
Yellow Fiberglass Square Cut Handle, Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Yellow Fiberglass Square Cut Handle, Length 56" Yellow Fiberglass Square Cut Handle, Length 56"
  • Item # 1NFF6
  • Mfr. Model # 1NFF6
  • Square Cut Handle, Material Fiberglass, Length 56 In., Dia. 15/16 In., Color Yellow, Broom Handle Tip...More

  • Category : Broom and Mop Handles
Wood, Threaded Broom Handle, 60"
Yellow Fiberglass Extension Handle, Length 72" to 216"
White Fiberglass Broom Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Fiberglass Broom Handle, Length 60" Fiberglass Broom Handle
  • Item # 1VAC6
  • Mfr. Model # 1VAC6
  • Broom Handle, Material Fiberglass, Length 60 In., Dia. 15/16 In., Color White, Broom Handle Tip Material...More

  • Category : Broom and Mop Handles
Black Plastic Extension Handle Adapter, Length 1-3/32"
Yellow Fiberglass Handle, Length 72"
Silver Aluminum Handle Kit, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Aluminum Handle Kit, Length 60" Silver Aluminum Handle Kit, Length 60"
  • Item # 1YTH2
  • Mfr. Model # 1YTH2
  • Handle Kit, Material Aluminum, Length 60 In., Dia. 1 In., Color Silver, Broom Handle Tip Material Metal,...More

  • Category : Broom and Mop Handles
Black Metal Handle, Length 60"
  • CARRAND
  • Black Metal Handle, Length 60" Black Metal Handle, Length 60"
  • Item # 48WX15
  • Mfr. Model # 93069
  • Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Polypropylene,...More

  • Category : Broom and Mop Handles
Silver, Green Aluminum Squeegee Handle, Length 58"
Wood, Round to Square Lute Handle, 66"
White, Black Fiberglass Hazmat Handle, Length 47"
Yellow Fiberglass Extension Handle, Length 48" to 96"
White Fiberglass Extension Handle, Length 192"
White Fiberglass Drain Brush Handle, Length 53"
Tan Wood Color Coded Handle, Length 60-1/8"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More