Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Laminator Machines

26 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Pouch Laminating Machine,19-4/5 In.
  • SWINGLINE
  • Pouch Laminating Machine, 19-4/5 In. Pouch Laminating Machine,19-4/5 In.
  • Item # 24Y156
  • Mfr. Model # 1703075
  • Pouch Laminating Machine, Hot, Length 19-4/5 In., Width 5-1/5 In., Height 5 In., Speed 19 in./min., Max....More

  • Category : Laminating Machines
BLS850 Laminator,Size 8-1/2"
Laminator,Bus. Card,Credit Card,ID Tags
Pouch Laminating Machine,19-3/5 In.
  • SWINGLINE
  • Pouch Laminating Machine, 19-3/5 In. Pouch Laminating Machine,19-3/5 In.
  • Item # 24Y158
  • Mfr. Model # 1703073
  • Pouch Laminating Machine, Hot, Length 19-3/5 In., Width 4-4/5 In., Height 3-1/5 In., Speed 13 in./min., Max....More

  • Category : Laminating Machines
Pouch Laminating Machine,15-2/3 In.
  • SWINGLINE
  • Pouch Laminating Machine, 15-2/3 In. Pouch Laminating Machine,15-2/3 In.
  • Item # 24Y159
  • Mfr. Model # 1703072
  • Pouch Laminating Machine, Hot, Length 15-2/3 In., Width 4-4/5 In., Height 3-1/5 In., Speed 13 in./min., Max....More

  • Category : Laminating Machines
Pouch Laminating Machine,15-45/64 In.
  • SWINGLINE
  • Pouch Laminating Machine, 15-45/64 In. Pouch Laminating Machine,15-45/64 In.
  • Item # 24Y157
  • Mfr. Model # 1703074
  • Pouch Laminating Machine, Hot, Length 15-45/64 In., Width 4-51/64 In., Height 3-13/64 In., Speed 13 in./min.,...More

  • Category : Laminating Machines
Laminating Machine,Roll,Speed 39 In/Min
  • GBC
  • Laminating Machine, Roll, Speed 39 In/Min Laminating Machine,Roll,Speed 39 In/Min
  • Item # 1UEJ8
  • Mfr. Model # 1701680
  • Film Laminating Machine, Hot, Length 16-29/32 In., Width 18-1/8 In., Height 11-5/32 In., Temp. Variable,...More

  • Category : Laminating Machines
Laminator,9-1/2 x 3-3/4 x 9 In.,Letter
Pouch Laminating Machine,21 In.
  • GBC
  • Pouch Laminating Machine, 21 In. Pouch Laminating Machine,21 In.
  • Item # 24Y148
  • Mfr. Model # 1701720EZ
  • Film Laminating Machine, Hot, Length 21 In., Width 35-3/4 In., Height 13-1/2 In., Speed Up to 12 ft/min.,...More

  • Category : Laminating Machines
Laminating Machine,Roll,Speed 3 Ft/Min
  • SIRCLE
  • Laminating Machine, Roll, Speed 3 Ft/Min Laminating Machine,Roll,Speed 3 Ft/Min
  • Item # 6HJX6
  • Mfr. Model # SRL-2700-HR
  • Film Laminating Machine, Hot, Length 18-3/4 In., Width 35-3/4 In., Height 11-3/8 In., Temp. Fixed - 2...More

  • Category : Laminating Machines
Pouch Laminating Machine,22-2/5 In.
  • SWINGLINE
  • Pouch Laminating Machine, 22-2/5 In. Pouch Laminating Machine,22-2/5 In.
  • Item # 24Y154
  • Mfr. Model # 1703077
  • Pouch Laminating Machine, Hot, Length 22-2/5 In., Width 7-3/5 In., Height 5-1/5 In., Speed 39 in./min., Max....More

  • Category : Laminating Machines
Laminating Machine,Pouch,Speed 33 In/Min
  • SIRCLE
  • Laminating Machine, Pouch, Speed 33 In/Min Laminating Machine,Pouch,Speed 33 In/Min
  • Item # 6HJY6
  • Mfr. Model # LA-6020
  • Pouch Laminating Machine, Hot, Length 8-3/4 In., Width 14-1/8 In., Height 4-3/4 In., Temp. Variable, Speed 33...More

  • Category : Laminating Machines
Pouch Laminating Machine,19-2/3 In.
  • SWINGLINE
  • Pouch Laminating Machine, 19-2/3 In. Pouch Laminating Machine,19-2/3 In.
  • Item # 24Y155
  • Mfr. Model # 1703076
  • Pouch Laminating Machine, Hot, Length 19-2/3 In., Width 5-5/7 In., Height 3-4/5 In., Speed 31 in./min., Max....More

  • Category : Laminating Machines
Laminator Pouch,3-5/8 x 2-3/8 In.,PK100
Laminating Machine,Hot,35 in./min.
  • FELLOWES
  • Laminating Machine, Hot, 35 in./min. Laminating Machine,Hot,35 in./min.
  • Item # 30D504
  • Mfr. Model # 5218601
  • Laminating Machine, Hot, Length 9 In., Width 24-4/5 In., Height 5-1/8 In., Speed 35 in./min., Max. Document...More

  • Category : Laminating Machines
Laminator Pouch,7 mil,3-3/4 x 2-1/4 In.
Tag Laminator,Black
  • IDESCO
  • Tag Laminator, Black Tag Laminator,Black
  • Item # 8AZ96
  • Mfr. Model # QMAB011LS 14 RPM
  • Tag Laminator, Length 11-3/8 In., Width 9 In., Height 4-5/8 In., Temp. 275 to 325F, Speed 14 RPM, Max....More

  • Category : Laminating Machines
Laminator Pouch,7 mil,3-7/8x2-5/8,PK100
Pouch Laminating Machine,22-2/5 In.
  • SWINGLINE
  • Pouch Laminating Machine, 22-2/5 In. Pouch Laminating Machine,22-2/5 In.
  • Item # 24Y153
  • Mfr. Model # 1703078
  • Pouch Laminating Machine, Hot, Length 22-2/5 In., Width 7-3/5 In., Height 5-1/5 In., Speed 47 in./min., Max....More

  • Category : Laminating Machines
Laminating Machine,Pouch,Speed 33 In/Min
  • SIRCLE
  • Laminating Machine, Pouch, Speed 33 In/Min Laminating Machine,Pouch,Speed 33 In/Min
  • Item # 6HJY7
  • Mfr. Model # LA-7020
  • Pouch Laminating Machine, Hot, Length 8-3/4 In., Width 16-5/8 In., Height 4-3/4 In., Temp. Variable, Speed 33...More

  • Category : Laminating Machines
Laminating Machine,Pouch,Speed 33 In/Min
  • SIRCLE
  • Laminating Machine, Pouch, Speed 33 In/Min Laminating Machine,Pouch,Speed 33 In/Min
  • Item # 6HJY5
  • Mfr. Model # LA-5000
  • Pouch Laminating Machine, Hot, Length 7 In., Width 8 In., Height 4-3/8 In., Temp. Variable, Speed 33...More

  • Category : Laminating Machines
BLS1255 Laminating System
  • BRADY
  • BLS1255 Laminating System BLS1255 Laminating System
  • Item # 14A463
  • Mfr. Model # 105038
  • Laminating System, Heat Free, Length 17-3/4 In., Width 19-1/2 In., Height 15-1/8 In., Max. Document Width 12...More

  • Category : Laminating Machines
Laminating Machine,Heat Free
Laminating Machine,Heat Free,12" Max. W
Software and Laminator Kit
Laminating Machine,Hot,41 in./min.
  • FELLOWES
  • Laminating Machine, Hot, 41 in./min. Laminating Machine,Hot,41 in./min.
  • Item # 30D507
  • Mfr. Model # 5709501
  • Laminating Machine, Hot, Length 12 In., Width 23 In., Height 6 In., Speed 41 in./min., Max. Document Width...More

  • Category : Laminating Machines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More