Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Plastic Tubs

81 Results Found that Include 245 Products

Results per page:  16 | 32 | 48
Stack Container,22x12x1-1/4,White
  • MOLDED FIBERGLASS
  • Stack Container, 22x12x1-1/4, White Stack Container,22x12x1-1/4,White
  • Item # 39H990
  • Mfr. Model # 8081085269
  • Stacking Container, Width 12 In., Length 22 In., Height 1-1/4 In., Inside Bottom Length 21-1/8 In., Inside...More

  • Category : Stacking Containers
Stacking Container,HD,L 25 3/4,White
  • MOLDED FIBERGLASS
  • Stacking Container, HD, L 25 3/4, White Stacking Container,HD,L 25 3/4,White
  • Item # 1UTY1
  • Mfr. Model # 8750085269
  • Stacking Container, Heavy Duty, Inside Bottom Length 23 7/8 In, Inside Bottom Depth 4 1/2 In, Inside Bottom...More

  • Category : Stacking Containers
Collapsible Bulk Container,32x30 In,Bl
  • BUCKHORN
  • Collapsible Bulk Container, 32x30 In, Bl Collapsible Bulk Container
  • Item # 1NUR6
  • Mfr. Model # BN3230342010000
  • Collapsible Bulk Container, Outside Length 32 In., Outside Width 30 In., Outside Height 34 In., Inside Length...More

  • Category : Bulk Containers
Wall Container,23-5/8 In. L,15-3/4 In. W
Stack Container,30-3/8x157/8x2-3/4,Gray
  • MOLDED FIBERGLASS
  • Stack Container, 30-3/8x157/8x2-3/4, Gray Stack Container,30-3/8x157/8x2-3/4,Gray
  • Item # 39H982
  • Mfr. Model # 8051085136
  • Stacking Container, Width 15-7/8 In., Length 30-3/8 In., Height 2-3/4 In., Inside Bottom Length 29-5/8 In.,...More

  • Category : Stacking Containers
Nesting Container, Gray, 19" Outside Length, 24-1/2"&#
Cross-stacking Tote,8-1/2 In,25 In,16 In
  • BUCKHORN
  • Cross-stacking Tote, 8-1/2 In, 25 In, 16 In Container
  • Item # 2RY50
  • Mfr. Model # JL2516096800009
  • Cross-Stacking Tote, Outside Length 25 In., Outside Width 16 In., Outside Height 8-1/2 In., Volume Capacity...More

  • Category : Totes
22-1/2" x 15-3/4" x 5" Polypropylene Bus
Storage Tub,40 gal.,Polypropylene,Black
22-1/2" x 15-3/4" x 5" Polypropylene Bus
22-1/2" x 15-3/4" x 7" Polypropylene Bus
Stacking Container,HD,L 25 3/4,D 6,White
  • MOLDED FIBERGLASS
  • Stacking Container, HD, L 25 3/4, D 6, White Stacking Container,HD,L 25 3/4,D 6,White
  • Item # 1UTY7
  • Mfr. Model # 8800085269
  • Stacking Container, Heavy Duty, Inside Bottom Length 23 7/8 In, Inside Bottom Depth 5 3/4 In, Inside Bottom...More

  • Category : Stacking Containers
22-1/2" x 15-3/4" x 5" Polypropylene Bus
Stack Container,23-3/8x12x3-1/8,Blue
  • MOLDED FIBERGLASS
  • Stack Container, 23-3/8x12x3-1/8, Blue Stack Container,23-3/8x12x3-1/8,Blue
  • Item # 39H994
  • Mfr. Model # 8082085268
  • Stacking Container, Width 12 In., Length 23-3/8 In., Height 3-1/8 In., Inside Bottom Length 21-1/8 In.,...More

  • Category : Stacking Containers
Stacking Container,HD,L 25 3/4,Gray
  • MOLDED FIBERGLASS
  • Stacking Container, HD, L 25 3/4, Gray Stacking Container,HD,L 25 3/4,Gray
  • Item # 1UTX7
  • Mfr. Model # 8750085136
  • Stacking Container, Heavy Duty, Inside Bottom Length 23 7/8 In, Inside Bottom Depth 4 1/2 In, Inside Bottom...More

  • Category : Stacking Containers
Stack Container,17-3/4x10-1/2x4-1/8,Gray
  • MOLDED FIBERGLASS
  • Stack Container, 17-3/4x10-1/2x4-1/8, Gray Stack Container,17-3/4x10-1/2x4-1/8,Gray
  • Item # 39H989
  • Mfr. Model # 8190085136
  • Stacking Container, Width 10-1/2 In., Length 17-3/4 In., Height 4-1/8 In., Inside Bottom Length 15-5/8 In.,...More

  • Category : Stacking Containers
Stack Container,23-3/5x12x6,White
  • MOLDED FIBERGLASS
  • Stack Container, 23-3/5x12x6, White Stack Container,23-3/5x12x6,White
  • Item # 39H995
  • Mfr. Model # 8083085269
  • Stacking Container, Width 12 In., Length 23-3/8 In., Height 6 In., Inside Bottom Length 21 In., Inside Bottom...More

  • Category : Stacking Containers
Stack Container,22x12x1-1/4,Gray
  • MOLDED FIBERGLASS
  • Stack Container, 22x12x1-1/4, Gray Stack Container,22x12x1-1/4,Gray
  • Item # 39H991
  • Mfr. Model # 8081085136
  • Stacking Container, Width 12 In., Length 22 In., Height 1-1/4 In., Inside Bottom Length 21-1/8 In., Inside...More

  • Category : Stacking Containers
Tote,40InLx36InWx27-7/64InH, 800lb,White
  • REMCO
  • Tote, 40InLx36InWx27-7/64InH, 800lb, White Tote,40InLx36InWx27-7/64InH, 800lb,White
  • Item # 31CF80
  • Mfr. Model # 6925
  • Tote, Outside Length 40 In., Outside Width 36 In., Outside Height 21-7/64 In., Inside Length 34-1/2 In.,...More

  • Category : Totes
Aluminum Frame, Blue Tub Tub Rack with Bins, 600 lb.&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Aluminum Frame, Blue Tub Tub Rack with Bins, 600 lb. Load Capacity Aluminum Frame, Blue Tub Tub Rack with Bins, 600 lb. Load Capacity
  • Item # 33Z261
  • Mfr. Model # TR2-2516-8BL
  • Tub Rack with Bins, Total Number of Bins 2, Bin Depth 25-1/8 In., Bin Width 16 In., Bin Height 8-1/2 In.,...More

  • Category : Tub Racks
Blue Tub Rack, 180 lb. Load Capacity
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blue Tub Rack, 180 lb. Load Capacity Blue Tub Rack, 180 lb. Load Capacity
  • Item # 8WAP5
  • Mfr. Model # TR6-2516-8BL
  • Tub Rack, Total Number of Bins 6, Bin Depth 25 In., Bin Width 16 In., Bin Height 8-1/2 In., Overall Depth 27...More

  • Category : Tub Racks
Aluminum Frame, Gray Tub Tub Rack with Bins, 600 lb.&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Aluminum Frame, Gray Tub Tub Rack with Bins, 600 lb. Load Capacity Aluminum Frame, Gray Tub Tub Rack with Bins, 600 lb. Load Capacity
  • Item # 33Z259
  • Mfr. Model # TR1-2516-8GY
  • Tub Rack with Bins, Total Number of Bins 1, Bin Depth 25-1/8 In., Bin Width 16 In., Bin Height 8-1/2 In.,...More

  • Category : Tub Racks
Aluminum Frame, White Tub Tub Rack with Bins, 600 lb.&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Aluminum Frame, White Tub Tub Rack with Bins, 600 lb. Load Capacity Aluminum Frame, White Tub Tub Rack with Bins, 600 lb. Load Capacity
  • Item # 33Z269
  • Mfr. Model # TR4-2516-8WT
  • Tub Rack with Bins, Total Number of Bins 4, Bin Depth 25-1/8 In., Bin Width 16 In., Bin Height 8-1/2 In.,...More

  • Category : Tub Racks
Stack and Nest Container, Polypropylene, 17-1/2" Outside&#x
Aluminum Frame, Gray Tub Tub Rack with Bins, 600 lb.&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More