Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Nylon Ropes

10 Results Found that Include 106 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Twine Twine
  • Multiple product options available

    Twine can be used for a variety of light-duty bundling and binding applications. Synthetic twine, including nylon and polypropylene, offers high resistance to abrasion,...More

  • Category : Ropes
  • TM

    Grainger Choice

  • Nylon Rope Nylon Rope
  • Multiple product options available

    Nylon rope can absorb sudden shock loads that would break ropes made of other fibers. Rotproof, with very good resistance to abrasion and UV rays. Last 4 to 5 times...More

  • Category : Ropes
Nylon Utility Cord, 3/16" Rope Dia., 1200 ft. Len
  • Nylon Utility Cord, 3/16" Rope Dia., 1200 ft. Length, Camo Green Utility Cord
  • Item # 6XWH8
  • Mfr. Model # 4020-00-246-0688
  • Utility Cord, Rope Material Nylon, Rope Application General Purpose, Rope Construction Braid, Rope Dia. 3/16...More

  • Category : Ropes
  • Rigging Line Rope Rigging Line Rope
  • Multiple product options available

    Also known as Bull Rope, this polyester-jacket, nylon-core rope is urethane-coated for excellent abrasion resistance and tight knotting, to ensure strong, secure, safe...More

  • Category : Ropes
  • Rescue Rope Rescue Rope
  • Multiple product options available

    Choose any of these high-strength ropes for use in safety and rescue operations. HTP STATIC ROPE—100% High-Tenacity Polyester (HTP) kernmantle construction gives this...More

  • Category : Ropes
Polyester Rigging Line Rope, 5/8" Rope Dia., 150
  • TM

    Grainger Choice

  • Polyester Rigging Line Rope, 5/8" Rope Dia., 150 ft. Length, Blue/Red/White Tracer Polyester Rope
  • Item # 20TL64
  • Mfr. Model # 20TL64
  • Rigging Line Rope, Rope Material Polyester, Rope Type Static, Rope Application Arborist Rigging, Rope...More

  • Category : Ropes
Nylon Rope, 1/2" Rope Dia., 300 ft. Length, White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nylon Rope, 1/2" Rope Dia., 300 ft. Length, White Nylon Rope, 1/2" Rope Dia., 300 ft. Length, White
  • Item # 2ELC2
  • Mfr. Model # 2ELC2
  • Rope, Rope Material Nylon, Rope Application Rigging, Rope Construction Twisted, Rope Dia. 1/2 In., Length 300...More

  • Category : Ropes
Polyester Climbing Rope, 1/2" Rope Dia., 150 ft.
  • Polyester Climbing Rope, 1/2" Rope Dia., 150 ft. Length, Blue/Neon Green/Yellow Climbing and Arborist Rope
  • Item # 3VAH2
  • Mfr. Model # AG16SP12150N
  • Climbing Rope, Rope Material Polyester, Rope Application Climbing, Rope Construction 16 Strand Braid, Rope...More

  • Category : Ropes
1/2" x 300 ft. Cable Pulling Rope; For Use&#
Black Rope Ratchet, 2-39/64" Diameter, 5" Length,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More