Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Pencil Holders

18 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Desk Organizer,Color Clear
Mesh Desk Director Organizer
Pencil Cup,Large,Blk,Plastic
Gray Tool Tube, Plastic, 5-1/2" Height, 3" Width,
Desk Organizer,2 3/4Hx10 1/4Wx6 3/4D In
Gray Pencil Cup, Plastic, 5" Height, 4-1/4" Width
Phone Stand,Recycled,Black,Plastic
Pencil Cup,Black,Plastic,3 Compartments
Pencil Cup,Recycled,Black
Mark Pencil and Crayon Holder
Pencil Holder,Black
Recycled Desktop Tape Dispenser,3/4"
Pencil Pull,36 In Nylon Cord
  • KEY-BAK
  • Pencil Pull, 36 In Nylon Cord Pencil Pull,36 In Nylon Cord
  • Item # 1PGR1
  • Mfr. Model # 0057-202
  • Retractable Pencil Holder, Nylon Cord, Extended Length 36 In, 2-3 Oz Retraction Force , 1 1/4 In Case Size,...More

  • Category : Key Rings
Pencil Cup,Black/Silver
Charcoal Pencil Cup, Plastic, 5" Height, 4-1/4" W
Charcoal Partition Organizer, Steel, 15" Height, 38" W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More