Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Multifunction Pliers

83 Results Found that Include 265 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Linemans Pliers Linemans Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Linemans Pliers
  • TM

    Grainger Choice

  • WESTWARD
  • Pliers Set Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • CHANNELLOCK
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 10N540
  • Mfr. Model # GS-28
  • Plier and Wrench Set, Number of Pieces 8, ESD Safe No, Includes 10 In. Adjustable Wrench, 6 In. Non-Slip Grip...More

  • Category : Plier Sets
Needle Nose Plier, 6" Overall Length, 1-5/32" Max
  • TM

    Grainger Choice

  • WESTWARD
  • Needle Nose Plier, 6" Overall Length, 1-5/32" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 3HZF6
  • Mfr. Model # 3HZF6
  • Needle Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter Yes, Wire Stripper Yes, Wire...More

  • Category : Long Nose and Needle Nose Pliers
Insulated Tool Set, Number of Pieces: 11
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Linemans Pliers Insulated Linemans Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Linemans Pliers
Long Nose Locking Pliers, 4" Length, 1-5/8" Jaw&#
All Purpose Pliers with Crimper,8-3/8" Overall Length,10&#x
Linemans Plier, 9" Overall Length, Handle Type: Ergono
Needle Nose Plier, 7-1/2" Overall Length, 1-1/2"&
Multi-Tool/Flashlight Set, Natural Handle Color, Butterfly Openi
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • TM

    Grainger Choice

  • WESTWARD
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4
  • Item # 1UKP4
  • Mfr. Model # 1UKP4
  • Plier and Wrench Set, Number of Pieces 4, ESD Safe No, Includes 8 In. Adjustable Wrench, 8 In. Linesman, 8...More

  • Category : Plier Sets
Multi-Tool/Utility Knife Set, Natural Handle Color, Butterfly&#x
All Purpose Pliers,8-3/8" Overall Length,8 to 16 AWG&#
Locking Plier Multi-Tool, Natural Handle Color, Butterfly Openin
Curved Jaw Locking Pliers, 4" Length, 1" Jaw Capa
  • Curved Jaw Locking Pliers, 4" Length, 1" Jaw Capacity, Handle Type: Plain Grip Curved Jaw Locking Pliers
  • Item # 4NV41
  • Mfr. Model # 4WR
  • Locking Pliers, Curved Jaw, Handle Type Plain Grip, Wire Cutter Yes, Length 4 In., Jaw Capacity 1 In., Jaw...More

  • Category : Locking Pliers
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Tool Set Insulated Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : Insulated Tool Sets
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Linemans Plier, 9-3/8" Overall Length, Handle Type:&#x
  • JONARD TOOLS
  • Linemans Plier, 9-3/8" Overall Length, Handle Type: Dipped Linemans Pliers
  • Item # 2RZR7
  • Mfr. Model # JIC-683
  • Linemans Plier, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool Multi-Tool
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More