Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Cordless Spotlights

12 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
LED Spotlight, Plastic, Maximum Lumens Output: 500, Black,&
  • LED Spotlight, Plastic, Maximum Lumens Output: 500, Black, 3.75" General Purpose Spotlights, Lumens Range: 450 to 750
  • Item # 20JP02
  • Mfr. Model # OT6AASP-B
  • Spotlight, Flashlight Grade General Purpose, Rechargeable No, 500 Lumens, Flashlight Battery Type Alkaline,...More

  • Category : Spotlights
Cordless Spotlight,Plastic,1000/90lm,LED
  • Cordless Spotlight, Plastic, 1000/90lm, LED Cordless Spotlight,Plastic,1000/90lm,LED
  • Item # 38XU32
  • Mfr. Model # DCL043
  • LED Cordless Spotlight, Lamp Type LED, Battery Size 20V, Battery Type -, Number of Batteries 0, Batteries...More

  • Category : Cordless Flashlights
LED Spotlight, Plastic, Maximum Lumens Output: 220, Blue,&#
  • LED Spotlight, Plastic, Maximum Lumens Output: 220, Blue, 5.00" General Purpose Spotlights, Lumens Range: 100 to 249
  • Item # 41P168
  • Mfr. Model # PKC1TV
  • Spotlight, Flashlight Grade General Purpose, Rechargeable Yes, 220 Lumens, Flashlight Battery Type...More

  • Category : Spotlights
Halogen Spotlight, Plastic, Maximum Lumens Output: 345, Bla
  • Halogen Spotlight, Plastic, Maximum Lumens Output: 345, Black, 6.75" General Purpose Spotlights, Lumens Range: 250 to 449
  • Item # 41P169
  • Mfr. Model # PKC11MB
  • Spotlight, Flashlight Grade General Purpose, Rechargeable Yes, 345 Lumens, Flashlight Battery Type Sealed...More

  • Category : Spotlights
Rechargeable Worklight,Red,LED,160 Lm
Remote Area Lighting System,24W,Black
  • PELICAN
  • Remote Area Lighting System, 24W, Black Remote Area Lighting System,24W,Black
  • Item # 5RZY6
  • Mfr. Model # 9430SL-B
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Black, Cord...More

  • Category : Remote Area Lighting Systems
Rechargeable Worklight,Fluorescent
  • Rechargeable Worklight, Fluorescent Rechargeable Worklight,Fluorescent
  • Item # 46AD65
  • Mfr. Model # DML184
  • Rechargeable Worklight, Voltage 18.0, Battery Included / Bare Tool Bare Tool (No Battery), Lamp Type...More

  • Category : Cordless Work Lights
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number&#x
Cordless Combo Kit, 18.0 Voltage, Number of Tools 3
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number&#x
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More