Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Rechargeable Spotlights

26 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Rechargeable Worklight,Red,LED,160 Lm
Remote Area Lighting System,350 lm,Green
  • SOUTHWIRE COMPANY
  • Remote Area Lighting System, 350 lm, Green Remote Area Lighting System,350 lm,Green
  • Item # 24PK28
  • Mfr. Model # L1313SW
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 2 hr., Color Green, Cord Length 6 ft., Max....More

  • Category : Remote Area Lighting Systems
Cordless Flashlight,LED,M12 Series,12V
  • Cordless Flashlight, LED, M12 Series, 12V Cordless Flashlight,LED,M12 Series,12V
  • Item # 48UT44
  • Mfr. Model # 2355-21
  • Cordless Flashlight, Voltage 12.0, Battery Included / Bare Tool Battery Included, Lamp Type LED, 800 Lumens,...More

  • Category : Cordless Flashlights
Remote Area Lighting System,779lm,Copper
  • SOUTHWIRE COMPANY
  • Remote Area Lighting System, 779lm, Copper Remote Area Lighting System,779lm,Copper
  • Item # 24PK25
  • Mfr. Model # L1320SW
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 1 hr. 40 min., Color Copper, Cord Length 3 ft.,...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,110V,Yellow
  • PELICAN
  • Remote Area Lighting System, 110V, Yellow Remote Area Lighting System,110V,Yellow
  • Item # 30PK10
  • Mfr. Model # 9430
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Yellow, Cord...More

  • Category : Remote Area Lighting Systems
Flexible Rechargeable Floodlight, 18.0 Voltage, Xenon, 325 Lumen
  • DEWALT
  • Flexible Rechargeable Floodlight, 18.0 Voltage, Xenon, 325 Lumens, Bare Tool DEWALT Cordless Job Site Lights
  • Item # 4LG25
  • Mfr. Model # DW919
  • Flexible Rechargeable Floodlight, Lamp Type Xenon, Battery Size 18V, Battery Type NiCad/Lithium-Ion, Number...More

  • Category : Cordless Job Site Lights
Cordless Spotlight,Li-Ion,6-1/2 in. L
Cordless Combo Kit, 18.0 Voltage, Number of Tools 3
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
Cordless Flashlight,Bare Tool,M12 Series
  • Cordless Flashlight, Bare Tool, M12 Series Cordless Flashlight,Bare Tool,M12 Series
  • Item # 48UT43
  • Mfr. Model # 2355-20
  • Cordless Flashlight, Voltage 12.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 800 Lumens, Focus...More

  • Category : Cordless Flashlights
Remote Area Lighting System,110V,Black
  • PELICAN
  • Remote Area Lighting System, 110V, Black Remote Area Lighting System,110V,Black
  • Item # 30PK09
  • Mfr. Model # 9430
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Black, Cord...More

  • Category : Remote Area Lighting Systems
Rechargeable Worklight,Fluorescent
  • Rechargeable Worklight, Fluorescent Rechargeable Worklight,Fluorescent
  • Item # 46AD65
  • Mfr. Model # DML184
  • Rechargeable Worklight, Voltage 18.0, Battery Included / Bare Tool Bare Tool (No Battery), Lamp Type...More

  • Category : Cordless Work Lights
Cordless Flashlight,Xenon,180 lm
  • Cordless Flashlight, Xenon, 180 lm Cordless Flashlight,Xenon,180 lm
  • Item # 46AD66
  • Mfr. Model # DML185
  • Rechargeable Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool (No Battery), Lamp Type Xenon,...More

  • Category : Cordless Flashlights
Remote Area Lighting System,24W,Black
  • PELICAN
  • Remote Area Lighting System, 24W, Black Remote Area Lighting System,24W,Black
  • Item # 5RZY6
  • Mfr. Model # 9430SL-B
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Black, Cord...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,LED,7000 Lm
  • FOXFURY
  • Remote Area Lighting System, LED, 7000 Lm Remote Area Lighting System,LED,7000 Lm
  • Item # 44M834
  • Mfr. Model # 200-900
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 24 hr. Low , 9 hr. Med , 3 hr. High, Color...More

  • Category : Remote Area Lighting Systems
Lighting System,240W,LED,150 in. Max. H
  • FOXFURY
  • Lighting System, 240W, LED, 150 in. Max. H Lighting System,240W,LED,150 in. Max. H
  • Item # 44ZY99
  • Mfr. Model # 200-1200
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 24 hr. Low, 9 hr. Med, 3 hr. High, Color Black,...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,30W,LED,Blk
  • FOXFURY
  • Remote Area Lighting System, 30W, LED, Blk Remote Area Lighting System,30W,LED,Blk
  • Item # 44ZZ01
  • Mfr. Model # 200-400
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 3 hr. Low, 9 hr. Med, 24 hr. High, Color Black,...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,LED,4000 Lm
  • FOXFURY
  • Remote Area Lighting System, LED, 4000 Lm Remote Area Lighting System,LED,4000 Lm
  • Item # 15D964
  • Mfr. Model # 200-800
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 24 hr. Low , 9 hr. Med , 3 hr. High, Color...More

  • Category : Remote Area Lighting Systems
LED, Plastic, White, 10.00"
  • Q-BEAM
  • LED, Plastic, White, 10.00" LED, Plastic, White, 10.00"
  • Item # 31LA96
  • Mfr. Model # 800-5012-0
  • Spotlight, Flashlight Grade Industrial, 683 Lumens, Lamp Type LED, Number of Batteries 3, Batteries Included...More

  • Category : Spotlights
Cordless Flashlight,LXT,LED,High/Low
  • Cordless Flashlight, LXT, LED, High/Low Cordless Flashlight,LXT,LED,High/Low
  • Item # 49EK24
  • Mfr. Model # DML807
  • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 610 Lumens, Focus...More

  • Category : Cordless Flashlights
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number&#x
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number&#x
Handheld Flashlight,18V,Blue,LED,500 lm
  • Handheld Flashlight, 18V, Blue, LED, 500 lm Handheld Flashlight,18V,Blue,LED,500 lm
  • Item # 45PC92
  • Mfr. Model # LXLM01
  • Handheld Flashlight, Voltage 18, Battery Included / Bare Tool Bare Tool (No Battery), Lamp Type LED, 500...More

  • Category : Cordless Flashlights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More