Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Area Lighting Fixtures

162 Results Found that Include 173 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LED Floodlight LED Floodlight
  • Multiple product options available

    Multiple product options available

  • Category : LED Floodlights
LED High Mount Area Light,30W,5000K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED High Mount Area Light, 30W, 5000K LED High Mount Area Light,30W,5000K
  • Item # 45C247
  • Mfr. Model # 45C247
  • Area Light, Watts 30W, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution General...More

  • Category : LED Area and Roadway Lights
LED Street Light,40W,3437 lm,120V
  • HUBBELL LIGHTING - OUTDOOR
  • LED Street Light, 40W, 3437 lm, 120V LED Street Light,40W,3437 lm,120V
  • Item # 32WU67
  • Mfr. Model # DDL-9L1
  • LED Street Light, Watts 40, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
10" x 13" x 27" 150 Watt Type II
  • ACUITY LITHONIA
  • 10" x 13" x 27" 150 Watt Type II Area/Roadway 10" x 13" x 27" 150 Watt Type II Area/Roadway
  • Item # 5YB46
  • Mfr. Model # 115 15S RH 120 R2 DA
  • Area/Roadway, HPS Lamp Type, 150 Lamp Watts, 120 Voltage, Drop Acrylic Lens Type, Mogul Socket Type, Die-Cast...More

  • Category : Roadway Fixtures
LEDSecurityLight-Solar,Blk,45.6 lm,6500K
  • DESIGNERS EDGE
  • LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K LEDSecurityLight-Solar,Blk,45.6 lm,6500K
  • Item # 38NH72
  • Mfr. Model # L949
  • LED Security Light-Solar, Watts 7, Housing Finish Black, Housing Material Plastic, Light Distribution Wide,...More

  • Category : LED Area and Roadway Lights
LED Area Light, 4000K,21W,Silver
  • ACUITY LITHONIA
  • LED Area Light, 4000K, 21W, Silver LED Area Light, 4000K,21W,Silver
  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • Area Light, Watts 21, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Wide,...More

  • Category : LED Area and Roadway Lights
14-1/2" x 15" x 31-3/4" 400 Watt Type&#
  • GE LIGHTING
  • 14-1/2" x 15" x 31-3/4" 400 Watt Type III Area/Roadway 14-1/2" x 15" x 31-3/4" 400 Watt Type III Area/Roadway
  • Item # 4WY44
  • Mfr. Model # MSRL40S0A22RMS3382
  • Area/Roadway, HPS Lamp Type, 400 Lamp Watts, 120-277 Voltage, Prismatic Drop Glass Lens Type, Mogul Socket...More

  • Category : Roadway Fixtures
LED Roadway Light, 25W, 2722L
  • CREE
  • LED Roadway Light, 25W, 2722L LED Roadway Light, 25W, 2722L
  • Item # 29RW61
  • Mfr. Model # BXSPR-A-0-3-M-G-U-S
  • LED Roadway Light, Watts 25, Housing Finish Silver, Housing Material Die Cast Aluminum Housing, Light...More

  • Category : LED Area and Roadway Lights
LED Area Light,5000K,70 CRI
  • ACUITY LITHONIA
  • LED Area Light, 5000K, 70 CRI LED Area Light,5000K,70 CRI
  • Item # 34EW30
  • Mfr. Model # TDD LED 2 50K 120 PER
  • LED Area Light, Watts 34, 3400 Lumens, 100.0 Lumens Per Watt, 120 Voltage, 5000K Color Temp., 70 CRI, Height...More

  • Category : LED Area and Roadway Lights
Light,LED,98W,Lumens 7000,Asymmetric
  • ACUITY LITHONIA
  • Light, LED, 98W, Lumens 7000, Asymmetric Light,LED,98W,Lumens 7000,Asymmetric
  • Item # 4ZCZ9
  • Mfr. Model # CSX1 LED 60C 700 40K T3M MVOLT SPA DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

  • Category : LED Area and Roadway Lights
LED Roadway Light,130W,11100L
  • GE LIGHTING
  • LED Roadway Light, 130W, 11100L LED Roadway Light,130W,11100L
  • Item # 12C684
  • Mfr. Model # ERS20HXCX5572GRAY
  • LED Roadway Light, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution Asym....More

  • Category : LED Area and Roadway Lights
Ceiling Fixture,120/208/240/277V,150W
  • ACUITY LITHONIA
  • Ceiling Fixture, 120/208/240/277V, 150W Ceiling Fixture,120/208/240/277V,150W
  • Item # 3JXD2
  • Mfr. Model # PGR 150M TB SCWA LPI
  • Ceiling Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 150 Lamp Watts, Lens Type Acrylic, 15 In....More

  • Category : Security and Area Lighting Fixtures
LED Area Light,5000K,21-3/4inL,Type IV
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 5000K, 21-3/4inL, Type IV LED Area Light,5000K,21-3/4inL,Type IV
  • Item # 45VT87
  • Mfr. Model # CL1-A-90LU-5K-4-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,4000K,21-3/4inL,Type III
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 4000K, 21-3/4inL, Type III LED Area Light,4000K,21-3/4inL,Type III
  • Item # 45VT84
  • Mfr. Model # CL1-A-90LU-4K-3-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,16-3/4inL,Type III,70W
  • HUBBELL LIGHTING - BEACON
  • LED Area Light, 16-3/4inL, Type III, 70W LED Area Light,16-3/4inL,Type III,70W
  • Item # 45VT34
  • Mfr. Model # VP-S/30NB-70/5K/T3/UNV/RA/BZT
  • LED Area Light, Watts 70, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Area Light,140W,Type III,12842L
  • HUBBELL LIGHTING - SPAULDING
  • Area Light, 140W, Type III, 12842L Area Light,140W,Type III,12842L
  • Item # 21RU67
  • Mfr. Model # CL1A60LU5K3DB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Security Light, 5000K, 5600lm
  • GE LIGHTING
  • LED Security Light, 5000K, 5600lm LED Security Light, 5000K, 5600lm
  • Item # 48TM72
  • Mfr. Model # E2SA0B1A31502NN
  • LED Security Light, Watts 57, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
31-13/16" x 15-1/8" x 14-7/16" 400 Watt
Light,LED,196W,Lumens 13000,Symmetric
  • ACUITY LITHONIA
  • Light, LED, 196W, Lumens 13000, Symmetric Light,LED,196W,Lumens 13000,Symmetric
  • Item # 4ZDA3
  • Mfr. Model # CSX1 LED60C 1000 40K T5M MVOLT SPA DDBXD
  • Area Light, Watts 146, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,131W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type III, Square Pole LED Area Light,131W,Type III,Square Pole
  • Item # 22EL87
  • Mfr. Model # DSX1 LED 60C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Area Light,Dk Brz,Type III,Sqr Pole,138W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type III, Sqr Pole, 138W Area Light,Dk Brz,Type III,Sqr Pole,138W
  • Item # 22EM02
  • Mfr. Model # DSX0 LED 40C 1000 50K T3M MVOLT SPADDBXD
  • Area Light, Watts 109, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

  • Category : LED Area and Roadway Lights
33" x 25" x 8-1/4" 400 Watt Type IV
  • ACUITY LITHONIA
  • 33" x 25" x 8-1/4" 400 Watt Type IV Area/Roadway 33" x 25" x 8-1/4" 400 Watt Type IV Area/Roadway
  • Item # 3JXD1
  • Mfr. Model # MR2 400M SR4SC TB SCWA SPA LPI
  • Area/Roadway, MH Lamp Type, 400 Lamp Watts, 120-277 Voltage, Tempered Glass Lens Type, Description/Special...More

  • Category : Roadway Fixtures
LED Area Luminaire,53W
  • CREE
  • LED Area Luminaire, 53W LED Area Luminaire,53W
  • Item # 32JA62
  • Mfr. Model # BXSP-B-HT-5ME-A-40K-UL-SV
  • LED Area Luminaire, Watts 53, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,101W
  • CREE
  • LED Area Luminaire, 101W LED Area Luminaire,101W
  • Item # 32JA63
  • Mfr. Model # BXSP-B-HT-5ME-B-40K-UL-SV
  • LED Area Luminaire, Watts 101, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,131W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type V, Square Pole LED Area Light,131W,Type V,Square Pole
  • Item # 22EL86
  • Mfr. Model # DSX1 LED 60C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 131, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,282W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type III, Square Pole LED Area Light,282W,Type III,Square Pole
  • Item # 22EL92
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTSPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,282W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type III, Round Pole LED Area Light,282W,Type III,Round Pole
  • Item # 22EL94
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTRPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,99W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 99W, Type V, Square Pole LED Area Light,99W,Type V,Square Pole
  • Item # 22EL85
  • Mfr. Model # DSX1 LED 60C 530 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 131, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More