Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Security Lighting Fixtures

103 Results Found that Include 144 Products

Results per page:  16 | 32 | 48
9-1/2" x 18-1/2" x 9" 40 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 40 Watt LED Wall Pack, Dark Bronze 9-1/2" x 18-1/2" x 9" 40 Watt LED Wall Pack, Dark Bronze
  • Item # 13E801
  • Mfr. Model # 13E801
  • LED Wall Pack, 40 Watts, 2560 Lumens, 61.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack Item Wall Pack Item
  • Multiple product options available

    Multiple product options available

  • Category : LED Wall Packs
9-1/2" x 18-1/2" x 9" 51 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 51 Watt LED Wall Pack, Dark Bronze 9-1/2" x 18-1/2" x 9" 51 Watt LED Wall Pack, Dark Bronze
  • Item # 13E802
  • Mfr. Model # 13E802
  • LED Wall Pack, 51 Watts, 3830 Lumens, 67.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
  • TM

    Grainger Choice

  • LED Floodlight LED Floodlight
  • Multiple product options available

    Multiple product options available

  • Category : LED Floodlights
LED Street Light,39.5W,3437 lm,120V
  • HUBBELL LIGHTING - OUTDOOR
  • LED Street Light, 39.5W, 3437 lm, 120V LED Street Light,39.5W,3437 lm,120V
  • Item # 32WU67
  • Mfr. Model # DDL-9L1
  • LED Street Light, Watts 39.5, Fixture Voltage 120, Fixture Rated Life 100,000 hr., 5000K Color Temp., 86.0...More

  • Category : LED Area and Roadway Lights
Dusk To Dawn Security,Bronze
Wall Pack,42W,120V
  • ACUITY LITHONIA
  • Wall Pack, 42W, 120V Wall Pack,42W,120V
  • Item # 6MGK4
  • Mfr. Model # OWP3 42F 120 P LP BZ M4
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120/277, Socket Type GX25Q-4, Special Features...More

  • Category : Wall Packs and Wall Mount Fixtures
LED Security Light, 4000K, 5600lm
  • GE LIGHTING
  • LED Security Light, 4000K, 5600lm LED Security Light, 4000K, 5600lm
  • Item # 48TM71
  • Mfr. Model # E2SA0B1B31402NN
  • LED Security Light, Watts 57, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
Mini Wall Pack,42W,120/277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 42W, 120/277V Mini Wall Pack,42W,120/277V
  • Item # 4LB84
  • Mfr. Model # TWS 26/42TRT MVOLT L/LP
  • Mini Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120/277, Socket Type GX24Q-4, Length 5-1/4 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD8
  • Mfr. Model # TWP 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In., Width 16-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Motion Sensor,180 Degree,70 ft,Wht,3in L
Motion Sensor,180 Degree,70 ft,Brz,3in L
Sensor,Motion,1000 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 1000 W Sensor,Motion,1000 W
  • Item # 4VW92
  • Mfr. Model # 4VW92
  • Motion Sensors, Max. Load 1000W, Coverage 23,000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal...More

  • Category : Motion Sensor Fixtures and Kits
Sensor,Motion,500 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 500 W Sensor,Motion,500 W
  • Item # 4VW95
  • Mfr. Model # 4VW95
  • Professional Series Motion Sensor Kits, Max. Load 500W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Economy LED Security Flood Light,120v
  • LITHONIA
  • Economy LED Security Flood Light, 120v Economy LED Security Flood Light,120v
  • Item # 19YR17
  • Mfr. Model # OLF 2RH 40K 120 MO WH M6
  • Economy LED Security Flood Light, Housing Finish White, Housing Material Die Cast Aluminum, Voltage 120,...More

  • Category : LED Motion Sensor Fixtures
Motion Light,240 Deg.Viewing Angle,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240 Deg.Viewing Angle, White Motion Light,240 Deg.Viewing Angle,White
  • Item # 2LBN6
  • Mfr. Model # 2LBN6
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Economy LED Security Flood Light,120v
  • LITHONIA
  • Economy LED Security Flood Light, 120v Economy LED Security Flood Light,120v
  • Item # 19YR16
  • Mfr. Model # OLF 2RH 40K 120 MO BZ M6
  • Economy LED Security Flood Light, Housing Finish Bronze, Housing Material Die Cast Aluminum, Voltage 120,...More

  • Category : LED Motion Sensor Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD6
  • Mfr. Model # TWH 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Motion Light,240Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBN5
  • Mfr. Model # 2LBN5
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Motion Light,240Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBL4
  • Mfr. Model # 2LBL4
  • Motion Sensor with Lampholder Kits, Max. Load 200W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Motion Light,240 Deg.Viewing Angle,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240 Deg.Viewing Angle, White Motion Light,240 Deg.Viewing Angle,White
  • Item # 2LBL3
  • Mfr. Model # 2LBL3
  • Motion Sensor with Lampholder Kits, Max. Load 200W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Fixture,Wall,150 W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 150 W, 120-277V Fixture,Wall,150 W,120-277V
  • Item # 3HNG3
  • Mfr. Model # 3HNG3
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-1/8 In., Width 9-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Sensor,Motion,300 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 300 W Sensor,Motion,300 W
  • Item # 4VW94
  • Mfr. Model # 4VW94
  • Professional Series Motion Sensor Kits, Max. Load 300W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Sensor,Motion,300 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 300 W Sensor,Motion,300 W
  • Item # 4VW93
  • Mfr. Model # 4VW93
  • Professional Series Motion Sensor Kits, Max. Load 300W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Wall Pack,50W,120V
  • ACUITY LITHONIA
  • Wall Pack, 50W, 120V Wall Pack,50W,120V
  • Item # 6MGK2
  • Mfr. Model # OWP2 50M 120 P LP BZ M4
  • Wall Pack, Metal Halide, Lamp Watts 50, Voltage 120, Socket Type Medium, Special Features Photocell, Length...More

  • Category : Wall Packs and Wall Mount Fixtures
Security Light,Bronze
  • ACUITY LITHONIA
  • Security Light, Bronze Security Light,Bronze
  • Item # 6ECJ4
  • Mfr. Model # OFLR 6LC 120 P BZ
  • Dusk To Dawn Security Light, Max. Load 30W, Coverage 900 sq. ft., Viewing Angle 180 Degrees , Voltage 120,...More

  • Category : LED Motion Sensor Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD4
  • Mfr. Model # TWH 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More