Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lighting Fixture Brackets

63 results found that include 68 products

Filter Results By

Results per page:  16 | 32 | 48
Warning Light Accessory
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 22UU63
  • Mfr. Model # 22UU63
  • Warning Light Accessory, Mounting L-Angle Steel Wall, Operating Temp. -15 Degrees to 40 Degrees C, Width...More

  • Category : Strobe and Flashing Lights
Table Mounting Bracket
4-7/8" x 4" x 4-7/8" Tenon Mount Slipfi
3-3/16" x 3-3/16" x 5-3/16" Tenon Slipf
Steel Wall Mount Bracket
  • TM

    Grainger Choice

  • DAYTON
  • Item # 26ZT32
  • Mfr. Model # 26ZT32
  • Bracket, Wall Mount Bracket, Steel, For Use With 26ZT20-26ZT44, Color Silver, Housing Material Steel, Length...More

  • Category : Tower Light Mounts and Bases
Mounting Accessory,Steel Slipfitter
Replacement Bracket,LED
9" x 5" x 5" Slip Fitter
5-1/2" Rod Mounting Kit
10-1/2" Die Cast Aluminum Adapter, Dark Bronze
Wall Bracket,For NV2 And NV2XG Series
20-3/16" x 3" x 20-3/16" Steel Angle Br
Wall Bracket,Elbow
  • HUBBELL KILLARK
  • Item # 22P061
  • Mfr. Model # VB-2
  • Wall Bracket, Hazardous Location Lighting Accessory, For Use With V Series, Elbow, Includes Wall Bracket,...More

  • Category : Hazardous Location Lighting Accessories
6-51/64" Mounting Bracket Kit
Tubular Light Mounting Bracket,Short L
Pipe mount for 105 series
10-1/2" x 21-11/16" x 8-7/16" Corrosion
Tubular Light Mounting Bracket,Long L
  • WALDMANN
  • Item # 3PYE5
  • Mfr. Model # SK1021019-00010286
  • Tubular Light Mounting Bracket, Long L, Application Requires Two When Mounting with Waldmann Tubular Machine...More

  • Category : Portable and Task Lighting Accessories
Steel Wall Mount Bracket
  • TM

    Grainger Choice

  • DAYTON
  • Item # 26ZT48
  • Mfr. Model # 26ZT48
  • Bracket, Wall Mount Bracket, Steel, For Use With 26ZT50-26ZT69, Color Silver, Housing Material Steel, Length...More

  • Category : Tower Light Mounts and Bases
Double Threaded Wall Mount,Gray
Threaded Extension Pole 100mm,Gray
Threaded Footing,Polycarbonate,Gray
Bracket,Long-L,Stainless Steel
4-3/4" x 5" x 6" Yoke
Wall Mount,Medical,Use With Halux
Clip-On Bracket,1-1/2 in. H
  • WALDMANN
  • Item # 48RE53
  • Mfr. Model # 408001402-00671623
  • Clip-On Bracket, 20 Degrees , Application For LED Lights, Description/Special Features Wall Mount,...More

  • Category : Portable and Task Lighting Accessories
Bracket Set,1-1/4 in. H,PK2
  • WALDMANN
  • Item # 48RE52
  • Mfr. Model # 408001403-00671626
  • Bracket Set, 90 Degrees , Application For LED Lights, Description/Special Features Wall Mount, Adjustable,...More

  • Category : Portable and Task Lighting Accessories
Bracket,Surface Mount
  • PHILIPS BURTON
  • Item # 45TT89
  • Mfr. Model # WMLSMB
  • Bracket, Surface Mount, Application Medical, Description/Special Features Indoor Use, For Use With Mfr. No....More

  • Category : Portable and Task Lighting Accessories
mounting bracket  for 105 series
9 Max. Wattage Wall Bracket for 2-Pin, Twin Compact Fl
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More