Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Wall HID Fixtures

57 Results Found that Include 73 Products

Results per page:  16 | 32 | 48
Fixture,Wall,150 W,Hps,Lamp Included
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 150 W, Hps, Lamp Included Fixture,Wall,150 W,Hps,Lamp Included
  • Item # 5MM61
  • Mfr. Model # 5MM61
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14 In., Width 8 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3YA72
  • Mfr. Model # TWH 250S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Length 8 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD5
  • Mfr. Model # TWH 250M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3YA79
  • Mfr. Model # TWP 150S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Wall Pack, 70W, 120V Wall Pack,70W,120V
  • Item # 3YA81
  • Mfr. Model # TWP 70S 120 RNP LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 7-3/4 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V Mini Wall Pack,70W,120V
  • Item # 5YB61
  • Mfr. Model # W70SPL 120 M6
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Special Features...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD6
  • Mfr. Model # TWH 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,Full Cutoff,400 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Full Cutoff, 400 W Wall Pack,Full Cutoff,400 W
  • Item # 4GWH2
  • Mfr. Model # 4GWH2
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Length 18-1/4 In., Width 17-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,70 W,Hps
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, 70 W, Hps Wall Pack,70 W,Hps
  • Item # 5MM59
  • Mfr. Model # 5MM59
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 11 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,HPS,120V,150W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, HPS, 120V, 150W Wall Pack,HPS,120V,150W
  • Item # 23Y142
  • Mfr. Model # 23Y142
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14-1/4 In., Width 9...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Wall,150 W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 150 W, 120-277V Fixture,Wall,150 W,120-277V
  • Item # 3HNG3
  • Mfr. Model # 3HNG3
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-1/8 In., Width 9-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Wall Pack,50 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall Pack, 50 W Fixture,Wall Pack,50 W
  • Item # 4DY94
  • Mfr. Model # 4DY94
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 11 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V Mini Wall Pack,70W,120V
  • Item # 3GB61
  • Mfr. Model # TWA 70S 120 LPI
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 9 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 100W, 120-277V Wall Pack,100W,120-277V
  • Item # 3YA77
  • Mfr. Model # TWP 100S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120V Wall Pack,150W,120V
  • Item # 3YA78
  • Mfr. Model # TWP 150S 120 RNP LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 7-3/4 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • HUBBELL LIGHTING - OUTDOOR
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 32WU74
  • Mfr. Model # PVL3150S18BZL
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-7/8 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120-277V Mini Wall Pack,100W,120-277V
  • Item # 3YA82
  • Mfr. Model # TWAC 100M TB LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Special Features Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXE4
  • Mfr. Model # TWR2 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD9
  • Mfr. Model # TWR1 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Non-Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD4
  • Mfr. Model # TWH 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3YA74
  • Mfr. Model # TWH 400S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Length 8 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXE3
  • Mfr. Model # TWR2 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD8
  • Mfr. Model # TWP 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In., Width 16-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120-277V Mini Wall Pack,100W,120-277V
  • Item # 3YA67
  • Mfr. Model # TWA 100M TB LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 9 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD3
  • Mfr. Model # TWH 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 8 In., Width 16-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,50W,120V
  • ACUITY LITHONIA
  • Wall Pack, 50W, 120V Wall Pack,50W,120V
  • Item # 6MGK2
  • Mfr. Model # OWP2 50M 120 P LP BZ M4
  • Wall Pack, Metal Halide, Lamp Watts 50, Voltage 120, Socket Type Medium, Special Features Photocell, Length...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,100W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120V Mini Wall Pack,100W,120V
  • Item # 1PLL7
  • Mfr. Model # TWA 100M TB1 PE LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120, Socket Type Medium, Special Features Photocell,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD7
  • Mfr. Model # TWH 400M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3YA69
  • Mfr. Model # TWH 150S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 8 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,HPS,120 V,100 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, HPS, 120 V, 100 W Wall Pack,HPS,120 V,100 W
  • Item # 23Y141
  • Mfr. Model # 23Y141
  • Wall Pack, High Pressure Sodium, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 8-3/8 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More