Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hand Sanders

55 Results Found that Include 110 Products

Results per page:  16 | 32 | 48
Hand Sanding Block, 4-7/8" Length, 2-11/16" Width
Very Fine Grade, Hand Pad
Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff Tool Kit, 28.0V, 4-1/2 In. Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • Item # 2CDC7
  • Mfr. Model # 0725-21
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 28.0, Size 4-1/2 In., 8000 No Load RPM, Cordless Tool...More

  • Category : Cordless Angle Grinders
  • TM

    Grainger Choice

  • WESTWARD
  • Abrasive Hand Pad Abrasive Hand Pad
  • Multiple product options available

    Multiple product options available

  • Category : Sanding Hand Pads
Cordless Cutoff/Grinder,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 18V, 4-1/2 In. Cordless Cutoff/Grinder,18V,4-1/2 In.
  • Item # 5GUY2
  • Mfr. Model # 2680-20
  • Cordless Cutoff/Grinder, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 9000 No Load...More

  • Category : Cordless Angle Grinders
Hand Sanding Block, 5-3/4" Length, 3-3/8" Width
Cordless RA Grinder Kit,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless RA Grinder Kit, 18V, 4-1/2 In. 18.0 Volt Cordless Right Angle Grinder
  • Item # 4LER1
  • Mfr. Model # 2680-22
  • Cordless Right Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

  • Category : Cordless Angle Grinders
Hand Sanding Block, 8" Length, 2-3/4" Width
Drywall Apprentice Kit,7 Pc
Wet Sanding Sponge,Dual Sided
Cordless Oscillating Tool,Bare Tool,20V
  • PORTER CABLE
  • Cordless Oscillating Tool, Bare Tool, 20V Cordless Oscillating Tool,Bare Tool,20V
  • Item # 25DT65
  • Mfr. Model # PCC710B
  • Cordless Oscillating Tool, Bare Tool, Voltage 20.0, 8000-18,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
Cordless Osc Bare Tool,12 V
  • BOSCH
  • Cordless Osc Bare Tool, 12 V Cordless Oscillating Tool
  • Item # 46U425
  • Mfr. Model # PS50BN
  • Cordless Oscillating Tool, Bare Tool, Voltage 12.0, 500 to 20,000 Orbits per Minute, Cordless Tool Battery...More

  • Category : Cordless Oscillating Tools
Hand Sanding Block, 5" Length, 2-3/4" Width
Vacuum Hand Sander Kit,6 Pc,Pole Adapter
  • HYDE
  • Vacuum Hand Sander Kit, 6 Pc, Pole Adapter Vacuum Hand Sander Kit,6 Pc,Pole Adapter
  • Item # 24Z437
  • Mfr. Model # 09170
  • Vacuum Hand Sander Kit, Number of Pieces 6, Thread Size Universal For Use With Any Extension Pole,...More

  • Category : Drywall Specialty Tools
Cordless Oscillating Tool,12V,10-1/4in L
  • MILWAUKEE
  • Cordless Oscillating Tool, 12V, 10-1/4in L Cordless Oscillating Tool
  • Item # 6CZA6
  • Mfr. Model # 2426-20
  • Cordless Oscillating Tool, Bare Tool, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
Finishing Block Kit, 5-1/4" Length, 3 Width
Hand Sanding Block, 17-1/2" Length, 2-3/4" Width
Hand Sander,9 x 3 1/4 In
Hand Sanding Block, 5" Length, 2-3/4" Width
Super Fine Grade, Non-Abrasive Hand Pad
  • TM

    Grainger Choice

  • WESTWARD
  • Super Fine Grade, Non-Abrasive Hand Pad Super Fine Grade, Non-Abrasive Hand Pad
  • Item # 26W989
  • Mfr. Model # 26W989
  • Non-Abrasive Hand Pad, Length 9 In., Width 6 In., Abrasive Type Non-Woven, Abrasive Material Non-Abrasive,...More

  • Category : Sanding Hand Pads
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More