Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Door Exit Bars

48 Results Found that Include 581 Products

Results per page:  16 | 32 | 48
Push to Exit Bar,Width 36 In.
Exit Device,Touch Bar
  • SCHLAGE ELECTRONICS
  • Exit Device, Touch Bar Exit Device,Touch Bar
  • Item # 4GD88
  • Mfr. Model # 672-36-628-RDAR
  • Touch Bar Exit Device, Output SPDT Contacts Rated 4 Amps @ 30 VDC, No Input Power Required, For 36 Inch or...More

  • Category : Electromagnetic Lock Activation Devices
Pressure Sense Bar,36 in. W
  • SDC
  • Pressure Sense Bar, 36 in. W Pressure Sense Bar,36 in. W
  • Item # 45LY50
  • Mfr. Model # MSB550V
  • Pressure Sense Bar, Type Push To Exit, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width...More

  • Category : Electromagnetic Lock Activation Devices
Exit Device, Series 8800, Aluminum, Rim Exit Device Narrow&
Delay Exit Rim Devce Fire Rate,HeavyDuty
Delay Exit Mortise Device,Heavy-Duty
Push To Exit Bar,SS, 36 in. W
  • SDC
  • Push To Exit Bar, SS, 36 in. W Push To Exit Bar,SS, 36 in. W
  • Item # 45LY47
  • Mfr. Model # MSB550-2S
  • Push To Exit Bar, Type Push To Exit, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width 36...More

  • Category : Electromagnetic Lock Activation Devices
Push to Exit Bar,42 in.W,NoRelease,Clear
  • SECURITRON
  • Push to Exit Bar, 42 in.W, NoRelease, Clear Push to Exit Bar,42 in.W,NoRelease,Clear
  • Item # 45CG44
  • Mfr. Model # DTSB-CL-42
  • Push to Exit Bar, Type Surface Mounted, Switch Action Door Release, Material Metal, Finish Clear Anodized,...More

  • Category : Electromagnetic Lock Activation Devices
Push to Exit Bar,DPST,No Release,42 in.W
  • SECURITRON
  • Push to Exit Bar, DPST, No Release, 42 in.W Push to Exit Bar,DPST,No Release,42 in.W
  • Item # 45CG12
  • Mfr. Model # DTSB-BK-42
  • Push to Exit Bar, Type Surface Mounted, Switch Action Door Release, Material Metal, Finish Clear Anodized,...More

  • Category : Electromagnetic Lock Activation Devices
Push to Exit Bar,48 in.W,NoRelease,Black
  • SECURITRON
  • Push to Exit Bar, 48 in.W, NoRelease, Black Push to Exit Bar,48 in.W,NoRelease,Black
  • Item # 45CG45
  • Mfr. Model # DTSB-BK-48
  • Push to Exit Bar, Type Surface Mounted, Switch Action Door Release, Material Metal, Finish Clear Anodized,...More

  • Category : Electromagnetic Lock Activation Devices
Exit Device,RH/LHR Fail Secure
  • SDC
  • Exit Device, RH/LHR Fail Secure Exit Device,RH/LHR Fail Secure
  • Item # 45LY52
  • Mfr. Model # PD2090ARCU
  • Exit Device, Panic Hardware, Opening Action Electromagnetic or Manual, Amp Draw @ 24V 400mA, Input Voltage...More

  • Category : Electromagnetic and Electromechanical Locks
Dummy Push to Exit Bar,36 in.W
  • SECURITRON
  • Dummy Push to Exit Bar, 36 in.W Dummy Push to Exit Bar,36 in.W
  • Item # 45CG72
  • Mfr. Model # DTSB-CL
  • Dummy Push to Exit Bar, Type Surface Mounted, Switch Action Door Release, Material Metal, Finish Clear...More

  • Category : Electromagnetic Lock Activation Devices
Push to Exit Bar,DPST,No Release,48 in.W
  • SECURITRON
  • Push to Exit Bar, DPST, No Release, 48 in.W Push to Exit Bar,DPST,No Release,48 in.W
  • Item # 45CG01
  • Mfr. Model # DTSB-CL-48
  • Push to Exit Bar, Type Surface Mounted, Switch Action Door Release, Material Metal, Finish Clear Anodized,...More

  • Category : Electromagnetic Lock Activation Devices
Mechanical Switch Bar,36 in. W
  • SDC
  • Mechanical Switch Bar, 36 in. W Mechanical Switch Bar,36 in. W
  • Item # 45LY53
  • Mfr. Model # PSB560V
  • Mechanical Switch Bar, Type Push To Exit, Switch Action SPDT, Material Stainless Steel, Finish Aluminum,...More

  • Category : Electromagnetic Lock Activation Devices
Push To Exit Bar,Aluminum
  • SDC
  • Push To Exit Bar, Aluminum Push To Exit Bar,Aluminum
  • Item # 45LY48
  • Mfr. Model # MSB550-2V
  • Push To Exit Bar, Type Push To Exit, Switch Action SPDT, Material Aluminum, Finish Aluminum, Width 36 In.,...More

  • Category : Electromagnetic Lock Activation Devices
Push to Exit Bar,DPDT,Surface Mounted,5A
Exit Device,LH/RHR Fail Secure
  • SDC
  • Exit Device, LH/RHR Fail Secure Exit Device,LH/RHR Fail Secure
  • Item # 45LY51
  • Mfr. Model # PD2090ALCU
  • Exit Device, Panic Hardware, Opening Action Electromagnetic or Manual, Amp Draw @ 24V 400mA, Input Voltage...More

  • Category : Electromagnetic and Electromechanical Locks
Push to Exit Bar,DPDT,SurfaceMounted,Blk
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More