Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Grout Removal Tools

14 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Oscillating MultiTool,2.5 Amps
  • BOSCH
  • Oscillating MultiTool, 2.5 Amps Oscillating MultiTool,2.5 Amps
  • Item # 21TY27
  • Mfr. Model # MX25EC-21
  • Oscillating MultiTool, 2.5 Amps, Voltage 120, Orbits per Minute 8000-20,000, Tool Length 12.65, Tool Weight...More

  • Category : Corded Oscillating Tools
Westward Oscillating Kit,2.3 A,120 V
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

  • Category : Corded Oscillating Tools
Cordless Oscillating Tool,Bare Tool,20V
  • PORTER CABLE
  • Cordless Oscillating Tool, Bare Tool, 20V Cordless Oscillating Tool,Bare Tool,20V
  • Item # 25DT65
  • Mfr. Model # PCC710B
  • Cordless Oscillating Tool, Bare Tool, Voltage 20.0, 8000 to 18,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
Cordless Oscillating Tool,18V,20,000
Corded Oscillating Tool Kit,3.0 A
  • PORTER CABLE
  • Corded Oscillating Tool Kit, 3.0 A Corded Oscillating Tool Kit,3.0 A
  • Item # 40F274
  • Mfr. Model # PCE605K
  • Corded Oscillating Tool, 3.0 AmpsOrbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool Weight 3.7 lb.,...More

  • Category : Corded Oscillating Tools
Oscillating Tool Kit,120V,3.8A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.8A Oscillating Tool Kit,120V,3.8A
  • Item # 40TF48
  • Mfr. Model # MM40-05
  • Oscillating Tool Kit, 3.8 Amps, Voltage 120, Orbits per Minute 21,000, Tool Length 10.55 In., Tool Weight 3...More

  • Category : Corded Oscillating Tools
Cordless Oscillating Tool Kit,18V,20,000
  • MAKITA
  • Cordless Oscillating Tool Kit, 18V, 20,000 Cordless Oscillating Tool Kit,18V,20,000
  • Item # 34G805
  • Mfr. Model # XMT035
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 18.0, 20,000 Orbits per Minute, Cordless Tool...More

  • Category : Cordless Oscillating Tools
Carbide Grit Grout Removal Tool
Oscillating Tool Kit,120V,3.3A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.3A Oscillating Tool Kit,120V,3.3A
  • Item # 40TF49
  • Mfr. Model # MM30-04
  • Oscillating Tool Kit, 3.3 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 12 In., Tool...More

  • Category : Corded Oscillating Tools
Grout Blade,Carbide,2-43/64 in. L
Oscillating MultiTool,3 Amps
  • BOSCH
  • Oscillating MultiTool, 3 Amps Oscillating MultiTool,3 Amps
  • Item # 21TY28
  • Mfr. Model # MX30EC-21
  • Oscillating MultiTool, 3 Amps, Voltage 120, Orbits per Minute 8,000-20,000, Tool Length 12.75, Tool Weight...More

  • Category : Corded Oscillating Tools
Grout Removal Tool,9 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Grout Removal Tool, 9 In. Grout Removal Tool,9 In.
  • Item # 13P556
  • Mfr. Model # 13P556
  • Grout Removal Tool, Size 9 In., Black/Blue, Soft Grip Handle, Solid Carbide Tip, Removes Sanded Grout, Epoxy...More

  • Category : Tiling Miscellaneous Tools
Grout Remover,2 In Blade,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Grout Remover, 2 In Blade, Black Grout Remover,2 In Blade,Black
  • Item # 13P559
  • Mfr. Model # 13P559
  • Grout Remover, Size 2 In. Blade, Color Black, Construction Carbide Grit Edge, For Stripping, Cleaning And...More

  • Category : Tiling Miscellaneous Tools
Grout Removal Tool,9 In,Reversible Tips
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More