Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Angle Locators

40 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Angle Finder,90 deg.,5 in.,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Angle Finder, 90 deg., 5 in., Blue Angle Finder,90 deg.,5 in.,Blue
  • Item # 30PA67
  • Mfr. Model # 30PA67
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

  • Category : Angle, Pitch, and Slope Locators
Digital Angle Finder,SS,19 In L
  • JOHNSON
  • Digital Angle Finder, SS, 19 In L Digital Angle Finder,SS,19 In L
  • Item # 21XK33
  • Mfr. Model # 1888-1900
  • Digital Angle Finder, Measurement Range 0 Degrees to 360 Degrees , Accuracy +/-0.3 Degrees , Size 19 In. x...More

  • Category : Digital Angle Finders
Protractor/Angle Finder,4 5/8In,Magnetic
  • TM

    Grainger Choice

  • WESTWARD
  • Protractor/Angle Finder, 4 5/8In, Magnetic Protractor/Angle Finder,4 5/8In,Magnetic
  • Item # 4MRW3
  • Mfr. Model # 4MRW3
  • Protractor/Angle Locator, Magnetic, Scale Increments 0 to 90 Degrees in 5 Quadrants, Base Length 4 5/8 In,...More

  • Category : Angle, Pitch, and Slope Locators
Digital Angle Finder,Magnetic,3 Button
  • JOHNSON
  • Digital Angle Finder, Magnetic, 3 Button Digital Angle Finder,Magnetic,3 Button
  • Item # 21XK36
  • Mfr. Model # 1886-0200
  • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees , Length 2 in., Range 0 Degrees to 180...More

  • Category : Digital Angle Finders
Digital Angle Finder,SS,7 In L
  • JOHNSON
  • Digital Angle Finder, SS, 7 In L Digital Angle Finder,SS,7 In L
  • Item # 21XK31
  • Mfr. Model # 1888-0700
  • Digital Angle Locator, Construction Stainless Steel, Graduation Type Metric/Imperial, Graduations Inches,...More

  • Category : Digital Angle Finders
Angle Meter,Magnetic Base,0-90 Deg
Digital Angle Finder,SS,11 In L
Angle Finder,90 deg.,3-1/2 in.,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., Blue Angle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA66
  • Mfr. Model # 30PA66
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

  • Category : Angle, Pitch, and Slope Locators
Electronic Digital Level,Case,Batteries
  • JOHNSON
  • Electronic Digital Level, Case, Batteries Electronic Digital Level,Case,Batteries
  • Item # 1TLH6
  • Mfr. Model # 40-6060
  • Electronic Level, Range 4 x 90 Deg Ft, Accuracy +/-0.1 Deg, Power Source (3) AAA Alkaline, Digital Display...More

  • Category : Electronic and Laser Leveling Kits
Locator,Pitch/Slope
Digital Laser Level/Angle Finder,Adj Arm
  • JOHNSON
  • Digital Laser Level/Angle Finder, Adj Arm Digital Laser Level/Angle Finder,Adj Arm
  • Item # 1TLH7
  • Mfr. Model # 40-6065
  • Laser Level/Angle Finder, Digital, Range Inclination 4 x 90 Deg/Angle 0 to 182.5 Deg Ft, Accuracy Within 10...More

  • Category : Electronic and Laser Leveling Kits
Digital Angle Finder, 360 Deg.
Digital Angle Finder,12 in,Aluminum
Digital Level, Laser, Electronic, w/Case
  • JOHNSON
  • Digital Level, Laser, Electronic, w/Case Digital Level, Laser, Electronic, w/Case
  • Item # 1TLH8
  • Mfr. Model # 40-6080
  • Electronic Laser Level, Range 4 x 90 Deg Ft, Accuracy +/-0.1 Deg, Power Source (3) AAA Alkaline, Digital...More

  • Category : Electronic and Laser Leveling Kits
Digital Angle Finder,Magnetic,2 Button
  • JOHNSON
  • Digital Angle Finder, Magnetic, 2 Button Digital Angle Finder,Magnetic,2 Button
  • Item # 21XK30
  • Mfr. Model # 1886-0000
  • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees @ 0 Degrees and 90 Degrees , All Other Angles...More

  • Category : Digital Angle Finders
Digital Angle Finder,Mag,VGroove,1 Vial
  • JOHNSON
  • Digital Angle Finder, Mag, VGroove, 1 Vial Digital Angle Finder,Mag,VGroove,1 Vial
  • Item # 21XK38
  • Mfr. Model # 1886-0400
  • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees , Length 2 in., Range 0 Degrees to 180...More

  • Category : Digital Angle Finders
Digital Angle Finder,10 in,Aluminum
Protractor Angle Finder,4 In,Magnetic
Digital Angle Finder,Magnetic,2 Button
  • JOHNSON
  • Digital Angle Finder, Magnetic, 2 Button Digital Angle Finder,Magnetic,2 Button
  • Item # 21XK29
  • Mfr. Model # 1886-0100
  • Digital Angle Finder, Measurement Range 0 Degrees to 180 Degrees , Accuracy 0.1 Degrees , Size 2 In., Number...More

  • Category : Digital Angle Finders
Angle Finder,0 to 90 Deg.,2-3/4in Base L
  • DASCO PRO
  • Angle Finder, 0 to 90 Deg., 2-3/4in Base L Angle Finder,0 to 90 Deg.,2-3/4in Base L
  • Item # 40JC65
  • Mfr. Model # AF100M
  • Angle Finder, Magnetic, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Degrees , Base Length...More

  • Category : Angle, Pitch, and Slope Locators
Inclinometer,Mag,0-90 Deg,4 In Base
  • DASCO PRO
  • Inclinometer, Mag, 0-90 Deg, 4 In Base Inclinometer,Mag,0-90 Deg,4 In Base
  • Item # 4ZDW1
  • Mfr. Model # I1100-2VM
  • Inclinometer, Magnetic, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Degrees , Base Length...More

  • Category : Angle, Pitch, and Slope Locators
Digital Angle Finder,LCD,2 in. Size
  • SUMNER
  • Digital Angle Finder, LCD, 2 in. Size Digital Angle Finder,LCD,2 in. Size
  • Item # 45EK88
  • Mfr. Model # 784520
  • Digital Angle Finder, Measurement Range 4 Degrees to 90 Degrees , Accuracy +/-0.2 Degrees , Size 2 In.,...More

  • Category : Digital Angle Finders
Inclinometer,Magnetic,4 x 20 In,Aluminum
Steel, Rectangular Angle Block
Sine Bar Set, 18 Risers,1/2-15 Deg
  • BROWN & SHARPE
  • Sine Bar Set, 18 Risers, 1/2-15 Deg Sine Bar Set, 18 Risers,1/2-15 Deg
  • Item # 38N911
  • Mfr. Model # 598-291-600
  • Sine Bar Set, Accuracy Between Center .0003 In And Top Parallel To Bottom .002 In, Base Length 5 In In.,...More

  • Category : Angle, Pitch, and Slope Locators
Dial Test Indicator Accessory Set
  • BROWN & SHARPE
  • Dial Test Indicator Accessory Set Dial Test Indicator Accessory Set
  • Item # 38N890
  • Mfr. Model # 599-7041
  • Dial Test Indicator Accessory Set, Precision, Length 6.75 In., Width 4.5 In., Depth 0.5 In., Height 0.5 In.,...More

  • Category : Precision Measuring Accessories
Hoist Alignment Tool,5 In,1000 lb. Cap
Angle Finder,90 deg.,3-1/2 in.,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., Blue Angle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA71
  • Mfr. Model # 30PA71
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

  • Category : Angle, Pitch, and Slope Locators
Angle Finder,90 deg.,3-1/2 in.,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., Blue Angle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA70
  • Mfr. Model # 30PA70
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

  • Category : Angle, Pitch, and Slope Locators
Angle Finder,90 deg.,5 in.,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Angle Finder, 90 deg., 5 in., Blue Angle Finder,90 deg.,5 in.,Blue
  • Item # 30PA68
  • Mfr. Model # 30PA68
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

  • Category : Angle, Pitch, and Slope Locators
Clinometer Compass,5 in. L x 3 in. H
  • STEREN
  • Clinometer Compass, 5 in. L x 3 in. H Clinometer Compass,5 in. L x 3 in. H
  • Item # 45JL16
  • Mfr. Model # 203-661
  • Clinometer Compass, Tool, Accuracy 0.5 Degrees, Base Length (In.) 5, Overall Height (In.) 3, Lens Diameter...More

  • Category : Angle, Pitch, and Slope Locators
Angle Finder,Mag,0-90 Deg,2-1/4 Base
  • DASCO PRO
  • Angle Finder, Mag, 0-90 Deg, 2-1/4 Base Angle Finder,Mag,0-90 Deg,2-1/4 Base
  • Item # 4ZDV4
  • Mfr. Model # AF200M
  • Angle Finder, Magnetic, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Degrees , Base Length...More

  • Category : Angle, Pitch, and Slope Locators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More