Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Portable/Task Floodlights

53 Results Found that Include 87 Products

Results per page:  16 | 32 | 48
General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens
Battery Operated LED Work Light,Yellow
  • PROBUILT
  • Battery Operated LED Work Light, Yellow Battery Operated LED Work Light,Yellow
  • Item # 45NL41
  • Mfr. Model # 511512
  • Battery Operated LED Work Light, Number of Lamp Heads 1, Run Time 10 hr. Low, 5 hr. High, Color Yellow, Cord...More

  • Category : Remote Area Lighting Systems
Cordless Flashlight,Xenon
Remote Area Lighting System,350 lm,Green
  • SOUTHWIRE COMPANY
  • Remote Area Lighting System, 350 lm, Green Remote Area Lighting System,350 lm,Green
  • Item # 24PK28
  • Mfr. Model # L1313SW
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 2 hr., Color Green, Cord Length 6 ft., Max....More

  • Category : Remote Area Lighting Systems
Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU65
  • Mfr. Model # QH-1
  • Portable Floodlight, Quartz, Quartz Halogen Lamp Type, 500 Watts, 120 Voltage, 11,000 Lumens, Lighthead...More

  • Category : Temporary Job Site Light Heads
Temporary Job Site Light,LED,9.6W
  • TM

    Grainger Choice

  • LUMAPRO
  • Temporary Job Site Light, LED, 9.6W Temporary Job Site Light,LED,9.6W
  • Item # 24JZ59
  • Mfr. Model # 24JZ59
  • Temporary Job Site Light, Number of Lamp Heads 1, Run Time 4 hr., Color Yellow, Max. Height 12-1/2 In., Light...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,24W,Black
  • PELICAN
  • Remote Area Lighting System, 24W, Black Remote Area Lighting System,24W,Black
  • Item # 5RZY6
  • Mfr. Model # 9430SL-B
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Black, Cord...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,5.4W,Yellow
  • PELICAN
  • Remote Area Lighting System, 5.4W, Yellow Remote Area Lighting System,5.4W,Yellow
  • Item # 33N189
  • Mfr. Model # 9460Y
  • Remote Area Lighting System, Number of Lamp Heads 2, Run Time 40 hr. Low, 7 hr. High, Color Yellow, Cord...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,779lm,Copper
  • SOUTHWIRE COMPANY
  • Remote Area Lighting System, 779lm, Copper Remote Area Lighting System,779lm,Copper
  • Item # 24PK25
  • Mfr. Model # L1320SW
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 1 hr. 40 min., Color Copper, Cord Length 3 ft.,...More

  • Category : Remote Area Lighting Systems
General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens
Rechargeable Stick Light,300 lm
Rechargeable Area Light,700 lm,18V
  • Rechargeable Area Light, 700 lm, 18V Rechargeable Area Light,700 lm,18V
  • Item # 32NM98
  • Mfr. Model # 2363-20
  • Rechargeable Area Light, Lamp Type LED, Battery Size 18V, Battery Type Lithium-Ion, Number of Batteries 1,...More

  • Category : Cordless Work Lights
Rechargeable Area Light,400 lm
  • Rechargeable Area Light, 400 lm Rechargeable Area Light,400 lm
  • Item # 32NM97
  • Mfr. Model # 2362-20
  • Rechargeable Area Light, Voltage 12.0, Lamp Type LED, 400 Lumens, Focus Spot/Flood Combination Beam, Water...More

  • Category : Cordless Work Lights
Portable Work Light,LED,15W,Flood,IP65
  • TM

    Grainger Choice

  • LUMAPRO
  • Portable Work Light, LED, 15W, Flood, IP65 Portable Work Light,LED,15W,Flood,IP65
  • Item # 40KG18
  • Mfr. Model # 40KG18
  • Portable Work Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 12.6VAC, Lamp...More

  • Category : Temporary Job Site Lights
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
Temp Shelter Light System,12V,24W
  • PELICAN
  • Temp Shelter Light System, 12V, 24W Temp Shelter Light System,12V,24W
  • Item # 5RZY5
  • Mfr. Model # 9500-B
  • Temporary Shelter Light System, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 3, Voltage...More

  • Category : Temporary Job Site Lights
Remote Area Lighting System,LED,Yellow
  • PELICAN
  • Remote Area Lighting System, LED, Yellow Remote Area Lighting System,LED,Yellow
  • Item # 5RZY1
  • Mfr. Model # 9440-Y
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 8 hr. Low, 3 hr. High, Color Yellow, Max....More

  • Category : Remote Area Lighting Systems
Cordless Combination Kit, 18.0 Voltage, Number of Tools 4
Portable Floodlight,1 Lighthead,LED,12 W
  • FOSTORIA
  • Portable Floodlight, 1 Lighthead, LED, 12 W Portable Floodlight,1 Lighthead,LED,12 W
  • Item # 5NKR0
  • Mfr. Model # LED-1
  • Portable Floodlight, 1 Lighthead, LED Lamp Type, 12 Watts, 120 Voltage, 960 Lumens, Lighthead Adjustment...More

  • Category : Temporary Job Site Light Heads
Remote Area Lighting System,12V,Black
  • PELICAN
  • Remote Area Lighting System, 12V, Black Remote Area Lighting System,12V,Black
  • Item # 33N190
  • Mfr. Model # 9470B
  • Remote Area Lighting System, Number of Lamp Heads 4, Run Time 40 hr. Low, 7 hr. High, Color Black, Cord...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,LED,Orange
  • PELICAN
  • Remote Area Lighting System, LED, Orange Remote Area Lighting System,LED,Orange
  • Item # 5RZY8
  • Mfr. Model # 9435-O
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 10 hr. Low, 5 hr. High, Color Orange, Cord...More

  • Category : Remote Area Lighting Systems
Lighting System,Non-Tactical Activation
  • FOXFURY
  • Lighting System, Non-Tactical Activation Lighting System,Non-Tactical Activation
  • Item # 44ZZ02
  • Mfr. Model # 200-400-100
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 24 hr. Low, 9 hr. Med, 3 hr. High, Color Black,...More

  • Category : Remote Area Lighting Systems
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More