Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Utility Lights

94 Results Found that Include 215 Products

Results per page:  16 | 32 | 48
Flood Light,2-13/64" Depth,2-13/32" H
Clamp On Light,150 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Clamp On Light, 150 W Clamp On Light,150 W
  • Item # 2V647
  • Mfr. Model # 2V647
  • Incandescent Clamp Light, Heavy Duty Clamp, 150 Watts, 120 Voltage, Description/Special Features Incandescent...More

  • Category : Temporary Job Site Light Heads
Clamp On Light,300 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Clamp On Light, 300 W Clamp On Light,300 W
  • Item # 5AY60
  • Mfr. Model # 5AY60
  • Incandescent Clamp Light, Heavy Duty, Incandescent Lamp Type, 300 Watts, 120 Voltage, Max. Height 18 In.,...More

  • Category : Temporary Job Site Light Heads
Battery Operated LED Work Light,Yellow
  • PROBUILT
  • Battery Operated LED Work Light, Yellow Battery Operated LED Work Light,Yellow
  • Item # 45NL41
  • Mfr. Model # 511512
  • Battery Operated LED Work Light, Number of Lamp Heads 1, Run Time 10 hr. Low, 5 hr. High, Color Yellow, Cord...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,350 lm,Green
  • SOUTHWIRE COMPANY
  • Remote Area Lighting System, 350 lm, Green Remote Area Lighting System,350 lm,Green
  • Item # 24PK28
  • Mfr. Model # L1313SW
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 2 hr., Color Green, Cord Length 6 ft., Max....More

  • Category : Remote Area Lighting Systems
Flood Light,Round,LED,1350 Lumens
  • BUYERS PRODUCTS
  • Flood Light, Round, LED, 1350 Lumens Flood Light,Round,LED,1350 Lumens
  • Item # 29UZ38
  • Mfr. Model # 1492125
  • Flood Light, Round, LED, Light Output 1350 Lumens, 12-24 VDC, Current Drawn 1A, Mounting Surface Base, Base...More

  • Category : Vehicle Work Lights
Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU67
  • Mfr. Model # FL-1
  • Portable Floodlight, 1 Lighthead, Compact Fluorescent Lamp Type, 55 Watts, 120 Voltage, 3000 Lumens,...More

  • Category : Temporary Job Site Light Heads
Temporary Job Site Light,LED,9.6W
  • TM

    Grainger Choice

  • LUMAPRO
  • Temporary Job Site Light, LED, 9.6W Temporary Job Site Light,LED,9.6W
  • Item # 24JZ59
  • Mfr. Model # 24JZ59
  • Temporary Job Site Light, Number of Lamp Heads 1, Run Time 4 hr., Color Yellow, Max. Height 12-1/2 In., Light...More

  • Category : Remote Area Lighting Systems
30 Pc. Work Light
  • OTC
  • 30 Pc. Work Light 30 Pc. Work Light
  • Item # 38N853
  • Mfr. Model # 5552
  • 30 Pc. Work Light, Hard Coated Unbreakable Acrylic, LED, Light Output 2250 LUX at 50 cm, 5.0V 1000 mAH,...More

  • Category : Vehicle Work Lights
Remote Area Lighting System,24W,Black
  • PELICAN
  • Remote Area Lighting System, 24W, Black Remote Area Lighting System,24W,Black
  • Item # 5RZY6
  • Mfr. Model # 9430SL-B
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Black, Cord...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,110V,Yellow
  • PELICAN
  • Remote Area Lighting System, 110V, Yellow Remote Area Lighting System,110V,Yellow
  • Item # 30PK10
  • Mfr. Model # 9430
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Yellow, Cord...More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,5.4W,Black
  • PELICAN
  • Remote Area Lighting System, 5.4W, Black Remote Area Lighting System,5.4W,Black
  • Item # 33N188
  • Mfr. Model # 9460B
  • Remote Area Lighting System, Number of Lamp Heads 2, Run Time 40 hr. Low, 7 hr. High, Color Black, Cord...More

  • Category : Remote Area Lighting Systems
Flood Light,Rect,LED,12 to 24VDC,6 In W
Remote Area Lighting System,779lm,Copper
  • SOUTHWIRE COMPANY
  • Remote Area Lighting System, 779lm, Copper Remote Area Lighting System,779lm,Copper
  • Item # 24PK25
  • Mfr. Model # L1320SW
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 1 hr. 40 min., Color Copper, Cord Length 3 ft.,...More

  • Category : Remote Area Lighting Systems
Work Light Bar,LED,Clear Lens,1450 Lumen
500W Halogen Temporary Job Site Light, Yellow, Black Tray&#
Remote Area Lighting System,5.4W,Yellow
  • PELICAN
  • Remote Area Lighting System, 5.4W, Yellow Remote Area Lighting System,5.4W,Yellow
  • Item # 33N189
  • Mfr. Model # 9460Y
  • Remote Area Lighting System, Number of Lamp Heads 2, Run Time 40 hr. Low, 7 hr. High, Color Yellow, Cord...More

  • Category : Remote Area Lighting Systems
Work Light,Oval,LED,6 In L,PK2
  • BELL
  • Work Light, Oval, LED, 6 In L, PK2 Work Light,Oval,LED,6 In L,PK2
  • Item # 1EZD7
  • Mfr. Model # 92034-8
  • Work Light, Oval, LED, Mounting Magnetic/Hook and Loop, Base Material ABS Plastic, Housing Material ABS...More

  • Category : Vehicle Work Lights
24W LED Temporary Shelter Light System, Black, 12VDC
Portable Floodlight,1 Lighthead,LED,12 W
  • FOSTORIA
  • Portable Floodlight, 1 Lighthead, LED, 12 W Portable Floodlight,1 Lighthead,LED,12 W
  • Item # 5NKR0
  • Mfr. Model # LED-1
  • Portable Floodlight, 1 Lighthead, LED Lamp Type, 12 Watts, 120 Voltage, 960 Lumens, Lighthead Adjustment...More

  • Category : Temporary Job Site Light Heads
Remote Area Lighting System,LED,Yellow
  • PELICAN
  • Remote Area Lighting System, LED, Yellow Remote Area Lighting System,LED,Yellow
  • Item # 5RZY1
  • Mfr. Model # 9440-Y
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 8 hr. Low, 3 hr. High, Color Yellow, Max....More

  • Category : Remote Area Lighting Systems
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More