Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Backup Batteries

34 Results Found that Include 371 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 12V Sealed Lead Acid Battery 12V Sealed Lead Acid Battery
  • Multiple product options available

    Battery, Battery Type Sealed Lead Acid, Voltage 12 and Black; Varies by Battery Capacity, Housing Material, Terminal Type and Terminal Connection

  • Category : Sealed Lead Acid Batteries
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 6, Battery 6, Battery
  • Multiple product options available

    Battery, Battery Type Sealed Lead Acid, Voltage 6, Black and For Use With All Purpose; Varies by Battery Capacity, Housing Material, Terminal Type and Terminal ConnectionMore

  • Category : Sealed Lead Acid Batteries
UPS System, 500VA Power Rating, 120VAC Output Voltage, Numb
Commercial Gate Operator,Barrier
  • LIFTMASTER
  • Commercial Gate Operator, Barrier Commercial Gate Operator,Barrier
  • Item # 5MKK9
  • Mfr. Model # MATDCBB3
  • Commercial Gate Operator, Barrier, Voltage 115v Single Phase, Motor 1/2 HP, Cycle 100 Per Hour, Color White,...More

  • Category : Gate Operators
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 4, Battery 4, Battery
  • Multiple product options available

    Battery, Battery Type Sealed Lead Acid, Voltage 4, Housing Material ABS, Terminal Type Faston, Black and For Use With All Purpose; Varies by Battery Capacity and...More

  • Category : Sealed Lead Acid Batteries
Computer Memory Unit,7 In
  • TM

    Grainger Choice

  • WESTWARD
  • Computer Memory Unit, 7 In Computer Memory Unit,7 In
  • Item # 1EFY9
  • Mfr. Model # 1EFY9
  • Auto Computer Memory Unit, Designed To Provide Short-Term Power To An Automobiles Computer And Small...More

  • Category : Battery Specialty Tools
UPS System, 850VA Power Rating, 120VAC Output Voltage, Numb
Sealed Lead Acid Battery, 7Ah Battery Capacity, For Use
Rechargeable Emergency Lighting UPS, 9.5 W Power Rating, 12
Double Conversion UPS, 700VA Power Rating, 100/110/115/
Nickel Cadmium Battery, For Use With Mfr. No. NWPFN2630A,&#
Emergency Lighting UPS, 100VA Power Rating, 120VAC Output V
Emergency Lighting UPS, 100VA Power Rating, 277VAC Output V
Emergency Lighting UPS, 6kVA Power Rating, 120/208/220/
Double Conversion UPS, 8kVA Power Rating, 120/208/220/
Double Conversion UPS, 6kVA Power Rating, 120/208/220/
Double Conversion UPS, 2kVA Power Rating, 100/110/115/
Multiple Ignition Latern Battery, Voltage 7.5
ABS Battery, Voltage 8, Battery Capacity 4.2Ah, Faston Term
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • ABS Battery, Voltage 8, Battery Capacity 4.2Ah, Faston Terminal Type 8, Battery
  • Item # 5EFG5
  • Mfr. Model # 5EFG5
  • Battery, Battery Chemistry Sealed Lead Acid, Voltage 8, Battery Capacity 4.2Ah, Housing Material ABS,...More

  • Category : Sealed Lead Acid Batteries
Double Conversion UPS, 1.5kVA Power Rating, 100/110/115
Double Conversion UPS, 1kVA Power Rating, 100/110/115/
Metal Detector Battery Module,20 hr.
Double Conversion UPS, 10kVA Power Rating, 120/208/220/
Emergency Lighting UPS, 10kVA Power Rating, 120/208/220
Emergency Lighting UPS, 6kVA Power Rating, 120/208/220/
Emergency Lighting UPS, 10kVA Power Rating, 120/208/220
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More