Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Band Clamping Tools

46 Results Found that Include 46 Products

Results per page:  16 | 32 | 48
Shaft Alignment Clamp W/Accessories
  • STARRETT
  • Shaft Alignment Clamp W/Accessories Shaft Alignment Clamp W/Accessories
  • Item # 4CEW3
  • Mfr. Model # S668A
  • Shaft Alignment Clamp Set, w/Accessories, Band Material Steel, Frame Material Aluminum, Jaw Type V-Shaped,...More

  • Category : Band Clamp Tools
Forged steel Standard Jaw Pincers
Band Clamp Tool,3/16 - 3/4 In Cap
Clamp Tool
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clamp Tool Clamp Tool
  • Item # 1VD40
  • Mfr. Model # 1VD40
  • Heavy Duty Clamping Tool, For 3/8 and 5/8 Inch Clamps

  • Category : Clamping Tools
Clamp Tool
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clamp Tool Clamp Tool
  • Item # 1VD41
  • Mfr. Model # 1VD41
  • Medium Duty Clamping Tool, For 3/8 and 5/8 Inch Clamps

  • Category : Clamping Tools
Alignment Clamp Set w/196B5 Indicator
  • STARRETT
  • Alignment Clamp Set w/196B5 Indicator Alignment Clamp Set w/196B5 Indicator
  • Item # 4CEV9
  • Mfr. Model # S668CZ
  • Shaft Alignment Clamp Set, w/No. 196B5 Indicator and Case, Band Material Steel, Frame Material Aluminum, Jaw...More

  • Category : Band Clamp Tools
Forged Steel Long Handle Pincer
Forged Steel Clamp Tool
Band Clamp Tool,1/4 - 3/4 In Cap
Band Clamp Tool,3/16 - 3/4 In Cap
  • BAND-IT
  • Band Clamp Tool, 3/16 - 3/4 In Cap Band Clamp Tool,3/16 - 3/4 In Cap
  • Item # 2LNP8
  • Mfr. Model # GRC003
  • Band Clamp Tool, Capacity 3/16 - 3/4 In, Length 17 1/8 In, Width 8 In, Height 3 7/8 In, For Use With 2LNK2 to...More

  • Category : Hose Crimpers
Band Clamp Tool,3/16 - 3/4 In Cap
  • BAND-IT
  • Band Clamp Tool, 3/16 - 3/4 In Cap Band Clamp Tool,3/16 - 3/4 In Cap
  • Item # 2LNP9
  • Mfr. Model # GRC075
  • Band Clamp Tool, Capacity 3/16 - 3/4 In, Length 7 1/2 In, Width 3 1/8 In, Height 4 1/8 In, For Use With 2LNK2...More

  • Category : Hose Crimpers
Strap Clamp,Polyester,7-1/2 in. L
  • BESSEY
  • Strap Clamp, Polyester, 7-1/2 in. L Strap Clamp,Polyester,7-1/2 in. L
  • Item # 45RM37
  • Mfr. Model # VAS-23+2K
  • Strap Clamp, Variable Angle, Band Material Polyester, Frame Material Glass Filled Nylon, Overall Length (In.)...More

  • Category : Band Clamp Tools
Alignment Clamp Set w/2ZUH4 Indicator
  • STARRETT
  • Alignment Clamp Set w/2ZUH4 Indicator Alignment Clamp Set w/2ZUH4 Indicator
  • Item # 4CEW1
  • Mfr. Model # S668DZ
  • Shaft Alignment Clamp Set, w/No. 2ZUH4 Indicator and Case, Band Material Steel, Frame Material Aluminum, Jaw...More

  • Category : Band Clamp Tools
Center Punch Hand Tool,5/8 In Cap
Stainless Steel Hose Clamp Making Kit; Number of Piece
Stainless Steel Adjustable Band Kit, 3/8" W X 80&
Center Punch Tool,3/8, 5/8 In Cap
Plated steel Band Tensioning Ratchet Tool
Stainless Steel Adjustable Clamp Kit, 80 ft.; Number o
11-1/2" Chrome Steel Hose Clamp Driver, Green/Black
  • IDEAL
  • 11-1/2" Chrome Steel Hose Clamp Driver, Green/Black 11-1/2" Chrome Steel Hose Clamp Driver, Green/Black
  • Item # 2PA79
  • Mfr. Model # 9999V
  • Hose Clamp Driver, SAE, Nut Driver Shank Style Flexible Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size...More

  • Category : Nut Drivers
Forged Steel Ratchet Pincer
Forged Steel Ratchet Pincer
Stainless Steel Adjustable Clamp Pack, 10 ft.; Number
Alignment Clamp Set,w/Acc and Case
  • STARRETT
  • Alignment Clamp Set, w/Acc and Case Alignment Clamp Set,w/Acc and Case
  • Item # 4CEW2
  • Mfr. Model # S668BZ
  • Shaft Alignment Clamp Set, w/Accessories and Case, Band Material Steel, Frame Material Aluminum, Jaw Type...More

  • Category : Band Clamp Tools
Tool Adapter; For Mfr. No. GRC001, GRC003
Battery Operated Cordless Ear Clamp Pincer
Band Tool,Used With 5DLF5, 5DLF6, 5DLF7
Drill Kit,18V
  • BAND-IT
  • Drill Kit, 18V Drill Kit,18V
  • Item # 49EX15
  • Mfr. Model # UL4000-D
  • Rechargeable Portable Tool, For Strapping Width 1/2 In., 3/4 In., Joint Type Tension Weld, Battery Voltage...More

  • Category : Battery Operated Strapping Sealers and Tensioners
Electric Installation Tool,6.7A
Forged steel Side Jaw Pincers
Forged Steel Clamp Tool
Band Clamp Tool,1/4-3/8 In Cap,PK5
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More