Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Pipe Repair Clamps

172 results found that include 221 products

Filter Results By

Product Categories

Results per page:  16 | 32 | 48
Heavy Duty Pipe Clamp,1000 Nominal Clamping Pressure
  • IRWIN QUICK-GRIP
  • Item # 3KKN2
  • Mfr. Model # 224212
  • Heavy Duty Pipe Clamp, -, Opening (In.) -, Throat Depth (In.) 1-1/2, Load Capacity (Lb.) 1500, Nominal Rail...More

  • Category : Bar, Pipe, and L Clamps
  • TM

    Grainger Choice

  • Multiple product options available

    Repair Clamp, Material of Construction 304 Stainless Steel and Metal Detectable Yes; Varies by Pipe Size (In.) and Type

  • Category : Pipe Hangers and Clamps
Redi-Clamp Repair Clamp, 3" Pipe Size, Fits Outside Di
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

  • Category : Temporary Leak Repair
Redi-Clamp Repair Clamp, 3/4" Pipe Size, Fits Outside&
Full Circle Repair Clamp, 4" Pipe Size, Fits Outside&#
Redi-Clamp Repair Clamp, 2" Pipe Size, Fits Outside Di
Redi-Clamp Repair Clamp, 1-1/2" Pipe Size, Fits Outsid
Full Circle Repair Clamp, 6" Pipe Size, Fits Outside&#
Redi-Clamp Repair Clamp, 4" Pipe Size, Fits Outside Di
  • TM

    Grainger Choice

  • Multiple product options available

    Repair Clamp, Material of Construction Stainless Steel Type 304, Metal Detectable Yes and Includes Nuts And Washer; Varies by Pipe Size (In.) and Type

  • Category : Pipe Hangers and Clamps
Full Circle Repair Clamp, 10" Pipe Size, Fits Outside&
Redi-Clamp Repair Clamp, 1" Pipe Size, Fits Outside Di
Redi-Clamp Repair Clamp, 4" Pipe Size, Fits Outside Di
Redi-Clamp Repair Clamp, 1-1/2" Pipe Size, Fits Outsid
Full Circle Repair Clamp, 3" Pipe Size, Fits Outside&#
Full Circle Repair Clamp, 4" Pipe Size, Fits Outside&#
Full Circle Repair Clamp, 6" Pipe Size, Fits Outside&#
Full Circle Repair Clamp, 2" Pipe Size, Fits Outside&#
Redi-Clamp Repair Clamp, 2" Pipe Size, Fits Outside Di
Full Circle Repair Clamp, 4" Pipe Size, Fits Outside&#
Three Bolt Repair Clamp, 4" Pipe Size
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5WMT0
  • Mfr. Model # 330-119
  • Repair Clamp, Three Bolt, Material 304 Stainless Steel, Gasket Material Nitrile, Pipe Size 4 In., Tube Size 4...More

  • Category : Pipe Repair Clamps
Service Saddle Repair Clamp, 8" Pipe Size, Fits Outsid
Service Saddle, 3" Pipe Size, Fits Outside Dia. 2.97&q
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5LGN5
  • Mfr. Model # 31500035407000 CC
  • Service Saddle, Material of Construction Ductile Iron with 304 Stainless Steel Straps, Gasket Material...More

  • Category : Pipe Repair Clamps
Full Circle Repair Clamp, 8" Pipe Size, Fits Outside&#
Full Circle Repair Clamp, 10" Pipe Size, Fits Outside&
Full Circle Repair Clamp, 8" Pipe Size, Fits Outside&#
Full Circle Repair Clamp, 2" Pipe Size, Fits Outside&#
Full Circle Repair Clamp, 8" Pipe Size, Fits Outside&#
Full Circle Repair Clamp, 3" Pipe Size, Fits Outside&#
Full Circle Repair Clamp, 10" Pipe Size, Fits Outside&
Full Circle Repair Clamp, 10" Pipe Size, Fits Outside&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More