Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Pressing Tools

42 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
Cordless Pressing Tool,1/2 to 1-1/4 In
  • RIDGID
  • Cordless Pressing Tool, 1/2 to 1-1/4 In Cordless Pressing Tool,1/2 to 1-1/4 In
  • Item # 39C415
  • Mfr. Model # 43428
  • Cordless Compact Pressing Tool, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.)...More

  • Category : Pressing Tools
Pressing Tool,1/2 to 2 In,18 Volts
  • RIDGID
  • Pressing Tool, 1/2 to 2 In, 18 Volts Pressing Tool,1/2 to 2 In,18 Volts
  • Item # 22XH23
  • Mfr. Model # 43358
  • Pressing Tool, Cordless Pressing Tool Kit, For Pipe Size (In.) 1/2 to 2, Voltage 18, Ram Force (Lb.) 7200,...More

  • Category : Pressing Tools
PEX Quick Clamp Tool,Medium
Press Ring Kit,Standard,1 1/2 To 2 In
Pipe Cutter Attachment,1 1/2 to 4 In
PEX Crimp Tool,1/2In,For 10A573
Pressing Tool,1/2 to 2 In.
  • RIDGID
  • Pressing Tool, 1/2 to 2 In. Pressing Tool,1/2 to 2 In.
  • Item # 22XH24
  • Mfr. Model # 43373
  • Pressing Tool Kit, 6 In. Circumference, For Pipe Size (In.) 1/2 to 2, Amps AC 15, Ram Force (Lb.) 7200, Crimp...More

  • Category : Pressing Tools
Kit,Pressing Ring
  • RIDGID
  • Kit, Pressing Ring Kit,Pressing Ring
  • Item # 2TE27
  • Mfr. Model # 20483
  • Pressing Ring Kit, XL-C, For Pipe Size 2 1/2 To 4 In, Crimp Time 7 Sec, Height 12 1/2 In, Length 13 1/2 In,...More

  • Category : Pressing Tool Accessories
Pressing Tool,18V,1/2 To 1-1/4 In Pipe
  • RIDGID
  • Pressing Tool, 18V, 1/2 To 1-1/4 In Pipe Pressing Tool,18V,1/2 To 1-1/4 In Pipe
  • Item # 4FRA1
  • Mfr. Model # 31028
  • Pressing Tool, Compact, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.) 5400,...More

  • Category : Pressing Tools
Press Ring Kit,Compact,1/2 To 1 1/4 In
PEX Crimp Tool,1-1/4 to 2In
  • ZURN PEX
  • PEX Crimp Tool, 1-1/4 to 2In PEX Crimp Tool,1-1/4 to 2In
  • Item # 10A622
  • Mfr. Model # QCRTLDM
  • PEX Tool, Crimp, Size 1-1/4 In., 1-1/2 In., 2 In., Material of Construction Hardened Steel, Compliance ASTM...More

  • Category : PEX Tools
Pressing Jaw Kit,1/2 in. to 2 in. Pipe
PEX Crimp Jaw,Standard,1-1/2 In Pipe
Pex Crimp Tool,Manual,3/8,1/2,and 3/4In
PEX Crimp Tool,1In,For 10A575
PEX Crimp Head,1-1/2In
  • ZURN PEX
  • PEX Crimp Head, 1-1/2In PEX Crimp Head,1-1/2In
  • Item # 10A626
  • Mfr. Model # QBJ7
  • PEX Tool, Battery Powered, Size 1-1/2 In., Material of Construction Hardened Steel, For Use With 10A504,...More

  • Category : PEX Tools
PEX Quick Clamp Tool,Ratcheting,Medium
Cordless 6-Ton Crimping Tool,1/2-1 In
Pressing Tool Kit,1/2 to 2,7200 Ram
Pressing Tool Kit,1/2 to 2,120 V
Cordless 12-Ton Crimping Tool,1/2-4 In
Pressing Jaw Kit,1/2 in. to 1 in. Pipe
Pressing Tool Kit,1/2 to 1-1/4,120 V
PEX to Wire Tool with Steel Construction
PEX Tool Crimp Ring Remover
PEX Crimp Tool,3/4In,For 10A574
PEX Crimper w/Gage,1/2 In
PEX Crimp Jaw,Compact,3/4 In Pipe
Press Ring Kit,Standard,1/2 To 1 1/4 In
PEX Crimp Jaw,Standard,3/4 In Pipe
PEX Crimp Jaw,Standard,1-1/4 In Pipe
PEX Crimp Jaw,Compact,1/2 In Pipe
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More