Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Straight-Shaft Grinders

17 Results Found that Include 44 Products

Results per page:  16 | 32 | 48
Grinder,Straight,6 In
  • MILWAUKEE
  • Grinder, Straight, 6 In Grinder,Straight,6 In
  • Item # 6Z217
  • Mfr. Model # 5243
  • 6 In. Straight Hand Grinder, 15.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 6 In., Ball and Roller Bearings,...More

  • Category : Electric Straight and Die Grinders
Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff Tool Kit, 28.0V, 4-1/2 In. Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • Item # 2CDC7
  • Mfr. Model # 0725-21
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 28.0, Size 4-1/2 In., 8000 No Load RPM, Cordless Tool...More

  • Category : Cordless Angle Grinders
Grinder,Straight,3 In
  • MILWAUKEE
  • Grinder, Straight, 3 In Grinder,Straight,3 In
  • Item # 6Z222
  • Mfr. Model # 5211
  • 3 In. Straight Hand Grinder, 11.0 Amps @ 120V, No Load RPM 14,500, Wheel Dia. 3 In., Ball and Roller...More

  • Category : Electric Straight and Die Grinders
Grinder,Port,2 1/2 In
  • DEWALT
  • Grinder, Port, 2 1/2 In Grinder,Port,2 1/2 In
  • Item # 4LF04
  • Mfr. Model # DW880
  • Port Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 1/2 Inches, Cord 8 Feet, 2...More

  • Category : Electric Straight and Die Grinders
Straight Grinder,5 In,7000 RPM
  • MILWAUKEE
  • Straight Grinder, 5 In, 7000 RPM Straight Grinder,5 In,7000 RPM
  • Item # 1Y070
  • Mfr. Model # 5223
  • Straight Grinder, 12.0 Amps @ 120V, No Load RPM 7000, Wheel Dia. 5 In., Arbor Hole 5/8, Collet Capacity 5...More

  • Category : Electric Straight and Die Grinders
Cordless Osc Bare Tool,12 V
  • BOSCH
  • Cordless Osc Bare Tool, 12 V Cordless Oscillating Tool
  • Item # 46U425
  • Mfr. Model # PS50BN
  • Cordless Oscillating Tool, Bare Tool, Voltage 12.0, 500 to 20,000 Orbits per Minute, Cordless Tool Battery...More

  • Category : Cordless Oscillating Tools
Cordless Oscillating Tool,12V,10-1/4in L
  • MILWAUKEE
  • Cordless Oscillating Tool, 12V, 10-1/4in L Cordless Oscillating Tool
  • Item # 6CZA6
  • Mfr. Model # 2426-20
  • Cordless Oscillating Tool, Bare Tool, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
Grinder,Straight,6 In
  • DEWALT
  • Grinder, Straight, 6 In Grinder,Straight,6 In
  • Item # 4LF05
  • Mfr. Model # DW882
  • 6 In. Straight Hand Grinder, 13.0 Amps @ 120V, No Load RPM 5700, Wheel Dia. 6 In., Ball and Roller Bearings,...More

  • Category : Electric Straight and Die Grinders
4-3/5" Standard Duty Air Grinder
  • DOTCO
  • 4-3/5" Standard Duty Air Grinder 4-3/5" Standard Duty Air Grinder
  • Item # 24D712
  • Mfr. Model # 10L1080-36-G
  • Air Grinder, Standard Duty, Free Speed 30,000 rpm, Wheel Dia. 1 In., Spindle Size 1/4 In., HP 0.3, Average...More

  • Category : Air Grinders
4-3/5" Standard Duty Air Grinder
  • DOTCO
  • 4-3/5" Standard Duty Air Grinder 4-3/5" Standard Duty Air Grinder
  • Item # 24D711
  • Mfr. Model # 10L1000-36-G
  • Air Grinder, Standard Duty, Free Speed 34,000 rpm, Wheel Dia. 1 In., Spindle Size 1/4 In., HP 0.3, Average...More

  • Category : Air Grinders
6-2/7" Standard Duty Air Grinder
  • DOTCO
  • 6-2/7" Standard Duty Air Grinder 6-2/7" Standard Duty Air Grinder
  • Item # 24D714
  • Mfr. Model # 10L2500-01-G
  • Air Grinder, Standard Duty, Free Speed 23,000 rpm, Wheel Dia. 1 In., Spindle Size 1/4 In., HP 0.9, Average...More

  • Category : Air Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More