Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Coring Bits

293 Results Found that Include 352 Products

Results per page:  16 | 32 | 48
Core Bit, 1-1/4-7 ,2 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 2 In, 16 In, Concrete Core Bit, 1-1/4-7 ,2 In,16 In,Concrete
  • Item # 29FZ41
  • Mfr. Model # 29FZ41
  • Core Bit, Size (In.) 2, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

  • Category : Coring Bits
SDS Max Shank,OAL 16 In
  • TM

    Grainger Choice

  • WESTWARD
  • SDS Max Shank, OAL 16 In SDS Max Shank,OAL 16 In
  • Item # 22UX36
  • Mfr. Model # 22UX36
  • SDS Max Shank, Overall Length 16 In, Application Arbor, For Use With SDS Max Core Bits

  • Category : Coring Bits
Core Bit,5/8-11 ,1-1/2 In,15 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11 , 1-1/2 In, 15 In, Concrete Core Bit,5/8-11 ,1-1/2 In,15 In,Concrete
  • Item # 29FZ40
  • Mfr. Model # 29FZ40
  • Core Bit, Size (In.) 1-1/2, Overall Length 15 In., Drilling Length (In.) 14, Thread Size 5/8-11, Application...More

  • Category : Coring Bits
Core Bit, 1-1/4-7 ,3 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 3 In, 16 In, Concrete Core Bit, 1-1/4-7 ,3 In,16 In,Concrete
  • Item # 29FZ43
  • Mfr. Model # 29FZ43
  • Core Bit, Size (In.) 3, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

  • Category : Coring Bits
Core Bit, 1-1/4-7 ,6 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 6 In, 16 In, Concrete Core Bit, 1-1/4-7 ,6 In,16 In,Concrete
  • Item # 29FZ49
  • Mfr. Model # 29FZ49
  • Core Bit, Size (In.) 6, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

  • Category : Coring Bits
Core Bit, 1-1/4-7 ,4 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 4 In, 16 In, Concrete Core Bit, 1-1/4-7 ,4 In,16 In,Concrete
  • Item # 29FZ45
  • Mfr. Model # 29FZ45
  • Core Bit, Size (In.) 4, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

  • Category : Coring Bits
Core Bit, 1-1/4-7 ,8 In,16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 , 8 In, 16 In, Concrete Core Bit, 1-1/4-7 ,8 In,16 In,Concrete
  • Item # 29FZ51
  • Mfr. Model # 29FZ51
  • Core Bit, Size (In.) 8, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

  • Category : Coring Bits
SDS Plus Core Bit,1-3/4 In
Centering Bit,Use With Core Bits WShank
SDS Plus Core Pin,1-3/4 to 4 In.
Core Body,3 X 4 In
Spline Core Bit With Shank, 2 In,12 L
SDS Plus Core Bit,2 In
  • MILWAUKEE
  • SDS Plus Core Bit, 2 In SDS Plus Core Bit,2 In
  • Item # 45L408
  • Mfr. Model # 48-20-5035
  • SDS Plus Core Bit, Size (In.) 2Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

  • Category : Coring Bits
Core Bit Extension,7-1/2 In
Spline Core Bit W/Shank, 2 In,22 L
SDS Plus Core Bit,2-1/2 In
  • MILWAUKEE
  • SDS Plus Core Bit, 2-1/2 In SDS Plus Core Bit,2-1/2 In
  • Item # 45L409
  • Mfr. Model # 48-20-5040
  • SDS Plus Core Bit, Size (In.) 2-1/2Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling,...More

  • Category : Coring Bits
Wet Coring Bit,1 1/2 In,14 In D, 5/8-11
Core Body,2 1/2 X 4 In
Dry Coring Bit,2 1/2 In,10 In D, 5/8-11
SDS Plus Core Bit,4 In
  • MILWAUKEE
  • SDS Plus Core Bit, 4 In SDS Plus Core Bit,4 In
  • Item # 45L412
  • Mfr. Model # 48-20-5055
  • SDS Plus Core Bit, Size (In.) 4Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

  • Category : Coring Bits
SDS Max Core Bit W/Shank,2 5/8 In,12 L
SDS Max Shank For Core Bits, 16 In OAL
Wet Coring Bit,1 In,14 In D, 5/8-11
Core Bit,Dry,1-1/2 x 5/8-11 in
Core Adapter,18in.,SDS Max
SDS Max Core Bit W/Shank,2 In,22 L
Hammer Core Bit 2 Pcs.,2-1/2 In.
SDS Max Core Bit W/Shank,4 In,17 L
Core Adapter,8in.,SDS Max
Core Bit, 5/8-11, 1 In,15 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 5/8-11, 1 In, 15 In, Concrete Core Bit, 5/8-11, 1 In,15 In,Concrete
  • Item # 29FZ39
  • Mfr. Model # 29FZ39
  • Core Bit, Size (In.) 1, Overall Length 15 In., Drilling Length (In.) 14, Thread Size 5/8-11, Application...More

  • Category : Coring Bits
Core Bit, 1-1/4-7 4-1/2 In16 In,Concrete
  • TM

    Grainger Choice

  • WESTWARD
  • Core Bit, 1-1/4-7 4-1/2 In16 In, Concrete Core Bit, 1-1/4-7 4-1/2 In16 In,Concrete
  • Item # 29FZ46
  • Mfr. Model # 29FZ46
  • Core Bit, Size (In.) 4-1/2, Overall Length 16 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

  • Category : Coring Bits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More