Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Lock Cutters

25 Results Found that Include 60 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Bolt Cutter Bolt Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Bolt Cutters
Wire Stripper,8-1/4" Overall Length,22 to 10 AWG Capac
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Stripper, 8-1/4" Overall Length, 22 to 10 AWG Capacity, Solid and Stranded Cable Type Wire Stripper
  • Item # 1YNA4
  • Mfr. Model # 1YNA4
  • Wire Stripper, Insulated No, Overall Length 8-1/4 In., Capacity 22 to 10 AWG, Cable Type Solid and Stranded,...More

  • Category : Wire Strippers and Cable Slitters
Steel Mini Bolt Cutter,8" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Mini Bolt Cutter, 8" Overall Length Steel Mini Bolt Cutter,8" Overall Length
  • Item # 1YNB6
  • Mfr. Model # 1YNB6
  • Mini Bolt Cutter, Steel, Overall Length 8 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 1/8 In., Cutting...More

  • Category : Bolt Cutters
Steel Bolt Cutter Set, 2-Piece,14" and 18" Overall
End Cutting Nippers,8" Overall Length,7/8" Jaw Length,
Cordless Bolt Cutter Kit,18V
  • GREENLEE
  • Cordless Bolt Cutter Kit, 18V Cordless Bolt Cutter Kit,18V
  • Item # 6CCJ2
  • Mfr. Model # ETS12L11
  • Cordless Bolt Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material Up to 1/2 In. Dia Bolt, 4 AWG...More

  • Category : Cordless Bolt and Cable Cutters
Wire Stripper,8-1/4" Overall Length,22 to 10 AWG Capac
Bolt Cutter, 24" Overall Length
Cordless Rod Cutter,20.0V,2.0Ah
  • DEWALT
  • Cordless Rod Cutter, 20.0V, 2.0Ah Cordless Rod Cutter,20.0V,2.0Ah
  • Item # 39RW27
  • Mfr. Model # DCS350D1
  • Cordless Rod Cutter, Battery Included, Voltage 20.0, Cutting Capacity/Material 1/4 In., 3/8 In., 1/2 In....More

  • Category : Cordless Bolt and Cable Cutters
Steel tube, powder coated Concrete Mesh Cutter,37-1/2"
Cordless Rod Cutter,20.0V
  • DEWALT
  • Cordless Rod Cutter, 20.0V Cordless Rod Cutter,20.0V
  • Item # 39RV88
  • Mfr. Model # DCS350B
  • Cordless Rod Cutter, Bare Tool, Voltage 20.0, Cutting Capacity/Material 1/4 In., 3/8 In., 1/2 In. Steel,...More

  • Category : Cordless Bolt and Cable Cutters
Cable Stripper,8-1/4" Overall Length,8 to 16 AWG Capac
Black Tactical Entry Kit, Number of Pieces 3, Various
Black Tactical Entry Kit, Number of Pieces 3, Various
Black Tactical Entry Kit, Number of Pieces 4, Various
Backpack Kit
  • BLACKHAWK
  • Backpack Kit Backpack Kit
  • Item # 14P408
  • Mfr. Model # DE-TBK-B
  • Backpack Kit, Length 4-1/2 In., Width 22-1/2 In., Height 25 In., Number of Pockets 3, Number of Pockets...More

  • Category : Tactical Assault Packs
Backpack Kit
  • BLACKHAWK
  • Backpack Kit Backpack Kit
  • Item # 14P409
  • Mfr. Model # DE-TBK-C
  • Backpack Kit, Length 4-1/2 In., Width 22-1/2 In., Height 25 In., Number of Pockets 3, Number of Pockets...More

  • Category : Tactical Assault Packs
Backpack Kit
  • BLACKHAWK
  • Backpack Kit Backpack Kit
  • Item # 14P407
  • Mfr. Model # DE-TBK
  • Backpack Kit, Length 4-1/2 In., Width 22-1/2 In., Height 25 In., Number of Pockets 3, Number of Pockets...More

  • Category : Tactical Assault Packs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More