Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CCTV Cameras

228 results found that include 379 products

Filter Results By

Results per page:  16 | 32 | 48
Indoor Camera,IR Dome,Fixed Lens
  • SPECO TECHNOLOGIES
  • Indoor Camera, IR Dome, Fixed Lens

    Indoor Camera,IR Dome,Fixed Lens
  • Item # 33UD29
  • Mfr. Model # HT648H
  • Indoor Color Camera, IR Bullet, Fixed Lens, Voltage 12VDC/24VAC, Height (In.) 3-29/32, Dia. (In.) 5-7/64,...More

  • Category : Digital Video Cameras
Camera,Dome,2.8 to 10mm Focal L,Drk Gray
  • SPECO TECHNOLOGIES
  • Camera, Dome, 2.8 to 10mm Focal L, Drk Gray

    Camera,Dome,2.8 to 10mm Focal L,Drk Gray
  • Item # 52JU66
  • Mfr. Model # HT7248TM
  • Camera, Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Length (In.) 5-33/64, Width (In.) 5-33/64, Depth...More

  • Category : Digital Video Cameras
Dome Camera,Decoy,Indoor/Outdoor,1.5V
  • FIRST ALERT
  • Dome Camera, Decoy, Indoor/Outdoor, 1.5V

    Dome Camera,Decoy,Indoor/Outdoor,1.5V
  • Item # 39UL92
  • Mfr. Model # PRO-DC3
  • Dome Camera,Indoor/Outdoor, Low Light Activated,Decoy Lens,Voltage AAA,Width (In.) 3-1/2 In.,Height (In.)...More

  • Category : Digital Video Cameras
Dummy Security Camera, Ceiling Mount
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dummy Security Camera, Ceiling Mount

    Dummy Security Camera, Ceiling Mount
  • Item # 3KNG9
  • Mfr. Model # 3KNG9
  • Dummy Security Camera, Dome Indoor, - Lens, Voltage -, Length (In.) -, Width (In.) -, Depth (In.) 2-1/2,...More

  • Category : Digital Video Cameras
Outdoor Color Camera,IR Bullet
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, IR Bullet

    IR Bullet Outdoor Color Camera
  • Item # 1ZMB7
  • Mfr. Model # VL62
  • Outdoor Color Camera,IR Bullet,Fixed Lens,Voltage 12VDC,Length (In.) 4-1/2,Width (In.) 2,Height (In.) 2,Focal...More

  • Category : Digital Video Cameras
Box Camera,Analog,DC Auto Iris,6W
  • SAMSUNG
  • Box Camera, Analog, DC Auto Iris, 6W

    Analog Box Camera
  • Item # 35XR23
  • Mfr. Model # SCB-5003
  • Box Camera, Analog, DC Auto Iris Lens, Voltage 24VAC/12VDC +/-10 Percent, Length (In.) 3-21/32, Width (In.)...More

  • Category : Digital Video Cameras
Box Camera,High Resolution,650TVL
  • INTERLOGIX
  • Box Camera, High Resolution, 650TVL

    Box Camera,High Resolution,650TVL
  • Item # 39M938
  • Mfr. Model # UVC-6130-1-N
  • Camera, Box, Sold Separate Lens, Voltage 12VDC/24VAC, Length (In.) 5-1/50, Width (In.) 2-73/100Height (In.)...More

  • Category : Digital Video Cameras
Outdoor Camera,IR Bullet,Fixed Lens
  • SPECO TECHNOLOGIES
  • Outdoor Camera, IR Bullet, Fixed Lens

    960H IR Bullet Outdoor Color Camera
  • Item # 33UD28
  • Mfr. Model # CVC617H
  • Outdoor Color Camera, IR Bullet, Fixed Lens, Voltage 12VDC, Length (In.) 3-13/32, Width (In.) 2-13/32, Height...More

  • Category : Digital Video Cameras
Bullet Camera,IR,Day/Night
  • INTERLOGIX
  • Bullet Camera, IR, Day/Night

    Bullet Camera
  • Item # 39M930
  • Mfr. Model # TVC-5125BE-3-N
  • Camera, Bullet, 3.6mm Fixed Lens, Voltage 12VDC, Length (In.) 2, Width (In.) 2-1/10Height (In.) 2-27/50Focal...More

  • Category : Digital Video Cameras
Camera,Bullet,3.6mm,12VDC
  • SWANN
  • Camera, Bullet, 3.6mm, 12VDC

    Bullet Camera
  • Item # 45DX08
  • Mfr. Model # SWPRO-A850CAM-US
  • Camera,Bullet,3.6mm Lens,Voltage 12VDC,Length (In.) 2-39/64,Width (In.) 2-39/64,Depth (In.) 2-39/64,Height...More

  • Category : Digital Video Cameras
Indoor Camera,Dome,12VDC,Black,Fixed
  • SPECO TECHNOLOGIES
  • Indoor Camera, Dome, 12VDC, Black, Fixed

    Indoor Camera,Dome,12VDC,Black,Fixed
  • Item # 49NV18
  • Mfr. Model # VL644K
  • Indoor Camera, Dome, Fixed Lens, Voltage 12VDC, Height (In.) 4-45/64, Dia. (In.) 3-1/2, Focal Length (mm)...More

  • Category : Digital Video Cameras
Camera,Box,12VDC,Resolution 2160
  • TOSHIBA
  • Camera, Box, 12VDC, Resolution 2160

    Camera,Box,12VDC,Resolution 2160
  • Item # 52YP62
  • Mfr. Model # IKS-WB9518
  • Camera, Box, Sold Separate Lens, Voltage 12VDC, Length (In.) 5-29/32, Width (In.) 3-7/64, Depth (In.) 3-7/64,...More

  • Category : Digital Video Cameras
Camera,11-51/64in.Dia.,2 MP,10W,White
  • LTS
  • Camera, 11-51/64in.Dia., 2 MP, 10W, White

    Bullet Camera
  • Item # 40CN73
  • Mfr. Model # LTCMHR9923DW
  • Camera,Bullet,Varifocal Lens,Voltage 12VDC/24VAC,Length (In.) 4-13/64,Width (In.) 4,Dia. (In.) 11-51/64,Focal...More

  • Category : Digital Video Cameras
Wireless Security System,4 Channels,5VDC
  • FIRST ALERT
  • Wireless Security System, 4 Channels, 5VDC

    Wireless Security System,4 Channels,5VDC
  • Item # 39UM07
  • Mfr. Model # DWS-472
  • Wireless Security System, Digital Wireless DVR, Height 8-1/2 In., Width 2-3/4 In., Depth 6-13/64 In., Max....More

  • Category : Digital Video Recorders
Indoor/Outdoor Camera,3-1/2 in. Dia.
  • FIRST ALERT
  • Indoor/Outdoor Camera, 3-1/2 in. Dia.

    IR Dome Indoor/Outdoor Camera
  • Item # 45TT64
  • Mfr. Model # CMD720P-AH
  • Indoor/Outdoor Camera, IR Dome, 2.8mm Fixed Lens, Voltage 12VDC, Width (In.) 3-17/32, Height (In.) 2-3/4,...More

  • Category : Digital Video Cameras
Bullet Camera,2 MP,Fixed Lens
  • SPECO TECHNOLOGIES
  • Bullet Camera, 2 MP, Fixed Lens

    Bullet Camera,2 MP,Fixed Lens
  • Item # 53DN01
  • Mfr. Model # VLB2TW
  • Bullet Camera, HD-TVI Color, Fixed Lens, Voltage 12VDC, Length (In.) 7-13/64, Width (In.) 2-1/2, Depth (In.)...More

  • Category : Digital Video Cameras
Outdoor Camera,Bullet,Dark Gray
  • SPECO TECHNOLOGIES
  • Outdoor Camera, Bullet, Dark Gray

    Outdoor Camera,Bullet,Dark Gray
  • Item # 49NU68
  • Mfr. Model # HTINTB8GK
  • Outdoor Camera, Bullet, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Length (In.) 8-9/32, Height (In.)...More

  • Category : Digital Video Cameras
Camera,IP Bullet,White,Pixels 720(V)
  • SECURITYTRONIX
  • Camera, IP Bullet, White, Pixels 720(V)

    IP Bullet Camera
  • Item # 38RY92
  • Mfr. Model # ST-IP-BT1VF-PRO
  • Camera,IP Bullet,Varifocal Lens,Voltage 12VDC,Length (In.) 3-1/4,Width (In.) 10,Depth (In.) 4,Height (In.)...More

  • Category : Digital Video Cameras
Camera,Covert Clock Camera,2.9mm Focal L
  • SPECO TECHNOLOGIES
  • Camera, Covert Clock Camera, 2.9mm Focal L

    Camera,Covert Clock Camera,2.9mm Focal L
  • Item # 49CX34
  • Mfr. Model # CVC585RC2.9
  • Camera, Covert Clock Camera, Wide Angle, Fixed Lens, Voltage 12VDC, Width (In.) 2, Height (In.) 11, Focal...More

  • Category : Digital Video Cameras
Camera,Covert Clock Camera,2.5mm Focal L
  • SPECO TECHNOLOGIES
  • Camera, Covert Clock Camera, 2.5mm Focal L

    Camera,Covert Clock Camera,2.5mm Focal L
  • Item # 49CX33
  • Mfr. Model # CVC585RC2.5
  • Camera, Covert Clock Camera, Wide Angle, Fixed Lens, Voltage 12VDC, Width (In.) 2, Height (In.) 11, Focal...More

  • Category : Digital Video Cameras
Camera And Monitor Kit,Backup,Wide Angle
  • REESE
  • Camera And Monitor Kit, Backup, Wide Angle

    Camera And Monitor Kit,Backup,Wide Angle
  • Item # 3FHY9
  • Mfr. Model # 7807942
  • Camera And Monitor Kit, Backup, Wide Angle Lens, Camera Voltage 12VDC, Monitor Voltage 12, Camera Length 3.6...More

  • Category : Automotive Camera Systems
Indoor Camera,Intensifier Traditional
  • SPECO TECHNOLOGIES
  • Indoor Camera, Intensifier Traditional

    Indoor Camera,Intensifier Traditional
  • Item # 45NL31
  • Mfr. Model # HTINTT5H
  • Indoor Color Camera,Intensifier Traditional,C/CS Lens,Voltage 12VDC/24VAC,Length (In.) 3-15/32,Width (In.)...More

  • Category : Digital Video Cameras
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More