Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Closed-Circuit Television (CCTV) Cameras

300 results found that include 451 products

Filter Results By

Results per page:  16 | 32 | 48
Dummy Security Camera, Ceiling Mount
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dummy Security Camera, Ceiling Mount

    Dummy Security Camera, Ceiling Mount
  • Item # 3KNG9
  • Mfr. Model # 3KNG9
  • Dummy Security Camera, Dome Indoor, - Lens, Voltage -, Length (In.) -, Width (In.) -, Depth (In.) 2-1/2,...More

  • Category : Digital Video Cameras
Indoor Camera,IR Dome,Fixed Lens
  • SPECO TECHNOLOGIES
  • Indoor Camera, IR Dome, Fixed Lens

    Indoor Camera,IR Dome,Fixed Lens
  • Item # 33UD29
  • Mfr. Model # HT648H
  • Indoor Color Camera, IR Bullet, Fixed Lens, Voltage 12VDC/24VAC, Height (In.) 3-29/32, Dia. (In.) 5-7/64,...More

  • Category : Digital Video Cameras
Outdoor Color Camera,IR Bullet
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, IR Bullet

    IR Bullet Outdoor Color Camera
  • Item # 1ZMB7
  • Mfr. Model # VL62
  • Outdoor Color Camera,IR Bullet,Fixed Lens,Voltage 12VDC,Length (In.) 4-1/2,Width (In.) 2,Height (In.) 2,Focal...More

  • Category : Digital Video Cameras
Box Camera,High Resolution,650TVL
  • INTERLOGIX
  • Box Camera, High Resolution, 650TVL

    Box Camera,High Resolution,650TVL
  • Item # 39M938
  • Mfr. Model # UVC-6130-1-N
  • Camera, Box, Sold Separate Lens, Voltage 12VDC/24VAC, Length (In.) 5-1/50, Width (In.) 2-73/100Height (In.)...More

  • Category : Digital Video Cameras
Dome Camera,Decoy,Indoor/Outdoor,1.5V
  • FIRST ALERT
  • Dome Camera, Decoy, Indoor/Outdoor, 1.5V

    Dome Camera,Decoy,Indoor/Outdoor,1.5V
  • Item # 39UL92
  • Mfr. Model # PRO-DC3
  • Dome Camera,Indoor/Outdoor, Low Light Activated,Decoy Lens,Voltage AAA,Width (In.) 3-1/2 In.,Height (In.)...More

  • Category : Digital Video Cameras
Digital Video Recorder Kit,2 TB,10 in. L
Dummy Security Camera
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dummy Security Camera

    Dummy Security Camera
  • Item # 3KNG7
  • Mfr. Model # 3KNG7
  • Dummy Security Camera, Motion-Activated, Indoor, Voltage 3.6VDC, Length (In.) 3-3/4, Width (In.) 2, Depth...More

  • Category : Digital Video Cameras
Dummy Security Camera,Outdoor Use
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dummy Security Camera, Outdoor Use

    Dummy Security Camera,Outdoor Use
  • Item # 3KNG8
  • Mfr. Model # 3KNG8
  • Dummy Security Camera, Outdoor, Length (In.) 15, Width (In.) 5, Depth (In.) 5, Height (In.) 5, Ceiling,...More

  • Category : Digital Video Cameras
Box Camera,Analog,DC Auto Iris,6W
  • SAMSUNG
  • Box Camera, Analog, DC Auto Iris, 6W

    Analog Box Camera
  • Item # 35XR23
  • Mfr. Model # SCB-5003
  • Box Camera, Analog, DC Auto Iris Lens, Voltage 24VAC/12VDC +/-10 Percent, Length (In.) 3-21/32, Width (In.)...More

  • Category : Digital Video Cameras
Video Surveillance System,Wireless,1080p
  • UNIDEN
  • Video Surveillance System, Wireless, 1080p

    Video Surveillance System,Wireless,1080p
  • Item # 48UL94
  • Mfr. Model # UDR777HD
  • Video Surveillance System, Wireless, Cable Length 6 ft., Camera Height 2-13/32 In., Camera Length 7-45/64...More

  • Category : Video Surveillance Digital Systems
Outdoor Camera,IR Bullet,Fixed Lens
  • SPECO TECHNOLOGIES
  • Outdoor Camera, IR Bullet, Fixed Lens

    960H IR Bullet Outdoor Color Camera
  • Item # 33UD28
  • Mfr. Model # CVC617H
  • Outdoor Color Camera, IR Bullet, Fixed Lens, Voltage 12VDC, Length (In.) 3-13/32, Width (In.) 2-13/32, Height...More

  • Category : Digital Video Cameras
Bullet Camera,IR,Day/Night
  • INTERLOGIX
  • Bullet Camera, IR, Day/Night

    Bullet Camera
  • Item # 39M930
  • Mfr. Model # TVC-5125BE-3-N
  • Camera, Bullet, 3.6mm Fixed Lens, Voltage 12VDC, Length (In.) 2, Width (In.) 2-1/10Height (In.) 2-27/50Focal...More

  • Category : Digital Video Cameras
CCTV Kit,4 Channel,60 ft.,720
  • SWANN
  • CCTV Kit, 4 Channel, 60 ft., 720

    CCTV Kit,4 Channel,60 ft.,720
  • Item # 45DW99
  • Mfr. Model # SWDVK-444002-US
  • CCTV Kit, Analog, Cable Length 60 ft., Cable Type BNC, Ethernet, HDMI, Camera Height 7-7/64 In., Camera...More

  • Category : Video Surveillance Digital Systems
Camera,Bullet,3.6mm,12VDC
  • SWANN
  • Camera, Bullet, 3.6mm, 12VDC

    Bullet Camera
  • Item # 45DX08
  • Mfr. Model # SWPRO-A850CAM-US
  • Camera,Bullet,3.6mm Lens,Voltage 12VDC,Length (In.) 2-39/64,Width (In.) 2-39/64,Depth (In.) 2-39/64,Height...More

  • Category : Digital Video Cameras
Camera,Dome,Auto Iris Varifocal,12VDC
  • SPECO TECHNOLOGIES
  • Camera, Dome, Auto Iris Varifocal, 12VDC

    Dome Camera
  • Item # 45EJ80
  • Mfr. Model # HTINT59K
  • Camera,Dome,Auto Iris Varifocal Lens,Voltage 12VDC/24VAC,Length (In.) 4-47/64,Width (In.) 4-47/64,Depth (In.)...More

  • Category : Digital Video Cameras
Indoor Color Camera,Wide Angle Bullet
  • SPECO TECHNOLOGIES
  • Indoor Color Camera, Wide Angle Bullet

    Indoor Color Camera,Wide Angle Bullet
  • Item # 1YUD3
  • Mfr. Model # CVC638170
  • Indoor Color Camera, Ultra Wide Angle Bullet, Wide Angle, Fixed Lens, Voltage 12VDC, Length (In.) 3-1/2,...More

  • Category : Digital Video Cameras
Indoor Camera,Dome,12VDC,Black,Fixed
  • SPECO TECHNOLOGIES
  • Indoor Camera, Dome, 12VDC, Black, Fixed

    Indoor Camera,Dome,12VDC,Black,Fixed
  • Item # 49NV18
  • Mfr. Model # VL644K
  • Indoor Camera, Dome, Fixed Lens, Voltage 12VDC, Height (In.) 4-45/64, Dia. (In.) 3-1/2, Focal Length (mm)...More

  • Category : Digital Video Cameras
CCTV Kit,8 Channel,60 ft.,720
  • SWANN
  • CCTV Kit, 8 Channel, 60 ft., 720

    CCTV Kit,8 Channel,60 ft.,720
  • Item # 45DX02
  • Mfr. Model # SWDVK-844004-US
  • CCTV Kit, Analog, Cable Length 60 ft., Cable Type BNC, Ethernet, HDMI, Camera Height 7-7/64 In., Camera...More

  • Category : Video Surveillance Digital Systems
Camera,11-51/64in.Dia.,2 MP,10W,White
  • LTS
  • Camera, 11-51/64in.Dia., 2 MP, 10W, White

    Bullet Camera
  • Item # 40CN73
  • Mfr. Model # LTCMHR9923DW
  • Camera,Bullet,Varifocal Lens,Voltage 12VDC/24VAC,Length (In.) 4-13/64,Width (In.) 4,Dia. (In.) 11-51/64,Focal...More

  • Category : Digital Video Cameras
Camera,Dome,2.8 to 12mm Focal L,White
  • HIKVISION
  • Camera, Dome, 2.8 to 12mm Focal L, White

    Camera,Dome,2.8 to 12mm Focal L,White
  • Item # 49YW30
  • Mfr. Model # DS-2CE56D5T-AIRZ
  • Camera, Dome, Varifocal Lens, Voltage 12VDC/24VAC, Length (In.) 5-23/64, Width (In.) 3-63/64, Depth (In.)...More

  • Category : Digital Video Cameras
Camera,Dome,2 MP Line Resolution,White
  • HIKVISION
  • Camera, Dome, 2 MP Line Resolution, White

    Camera,Dome,2 MP Line Resolution,White
  • Item # 49YW31
  • Mfr. Model # DS-2CE56D5T-AVPIR3ZH
  • Camera, Dome, Varifocal Lens, Voltage 12VDC/24VAC, Length (In.) 5-23/32, Width (In.) 4-57/64, Depth (In.)...More

  • Category : Digital Video Cameras
Camera,Bullet,2.8mm Focal L,Fixed Lens
  • HIKVISION
  • Camera, Bullet, 2.8mm Focal L, Fixed Lens

    Camera,Bullet,2.8mm Focal L,Fixed Lens
  • Item # 49YW23
  • Mfr. Model # DS-2CE16D5T-IT3-2.8
  • Camera, Bullet, Fixed Lens, Voltage 12VDC, Length (In.) 8-19/64, Width (In.) 3-23/32, Depth (In.) 8-19/64,...More

  • Category : Digital Video Cameras
CCTV Camera,OLED,Black,12VDC,4.3 in.
  • TATUNG
  • CCTV Camera, OLED, Black, 12VDC, 4.3 in.

    CCTV Camera,OLED,Black,12VDC,4.3 in.
  • Item # 34KJ66
  • Mfr. Model # TOM-0431IP
  • CCTV Camera, OLED, Display Color, Screen Size 4.3 In., Width 5-39/64 In., Height 3-47/64 In., Depth 1-1/16...More

  • Category : Video Surveillance Monitors
Wireless Security System,4 Channels,5VDC
  • FIRST ALERT
  • Wireless Security System, 4 Channels, 5VDC

    Wireless Security System,4 Channels,5VDC
  • Item # 39UM07
  • Mfr. Model # DWS-472
  • Wireless Security System, Digital Wireless DVR, Height 8-1/2 In., Width 2-3/4 In., Depth 6-13/64 In., Max....More

  • Category : Digital Video Recorders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More